Skip Content

Filter Results By

Applied Filters Clear All

Product Categories

191 Results Found that Include 535 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • DOMINION FAUCETS
  • Lavatory Faucet, Solid Brass with Plastic Waterway Lavatory Faucet, Solid Brass with Plastic Waterway
  • Multiple product options available

    Lavatory Faucet, Faucet Operation Manual, Connection 1/2" IPS, 1.5 gpm, Number of Holes 2, Mounting Hole Center to Center 4", Body Material Solid Brass with Plastic...More

  • Category : Bathroom Faucets
Toilet Tank,Cadet(R) PRO(TM) ,1.28 gpf
  • AMERICAN STANDARD
  • Toilet Tank, Cadet(R) PRO(TM) , 1.28 gpf Toilet Tank,Cadet(R) PRO(TM) ,1.28 gpf
  • Item # 16U001
  • Mfr. Model # 4188B104.020
  • Toilet Tank, Cadet(r) PRO, Direct Couple Mounting Style, None Water Surface Area, 1.28 Gallons per Flush, 15...More

  • Category : Toilet Tanks
Toilet Bowl, Floor Mounting Style, Elongated, 1.6 Gallons p
  • AMERICAN STANDARD
  • Bathroom Faucet, Metal Bathroom Faucet, Metal
  • Multiple product options available

    Bathroom Faucet, Faucet Operation Manual, Handle Type Lever, Connection 1/2" NPSM, 1.5 gpm, Mounting Hole Center to Center 4", Body Material Metal, Faucet Spout...More

  • Category : Bathroom Faucets
Waterless Urinal,Ceramic,White,14 In W
  • WATERLESS NO-FLUSH URINAL
  • Waterless Urinal, Ceramic, White, 14 In W Waterless Urinal,Ceramic,White,14 In W
  • Item # 44Z635
  • Mfr. Model # 2104
  • Urinal, Waterless, Wall Mounting Style, Connection (In.) 2, Material of Construction Vitreous China ,...More

  • Category : Urinals
  • AMERICAN STANDARD
  • Bathroom Faucet, Cast Brass Bathroom Faucet, Cast Brass
  • Multiple product options available

    Bathroom Faucet, Faucet Operation Manual, 1.5 gpm, Body Material Cast Brass, Faucet Spout Standard, ADA Compliant Yes, Valve Type Ceramic Disc and Flow Outlet Type...More

  • Category : Bathroom Faucets
Brass Kitchen Faucet, Manual Faucet Operation, Number of Ha
  • DELTA
  • Brass Kitchen Faucet, Manual Faucet Operation, Number of Handles 1 Kitchen Faucet, Lever Handle
  • Item # 4NLK3
  • Mfr. Model # 100-DST
  • Kitchen Faucet, Faucet Operation Manual, Number of Handles 1, Handle Type Lever, Flow Rate 2.2 gpm, Number of...More

  • Category : Kitchen Faucets
Toilet Bowl, Floor Mounting Style, Elongated, 1.28 Gallons
  • AMERICAN STANDARD
  • Toilet Bowl, Floor Mounting Style, Elongated, 1.28 Gallons per Flush Toilet Bowl, Floor Mounting Style, Elongated, 1.28 Gallons per Flush
  • Item # 16T996
  • Mfr. Model # 3517A101.020
  • Toilet Bowl, Mounting Style Floor, Bowl Shape Elongated, Gallons per Flush 1.28, Water Surface Area 9 In. x 8...More

  • Category : Toilet Bowls
Toilet Tank,Cadet(R) PRO(TM) ,1.28 gpf
  • AMERICAN STANDARD
  • Toilet Tank, Cadet(R) PRO(TM) , 1.28 gpf Toilet Tank,Cadet(R) PRO(TM) ,1.28 gpf
  • Item # 16T998
  • Mfr. Model # 4188A104.020
  • Toilet Tank, Cadet(r) PRO, Direct Couple Mounting Style, None Water Surface Area, 1.28 Gallons per Flush,...More

  • Category : Toilet Tanks
Hand Held Shower Kit,3-3/8In Dia,1.5 GPM
  • AMERICAN STANDARD
  • Hand Held Shower Kit, 3-3/8In Dia, 1.5 GPM Hand Held Shower Kit,3-3/8In Dia,1.5 GPM
  • Item # 5UTL8
  • Mfr. Model # 1662604.002
  • Water-Saving Shower System Kit, Water Saving, Handle Type -, Color/Finish Polished Chrome, Material of...More

  • Category : Showerheads and Showerhead Kits
Cast Brass Vandal Resistant Bathroom Faucet, Sensor Handle
  • AMERICAN STANDARD
  • Cast Brass Vandal Resistant Bathroom Faucet, Sensor Handle Type Cast Brass Vandal Resistant Bathroom Faucet, Sensor Handle Type
  • Item # 4THG6
  • Mfr. Model # 6055205.002
  • Vandal Resistant Bathroom Faucet, Faucet Operation Sensor, Handle Type Sensor, Connection 3/8 In....More

  • Category : Bathroom Faucets
  • AMERICAN STANDARD
  • Gooseneck Bathroom Faucet, Cast Brass Gooseneck Bathroom Faucet, Cast Brass
  • Multiple product options available

    Gooseneck Bathroom Faucet, Number of Handles 2, 1.5 gpm, Body Material Cast Brass, ADA Compliant Yes, Drain Type None and Flow Outlet Type Pressure Compensating Aerated;...More

  • Category : Bathroom Faucets
Urinal,Washout,0.125 - 1.0 gpf,White
  • AMERICAN STANDARD
  • Urinal, Washout, 0.125 - 1.0 gpf, White Urinal,Washout,0.125 - 1.0 gpf,White
  • Item # 16U006
  • Mfr. Model # 6590001.020
  • Urinal, Washout, Wall Mounting Style, Connection (In.) 3/4, Material of Construction Vitreous China,...More

  • Category : Urinals
Toilet Tank,Colony(R) ,1.28 gpf
  • AMERICAN STANDARD
  • Toilet Tank, Colony(R) , 1.28 gpf Toilet Tank,Colony(R) ,1.28 gpf
  • Item # 20RH77
  • Mfr. Model # 4192B104.020
  • Toilet Tank, Colony(r), Direct Couple Mounting Style, 1.28 Gallons per Flush, Rough-In (In.) 10, Vitreous...More

  • Category : Toilet Tanks
Showerhead,Wall Mount,Polished Chrome
  • SPEAKMAN
  • Showerhead, Wall Mount, Polished Chrome Showerhead,Wall Mount,Polished Chrome
  • Item # 22FD77
  • Mfr. Model # S-2005-H-E2
  • Showerhead, Type Wall Mount, Color/Finish Polished Chrome, Material of Construction Plastic, Face Dia. (In.)...More

  • Category : Showerheads and Showerhead Kits
  • DELTA FAUCET COMPANY
  • Bathroom Faucet, Low Lead Brass Bathroom Faucet, Low Lead Brass
  • Multiple product options available

    Bathroom Faucet, Number of Handles 1, 1.5 gpm, Number of Holes 1, Mounting Hole Center to Center Single Hole, Body Material Low Lead Brass, ADA Compliant Yes, Drain Type...More

  • Category : Bathroom Faucets
Brass Kitchen Faucet with Side Sprayer, Manual Faucet Opera
Hand Held Shower, 3-3/8 In Dia, 1.5 GPM
  • AMERICAN STANDARD
  • Hand Held Shower, 3-3/8 In Dia, 1.5 GPM Hand Held Shower, 3-3/8 In Dia, 1.5 GPM
  • Item # 5UTL9
  • Mfr. Model # 1660502.002
  • Water Saving 3-Function Hand Shower, Water Saving, Color/Finish Polished Chrome, Material of Construction...More

  • Category : Showerheads and Showerhead Kits
Toilet Bowl, Floor Mounting Style, Elongated, 1.1 to 1.6&#x
  • AMERICAN STANDARD
  • Bathroom Faucet, Low Lead Cast Brass Bathroom Faucet, Low Lead Cast Brass
  • Multiple product options available

    Bathroom Faucet, 1.5 gpm, Body Material Low Lead Cast Brass, ADA Compliant Yes and Flow Outlet Type Pressure Compensating Aerated; Varies by Faucet Operation, Number of...More

  • Category : Bathroom Faucets
Brass Vandal Resistant Bathroom Faucet, Sensor Handle Type
  • AMERICAN STANDARD
  • Brass Vandal Resistant Bathroom Faucet, Sensor Handle Type Vandal Resistant Bathroom Faucet, Brass
  • Item # 4THG4
  • Mfr. Model # 6055105.002
  • Vandal Resistant Bathroom Faucet, Faucet Operation Sensor, Handle Type Sensor, Connection 3/8 In....More

  • Category : Bathroom Faucets
Hand Held Shower Kit,4-3/4 In Dia, 2 GPM
  • AMERICAN STANDARD
  • Hand Held Shower Kit, 4-3/4 In Dia, 2 GPM Hand Held Shower Kit,4-3/4 In Dia, 2 GPM
  • Item # 5UTL7
  • Mfr. Model # 1662743.002
  • Hand Held Shower Kit, Water Saving, Handle Type -, Color/Finish Polished Chrome, Material of Construction...More

  • Category : Showerheads and Showerhead Kits
  • AMERICAN STANDARD
  • High Arc Bathroom Faucet, Cast Brass High Arc Bathroom Faucet, Cast Brass
  • Multiple product options available

    High Arc Bathroom Faucet, Body Material Cast Brass, ADA Compliant Yes, Valve Type Ceramic Disc, Finish Polished Chrome, Manufacturers Warranty Length Limited Lifetime,...More

  • Category : Bathroom Faucets
Toilet Tank,Yorkville & Cadet,1.1 gpf
  • AMERICAN STANDARD
  • Toilet Tank, Yorkville & Cadet, 1.1 gpf Toilet Tank,Yorkville & Cadet,1.1 gpf
  • Item # 4TMH1
  • Mfr. Model # 4142100.020
  • Pressure Assist Toilet Tank, 1.1 Gallons per Flush, Connection (In.) 7/8 Ballcock, Vitreous China With...More

  • Category : Toilet Tanks
Toilet Bowl, Floor Mounting Style, Elongated, 1.28 Gallons
Brass Bathroom Faucet, Lever Handle Type, No. of Handles&#x
  • DELTA
  • Brass Bathroom Faucet, Lever Handle Type, No. of Handles: 1 Bathroom Faucet, Brass
  • Item # 4NLK1
  • Mfr. Model # 500-DST
  • Bathroom Faucet, Faucet Operation Manual, Number of Handles 1, Handle Type Lever, Connection 3/8 In....More

  • Category : Bathroom Faucets
Toilet Bowl, Floor Mounting Style, Elongated, 1.1 to 1.6&#x
Showerhead,Vandal Resistant,1.5 GPM
  • AMERICAN STANDARD
  • Showerhead, Vandal Resistant, 1.5 GPM Showerhead,Vandal Resistant,1.5 GPM
  • Item # 6NWE4
  • Mfr. Model # 1660711.002
  • Single Function Water Saving Showerhead, Single Function Water Saving, Color/Finish Polished Chrome, Material...More

  • Category : Showerheads and Showerhead Kits
  • SPEAKMAN
  • Bathroom Faucet, Brass Bathroom Faucet, Brass
  • Multiple product options available

    Bathroom Faucet and Body Material Brass; Varies by Faucet Operation, Number of Handles, Handle Type, Connection, Flow Rate, Number of Holes, Mounting Hole Center to...More

  • Category : Bathroom Faucets
Watersaver Dual Thread Aerator, Aerated Stream, 15/16"-27&#
Toilet Tank,Ultra Flush,Floor,White
  • GERBER
  • Toilet Tank, Ultra Flush, Floor, White Toilet Tank,Ultra Flush,Floor,White
  • Item # 29VL09
  • Mfr. Model # HE-28-380
  • Toilet Tank, Ultra Flush, Floor Mounting Style, 1.28 Gallons per Flush, Rough-In (In.) 12, Vitreous China...More

  • Category : Toilet Tanks
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More