Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Green Certification
Ratings

203 Results Found that Include 533 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Showerhead,Shower Arm Mtg,1.5 GPM
  • AMERICAN STANDARD
  • Showerhead, Shower Arm Mtg, 1.5 GPMShowerhead,Shower Arm Mtg,1.5 GPM
  • Item # 3KTD7
  • Mfr. Model # 1660710.002
  • Single Function Water Saving Showerhead, Shower Arm Mount, Color/Finish Chrome Plated, Material of...More

Kitchen Faucet,2.2 gpm,8-11/16In Spout
  • DELTA
  • Kitchen Faucet, 2.2 gpm, 8-11/16In SpoutKitchen Faucet, Lever Handle
  • Item # 4NLK3
  • Mfr. Model # 100-DST
  • Kitchen Faucet, Faucet Operation Manual, Number of Handles 1, Handle Type Lever, Flow Rate 2.2 gpm, Number of...More

  • DOMINION FAUCETS
  • Lavatory Faucet, Solid Brass with Plastic WaterwayLavatory Faucet, Solid Brass with Plastic Waterway
  • Multiple product options available

    Lavatory Faucet, Faucet Operation Manual, Connection 1/2" IPS, 1.5 gpm, Number of Holes 2, Mounting Hole Center to Center 4", Body Material Solid Brass with Plastic...More

  • AMERICAN STANDARD
  • Gooseneck Bathroom Faucet, Cast BrassGooseneck Bathroom Faucet, Cast Brass
  • Multiple product options available

    Gooseneck Bathroom Faucet, Number of Handles 2, 1.5 gpm, Body Material Cast Brass, ADA Compliant Yes, Drain Type None and Flow Outlet Type Pressure Compensating Aerated;...More

Toilet Bowl,Floor,Elongated,16-1/2 In H
  • AMERICAN STANDARD
  • Toilet Bowl, Floor, Elongated, 16-1/2 In HToilet Bowl,Floor,Elongated,16-1/2 In H
  • Item # 16T996
  • Mfr. Model # 3517A101.020
  • Toilet Bowl, Mounting Style Floor, Bowl Shape Elongated, Gallons per Flush 1.28, Water Surface Area 9 In. x 8...More

Hand Held Shower, 3-3/8 In Dia, 1.5 GPM
  • AMERICAN STANDARD
  • Hand Held Shower, 3-3/8 In Dia, 1.5 GPMHand Held Shower, 3-3/8 In Dia, 1.5 GPM
  • Item # 5UTL9
  • Mfr. Model # 1660502.002
  • Water Saving 3-Function Hand Shower, Water Saving, Color/Finish Polished Chrome, Material of Construction...More

  • AMERICAN STANDARD
  • Bathroom Faucet, MetalBathroom Faucet, Metal
  • Multiple product options available

    Bathroom Faucet, Faucet Operation Manual, Handle Type Lever, Connection 1/2" NPSM, 1.5 gpm, Mounting Hole Center to Center 4", Body Material Metal, Faucet Spout...More

  • AMERICAN STANDARD
  • Bathroom Faucet, Low Lead Cast BrassBathroom Faucet, Low Lead Cast Brass
  • Multiple product options available

    Bathroom Faucet, 1.5 gpm, Body Material Low Lead Cast Brass, ADA Compliant Yes and Flow Outlet Type Pressure Compensating Aerated; Varies by Faucet Operation, Number of...More

Faucet,Manual,Lever,1.5 gpm,Brass
  • DELTA
  • Faucet, Manual, Lever, 1.5 gpm, BrassBathroom Faucet, Brass
  • Item # 4NLK1
  • Mfr. Model # 500-DST
  • Bathroom Faucet, Faucet Operation Manual, Number of Handles 1, Handle Type Lever, Connection 3/8 In....More

Toilet Tank,Cadet(R) PRO(TM) ,1.28 gpf
  • AMERICAN STANDARD
  • Toilet Tank, Cadet(R) PRO(TM) , 1.28 gpfToilet Tank,Cadet(R) PRO(TM) ,1.28 gpf
  • Item # 16T998
  • Mfr. Model # 4188A104.020
  • Toilet Tank, Cadet(r) PRO, Direct Couple Mounting Style, None Water Surface Area, 1.28 Gallons per Flush,...More

Toilet Tank,Yorkville & Cadet,1.1 gpf
  • AMERICAN STANDARD
  • Toilet Tank, Yorkville & Cadet, 1.1 gpfToilet Tank,Yorkville & Cadet,1.1 gpf
  • Item # 4TMH1
  • Mfr. Model # 4142100.020
  • Pressure Assist Toilet Tank, 1.1 Gallons per Flush, Connection (In.) 7/8 Ballcock, Vitreous China With...More

Showerhead,Vandal Resistant,1.5 GPM
  • AMERICAN STANDARD
  • Showerhead, Vandal Resistant, 1.5 GPMShowerhead,Vandal Resistant,1.5 GPM
  • Item # 6NWE4
  • Mfr. Model # 1660711.002
  • Single Function Water Saving Showerhead, Single Function Water Saving, Color/Finish Polished Chrome, Material...More

  • AMERICAN STANDARD
  • Bathroom Faucet, Cast BrassBathroom Faucet, Cast Brass
  • Multiple product options available

    Bathroom Faucet, Faucet Operation Manual, 1.5 gpm, Body Material Cast Brass, Faucet Spout Standard, ADA Compliant Yes, Valve Type Ceramic Disc and Flow Outlet Type...More

  • DELTA FAUCET COMPANY
  • Bathroom Faucet, Low Lead BrassBathroom Faucet, Low Lead Brass
  • Multiple product options available

    Bathroom Faucet, Number of Handles 1, 1.5 gpm, Number of Holes 1, Mounting Hole Center to Center Single Hole, Body Material Low Lead Brass, ADA Compliant Yes, Drain Type...More

Toilet Tank,Cadet(R) PRO(TM) ,1.28 gpf
  • AMERICAN STANDARD
  • Toilet Tank, Cadet(R) PRO(TM) , 1.28 gpfToilet Tank,Cadet(R) PRO(TM) ,1.28 gpf
  • Item # 16T999
  • Mfr. Model # 4188A105.020
  • Toilet Tank, Cadet(r) PRO, Direct Couple Mounting Style, None Water Surface Area, 1.28 Gallons per Flush,...More

Toilet Bowl,Floor,Elongated,15 In H
  • AMERICAN STANDARD
  • Toilet Bowl, Floor, Elongated, 15 In HToilet Bowl,Floor,Elongated,15 In H
  • Item # 4TMG9
  • Mfr. Model # 3481001.020
  • Toilet Bowl, Mounting Style Floor, Bowl Shape Elongated, Gallons per Flush 1.1 to 1.6, Water Surface Area 10...More

Toilet Bowl,Floor,Elongated,16-1/2 In H
  • AMERICAN STANDARD
  • Toilet Bowl, Floor, Elongated, 16-1/2 In HToilet Bowl,Floor,Elongated,16-1/2 In H
  • Item # 4TMG8
  • Mfr. Model # 3483001.020
  • Toilet Bowl, Mounting Style Floor, Bowl Shape Elongated, Gallons per Flush 1.1 to 1.6, Water Surface Area 10...More

Hand Held Shower Kit,3-3/8In Dia,1.5 GPM
  • AMERICAN STANDARD
  • Hand Held Shower Kit, 3-3/8In Dia, 1.5 GPMHand Held Shower Kit,3-3/8In Dia,1.5 GPM
  • Item # 5UTL8
  • Mfr. Model # 1662604.002
  • Water-Saving Shower System Kit, Water Saving, Handle Type -, Color/Finish Polished Chrome, Material of...More

Kitchen Fauc.,Spray,2.2gpm,8-11/16In Spt
  • DELTA
  • Kitchen Fauc., Spray, 2.2gpm, 8-11/16In SptKitchen Fauc.,Spray,2.2gpm,8-11/16In Spt
  • Item # 4NLK4
  • Mfr. Model # 400-DST
  • Kitchen Faucet with Side Sprayer, Faucet Operation Manual, Number of Handles 1, Handle Type Lever, Flow Rate...More

Toilet Bowl,Floor,Elongated,15 In H
  • AMERICAN STANDARD
  • Toilet Bowl, Floor, Elongated, 15 In HToilet Bowl,Floor,Elongated,15 In H
  • Item # 16T997
  • Mfr. Model # 3517C101.020
  • Toilet Bowl, Mounting Style Floor, Bowl Shape Elongated, Gallons per Flush 1.28, Water Surface Area 9 In. x 8...More

Handheld Showerhead,Chrome
  • MOEN COMMERCIAL
  • Handheld Showerhead, ChromeHandheld Showerhead,Chrome
  • Item # 15A829
  • Mfr. Model # 8349EP15
  • Showerhead, Handheld, Handle Finish Chrome, Color/Finish Chrome, Material of Construction Plastic, Face Dia....More

Toilet Tank,Viper,Floor,White
  • GERBER
  • Toilet Tank, Viper, Floor, WhiteToilet Tank,Viper,Floor,White
  • Item # 29VL30
  • Mfr. Model # WS-28-590
  • Toilet Tank, Viper, Floor Mounting Style, 1.28 Gallons per Flush, Vitreous China Material of Construction,...More

Hand Held Shower Kit,4-3/4 In Dia, 2 GPM
  • AMERICAN STANDARD
  • Hand Held Shower Kit, 4-3/4 In Dia, 2 GPMHand Held Shower Kit,4-3/4 In Dia, 2 GPM
  • Item # 5UTL7
  • Mfr. Model # 1662743.002
  • Hand Held Shower Kit, Water Saving, Handle Type -, Color/Finish Polished Chrome, Material of Construction...More

Valve Body Assembly,.5 gpm,Hot and Cold
Urinal,Wall,21-1/2in. H,White,Manual
  • AMERICAN STANDARD
  • Urinal, Wall, 21-1/2in. H, White, ManualUrinal,Wall,21-1/2in. H,White,Manual
  • Item # 38UP29
  • Mfr. Model # 6550501.02
  • Urinal,Allbrook(r) FloWise(r),Wall Mounting Style,Connection (In.) 3/4,Material of Construction Vitreous...More

Automatic Flush Valve,Toilet,Exposed
  • AMERICAN STANDARD
  • Automatic Flush Valve, Toilet, ExposedAutomatic Flush Valve,Toilet,Exposed
  • Item # 31AA30
  • Mfr. Model # 6065111.002
  • Automatic Flush Valve, Fixture Type Toilet, Exposed, Power Source Lithium Battery, Gallons per Flush 1.1,...More

Toilet Tank,Champion(R) PRO(TM),1.28 gpf
  • AMERICAN STANDARD
  • Toilet Tank, Champion(R) PRO(TM), 1.28 gpfToilet Tank,Champion(R) PRO(TM),1.28 gpf
  • Item # 16T993
  • Mfr. Model # 4225A104.020
  • Toilet Tank, Champion(r) PRO, Direct Couple Mounting Style, None Water Surface Area, 1.28 Gallons per Flush,...More

Toilet Tank,Cadet(R) PRO(TM) ,1.28 gpf
  • AMERICAN STANDARD
  • Toilet Tank, Cadet(R) PRO(TM) , 1.28 gpfToilet Tank,Cadet(R) PRO(TM) ,1.28 gpf
  • Item # 16U001
  • Mfr. Model # 4188B104.020
  • Toilet Tank, Cadet(r) PRO, Direct Couple Mounting Style, None Water Surface Area, 1.28 Gallons per Flush, 15...More

Toilet Bowl,Floor,Elongated,16-1/2 In H
  • AMERICAN STANDARD
  • Toilet Bowl, Floor, Elongated, 16-1/2 In HToilet Bowl,Floor,Elongated,16-1/2 In H
  • Item # 16T992
  • Mfr. Model # 3195A101.020
  • Toilet Bowl, Mounting Style Floor, Bowl Shape Elongated, Gallons per Flush 1.28, Water Surface Area 9 In. x 8...More

  • AMERICAN STANDARD
  • High Arc Bathroom Faucet, Cast BrassHigh Arc Bathroom Faucet, Cast Brass
  • Multiple product options available

    High Arc Bathroom Faucet, Body Material Cast Brass, ADA Compliant Yes, Valve Type Ceramic Disc, Finish Polished Chrome, Manufacturers Warranty Length Limited Lifetime,...More

Toilet Tank,Pressure Assist,Floor,White
  • GERBER
  • Toilet Tank, Pressure Assist, Floor, WhiteToilet Tank,Pressure Assist,Floor,White
  • Item # 29VL41
  • Mfr. Model # EF-28-380
  • Toilet Tank, Pressure Assist, Floor Mounting Style, 1.1 Gallons per Flush, Rough-In (In.) 4.25, Vitreous...More

Pressure Assist Toilet Bowl,1.6 GPF
  • GERBER
  • Pressure Assist Toilet Bowl, 1.6 GPFPressure Assist Toilet Bowl,1.6 GPF
  • Item # 2EMY9
  • Mfr. Model # 21-372
  • Toilet Bowl, Mounting Style Floor, Bowl Shape Elongated, Gallons per Flush 1.6, Water Surface Area 12-1/2 In....More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More