Skip Content

Filter Results By

Item
Load Capacity
Platform Length
Platform Width
Platform Height
Caster Wheel Dia.
Caster Wheel Type
Platform Material
Color
Brand
Price
Shop By
Ratings

Moving Dollies

39 Results Found that Include 245 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • MOLDED FIBERGLASS
  • Dolly Dolly
  • Multiple product options available

    Multiple product options available

Container Dolly,650 lb.
  • ORBIS
  • Container Dolly, 650 lb. Container Dolly,650 lb.
  • Item # 10E141
  • Mfr. Model # DGS6040 Dolly Grey 3"
  • Container Dolly, Platform Style Open, With Lip Up, Load Capacity 650 lb., Platform Length 24 In., Platform...More

Dolly, 24L x 15W,Black
Stack Bin Dolly,D 30 In,W 18 In,Blue
Cargo Dolly,1000 lb,Adj.24 to 33 In.L,PR
  • ROBERTS
  • Cargo Dolly, 1000 lb, Adj.24 to 33 In.L, PR Cargo Dolly,1000 lb,Adj.24 to 33 In.L,PR
  • Item # 43Z132
  • Mfr. Model # 10-575
  • Heavy Cargo Adjustable Dolly, Platform Style Open, Carpeted Raised Ends, Load Capacity 1000 lb., Platform...More

Carpet Dolly,Cap 500 Lb,16 In Wheels
  • GRAINGER APPROVED
  • Carpet Dolly, Cap 500 Lb, 16 In Wheels Carpet Dolly,Cap 500 Lb,16 In Wheels
  • Item # 34D662
  • Mfr. Model # 34D662
  • Carpet Dolly, Platform Style Tube Type, Load Capacity 500 lb., Platform Length 61 In., Platform Width 25 In.,...More

Tool Box Dolly,275 lb.
  • BOSCH
  • Tool Box Dolly, 275 lb. Tool Box Dolly,275 lb.
  • Item # 46U420
  • Mfr. Model # L-DOLLY
  • Tool Box Dolly, Platform Style Solid, Flush, Load Capacity 275 lb., Platform Length 26 In., Platform Width 20...More

Mobile Platform,550 lb.
  • MINTIE TECHNOLOGIES
  • Mobile Platform, 550 lb. Mobile Platform,550 lb.
  • Item # 11M550
  • Mfr. Model # ECUMP2
  • Mobile Platform, Platform Style Solid, Flush, Load Capacity 550 lb., Platform Length 63-3/10 In., Platform...More

  • AKRO-MILS
  • Dolly Dolly
  • Multiple product options available

    Multiple product options available

General Purpose Dolly,550 lb.
  • RAYMOND PRODUCTS
  • General Purpose Dolly, 550 lb. General Purpose Dolly,550 lb.
  • Item # 14G827
  • Mfr. Model # 3400
  • General Purpose Dolly, Platform Style Recessed Platform, Load Capacity 550 lb., Platform Length 19-3/4 In.,...More

Pick-Up Bed Dolly,Silver,Aluminum
Louvered Floor Rack Dolly,Use w/1UME3
Pick Rack Dolly,37Wx6-3/4Hx33D
  • AKRO-MILS
  • Pick Rack Dolly, 37Wx6-3/4Hx33D Pick Rack Dolly,37Wx6-3/4Hx33D
  • Item # 39H619
  • Mfr. Model # APRD18MOBILE
  • Pick Rack Dolly, Platform Style Solid, Flush, Load Capacity 1800 lb., Platform Length 37 In., Platform Width...More

Dolly,Use With 4TF40,4TF41,1XGG6
Pallet Dolly,Cap 6000 Lb,48x36,Aluminum
  • B & P MANUFACTURING
  • Pallet Dolly, Cap 6000 Lb, 48x36, Aluminum Pallet Dolly,Cap 6000 Lb,48x36,Aluminum
  • Item # 24L351
  • Mfr. Model # PD-3648-6T
  • Pallet Dolly, Platform Style Open, Load Capacity 6000 lb., Platform Length 48 In., Platform Width 36 In.,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More