Skip Content

Filter Results By

Brand
Price
Shop By
Ratings

547 Results Found that Include 1,427 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • INTERMATIC
  • Photocontrol, Fixed MountingPhotocontrol, Fixed Mounting
  • Multiple product options available

    Photocontrol, Mounting Fixed, Max. Incandescent Amps 15, Max. Ballast Amps 8.3, 1 to 5 Foot Candles On, 3 to 15 Foot Candles Off, Temp. Range -40 Degrees to 158 Degrees...More

Timer,Max23.75Hrs,1250W,PlugIn,Ground,WH
  • TORK
  • Timer, Max23.75Hrs, 1250W, PlugIn, Ground, WHTimer,Max23.75Hrs,1250W,PlugIn,Ground,WH
  • Item # 4JNL3
  • Mfr. Model # 402A
  • Timer, Mechanical, Min. Time Setting 15 Min, Max. Time Setting 23 3/4 Hrs, Max. On/Off Cycles 48, Voltage...More

  • INTERMATIC
  • Photocontrol, 1/2" Male Pipe Thread MountingPhotocontrol, 1/2" Male Pipe Thread Mounting
  • Multiple product options available

    Photocontrol, Mounting 1/2 In. Male Pipe Thread, 1 to 5 Foot Candles On, 3 to 15 Foot Candles Off, Temp. Range -40 Degrees to 158 Degrees F, Housing Material...More

  • INTERMATIC
  • Photocontrol, Locking MountingPhotocontrol, Locking Mounting
  • Multiple product options available

    Photocontrol, Mounting Locking, Max. Incandescent Amps 15, Max. Ballast Amps 8.3, Temp. Range -40 Degrees to 158 Degrees F, Length 2-3/4 In., Width 3 In., Depth 3 In.,...More

Timer,Spring Wound
  • INTERMATIC
  • Timer, Spring WoundTimer,Spring Wound
  • Item # 2E269
  • Mfr. Model # FF15M
  • Spring Wound Timer, Timing Range 15 Minutes, Contact Form SPST, Power Rating @ 125 VAC 1 HP, Power Rating @...More

  • TORK
  • Photocontrol, Flush/Box MountingPhotocontrol, Flush/Box Mounting
  • Multiple product options available

    Photocontrol, Mounting Flush/Box, Max. Incandescent Amps 16.7, 1 to 5 Foot Candles On, 3 to 15 Foot Candles Off, Color Black, Temp. Range -40 Degrees to 140 Degrees F,...More

  • TORK
  • Photocontrol, 180 Degrees Swivel, 1/2" Conduit MountingPhotocontrol, 180 Degrees Swivel, 1/2" Conduit Mounting
  • Multiple product options available

    Photocontrol, Mounting 180 Degrees Swivel, 1/2 In. Conduit, Max. Incandescent Amps 16.7, 1 to 5 Foot Candles On, 3 to 15 Foot Candles Off, Color Gray, Temp. Range -40...More

Electronic Timer,24 hr,NO/NC
  • INTERMATIC
  • Electronic Timer, 24 hr, NO/NCElectronic Timer,24 hr,NO/NC
  • Item # 30UJ96
  • Mfr. Model # EP100C
  • Electronic Timer, Operation Mode 24 hr., Number of Channels 1, Contact Form SPST-NO, Voltage 120 to 277VAC,...More

Timer,Spring Wound
  • INTERMATIC
  • Timer, Spring WoundTimer,Spring Wound
  • Item # 2E270
  • Mfr. Model # FF60MH
  • Spring Wound Timer, Timing Range 1 Hour, Contact Form SPST, Power Rating @ 125 VAC 1 HP, Power Rating @ 250...More

  • INTERMATIC
  • Photocontrol, Turn-Lock MountingPhotocontrol, Turn-Lock Mounting
  • Multiple product options available

    Photocontrol, Mounting Turn-Lock, Max. Ballast Amps 8.3, Varies by: Voltage, Max. Wattage, Max. Incandescent Amps, Foot Candles On, Foot Candles Off, Color, Length,...More

  • TORK
  • Photocontrol, Fixed, 1/2" Conduit MountingPhotocontrol, Fixed, 1/2" Conduit Mounting
  • Multiple product options available

    Photocontrol, Mounting Fixed, 1/2 In. Conduit, Max. Incandescent Amps 16.7, 1 to 5 Foot Candles On, 3 to 15 Foot Candles Off, Color Gray, Temp. Range -40 Degrees to 140...More

  • TORK
  • Photocontrol, Turn-Lock MountingPhotocontrol, Turn-Lock Mounting
  • Multiple product options available

    Photocontrol, Mounting Turn-Lock, Setting On at Dusk, Varies by: Voltage, Max. Wattage, Max. Incandescent Amps, Max. Ballast Amps, Foot Candles On, Foot Candles Off,...More

Occupancy Sensor,PIR/Ult,900sq ft,White
  • LUTRON
  • Occupancy Sensor, PIR/Ult, 900sq ft, WhiteOccupancy Sensor,PIR/Ult,900sq ft,White
  • Item # 32JA42
  • Mfr. Model # MS-B102-WH
  • Dual Technology Occupancy Sensor, Sensor Type Passive Infrared/Ultrasonic, Coverage 900 sq. ft., Installation...More

Timer,Digital,1000W,18InCord,2Recep,GY
  • TORK
  • Timer, Digital, 1000W, 18InCord, 2Recep, GYTimer,Digital,1000W,18InCord,2Recep,GY
  • Item # 4JNK8
  • Mfr. Model # 631D
  • Timer, Digital, Min. Time Setting 1 min., Max. Time Setting 7 Days, Max. On/Off Cycles 7 On/7 Off, Voltage...More

  • INTERMATIC
  • Photocontrol, Stem MountingPhotocontrol, Stem Mounting
  • Multiple product options available

    Photocontrol, Mounting Stem, 1 to 5 Foot Candles On, 3 to 15 Foot Candles Off, Temp. Range -40 Degrees to 158 Degrees F, Includes Washer Gasket, Locking Nut, Varies by:...More

Electronic Timer,7 Days,DPST
  • TORK
  • Electronic Timer, 7 Days, DPSTElectronic Timer,7 Days,DPST
  • Item # 2YMW1
  • Mfr. Model # SA306
  • Electronic Timer, Operation Mode 7 Days, Number of Channels 1, Contact Form DPST, Voltage 120VAC, Amps 40, HP...More

Preset 5-Button Timer Switch,30 Minute
  • LEVITON
  • Preset 5-Button Timer Switch, 30 MinutePreset 5-Button Timer Switch,30 Minute
  • Item # 5DXW9
  • Mfr. Model # LTB30-1LZ
  • TIMER, Electronic, Min. Time Setting 30 Minutes, Max. Time Setting 30 Minutes, Max. On/Off Cycles 1, Voltage...More

Timer,Spring Wound
  • INTERMATIC
  • Timer, Spring WoundTimer,Spring Wound
  • Item # 6X546
  • Mfr. Model # FF60M
  • Spring-Wound Timer, Timing Range 0 to 60 min., Contact Form SPST, HP @ 120V 1, HP @ 240V 2, Load Capacity @...More

Timer, Outdoor Landscape, 120V,2 Outlet
  • TORK
  • Timer, Outdoor Landscape, 120V, 2 OutletTimer, Outdoor Landscape, 120V,2 Outlet
  • Item # 11N739
  • Mfr. Model # SA205
  • Timer, Outdoor Landscape, Min. Time Setting 15 min., Max. Time Setting 24 hr., Max. On/Off Cycles 48/day,...More

Timer,Digital,120V,15A,Plug In
  • INTERMATIC
  • Timer, Digital, 120V, 15A, Plug InTimer,Digital,120V,15A,Plug In
  • Item # 20XE90
  • Mfr. Model # HB880R
  • Timer,Digital,Min. Time Setting 1 min.,Max. Time Setting 6 Days, 23 hr., 59 min.,Max. On/Off Cycles...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More