Skip Content

Filter Results By

Lithium-Ion Flashlights

63 Results Found that Include 203 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Rechargeable Area Light,10-1/2 in. L
Rechargeable Floodlight,Red,LED,1100 Lm
  • Rechargeable Floodlight, Red, LED, 1100 Lm Rechargeable Floodlight,Red,LED,1100 Lm
  • Item # 22MG95
  • Mfr. Model # 2361-20
  • Flood Light, Bare Tool, 18V, Description/Special Features Compact and Portable Design, (8) Ultra Bright Leds,...More

  • Category : Cordless Job Site Lights
General Purpose Headlamp,LED,Black
  • NITE IZE
  • General Purpose Headlamp, LED, Black General Purpose Headlamp,LED,Black
  • Item # 5PVP1
  • Mfr. Model # NET-07-02
  • General Purpose Headlamp, Rechargeable No, Battery Type Lithium-Ion, Battery Size CR2016, Number of Batteries...More

  • Category : Headlamps
Rechargeable Area Light,40 in. L
Rechargeable Stick Light,Red,LED,120 Lm
Rechargeable Stick Light,300 lm
Rechargeable Area Light,700 lm,18V
  • Rechargeable Area Light, 700 lm, 18V Rechargeable Area Light,700 lm,18V
  • Item # 32NM98
  • Mfr. Model # 2363-20
  • Rechargeable Area Light, Lamp Type LED, Battery Size 18V, Battery Type Lithium-Ion, Number of Batteries 1,...More

  • Category : Cordless Work Lights
Industrial Worklight,Blk/Yllw,LED,110lm
  • Industrial Worklight, Blk/Yllw, LED, 110lm Industrial Worklight,Blk/Yllw,LED,110lm
  • Item # 11A159
  • Mfr. Model # DCL040
  • Industrial Hands Free Light, Safety Rating Not Rated, Lumens 110, Battery Size 20V, Batteries Included No,...More

  • Category : Hands Free Lights
Cordless Spotlight,Li-Ion,6-1/2 in. L
Rechargeable Worklight,LED,Plastic,20V
Rechargeable Area Light,400 lm
  • Rechargeable Area Light, 400 lm Rechargeable Area Light,400 lm
  • Item # 32NM97
  • Mfr. Model # 2362-20
  • Rechargeable Area Light, Voltage 12.0, Lamp Type LED, 400 Lumens, Focus Spot/Flood Combination Beam, Water...More

  • Category : Cordless Work Lights
Industrial Penlight,LED,Black
  • SPECTROLINE
  • Industrial Penlight, LED, Black Industrial Penlight,LED,Black
  • Item # 34GR07
  • Mfr. Model # OLX-400
  • Industrial Penlight, Flashlight Grade Industrial, Lamp Type UV, Battery Size Lithium-Ion, Body Material...More

  • Category : Penlights and Inspection Lights
  • STREAMLIGHT
  • Penlight Penlight
  • Multiple product options available

    Penlight, Lamp Type LED, Battery Size AAAA, Number of Batteries 3, Batteries Included Yes, Diameter 3/8", Lamp Life 100K hr., Safety Rating Class 1, Div 1, Light Output...More

  • Category : Penlights and Inspection Lights
Industrial Worklight,Yellow,LED,80 lm
  • Industrial Worklight, Yellow, LED, 80 lm Industrial Worklight,Yellow,LED,80 lm
  • Item # 24WY34
  • Mfr. Model # DCL023
  • Industrial Hands Free Light, Safety Rating Not Rated, Lumens 80, Battery Size 8V, Batteries Included No,...More

  • Category : Hands Free Lights
Tactical Mini Flashlight,LED,Black
  • GUARD DOG SECURITY
  • Tactical Mini Flashlight, LED, Black Tactical Mini Flashlight
  • Item # 31DV90
  • Mfr. Model # TL-GDT220
  • Tactical Mini Flashlight, Flashlight Grade Tactical, Lamp Type LED, Battery Size 14500, Number of Batteries...More

  • Category : Keychain and Mini Flashlights
Industrial Keychain Flashlight,LED,Ylw
  • STREAMLIGHT
  • Industrial Keychain Flashlight, LED, Ylw Mini Handheld Flashlight
  • Item # 11U129
  • Mfr. Model # 88853
  • Industrial Keychain Flashlight, Flashlight Grade Industrial, Lamp Type LED, Battery Size CR123A, Number of...More

  • Category : Keychain and Mini Flashlights
Tactical Lantern,LED,Orange
  • STREAMLIGHT
  • Tactical Lantern, LED, Orange LED Rechargeable Lantern
  • Item # 3XFL8
  • Mfr. Model # 44450
  • Tactical Lantern, Flashlight Grade Tactical, Safety Rated Not Safety Rated, Rechargeable Yes, 145/70 Lumens,...More

  • Category : Lanterns
Tactical Mini Flashlight,LED,Black
  • PELICAN
  • Tactical Mini Flashlight, LED, Black Tactical Mini Flashlight,LED,Black
  • Item # 1UKC5
  • Mfr. Model # 3330-010-110-G
  • Tactical Mini Flashlight, Flashlight Grade Tactical, Lamp Type LED, Battery Size CR123A, Number of Batteries...More

  • Category : Keychain and Mini Flashlights
Tactical Headlamp,LED,Black
  • SUREFIRE
  • Tactical Headlamp, LED, Black Tactical Headlamp
  • Item # 32GH04
  • Mfr. Model # HS3-A-BK
  • Tactical Headlamp, Rechargeable Yes, Battery Type Lithium-Ion, 500 Lumens, Battery Size 12V, Number of...More

  • Category : Headlamps
Industrial Mini Flashlight,LED,Black
  • STEELMAN
  • Industrial Mini Flashlight, LED, Black Industrial Mini Flashlight,LED,Black
  • Item # 31NJ75
  • Mfr. Model # 96666
  • Industrial Mini Flashlight, Flashlight Grade Industrial, Lamp Type LED, Battery Size 3.7V, Number of...More

  • Category : Keychain and Mini Flashlights
Gen Purpose Hands Free Light,LED,Red
  • Gen Purpose Hands Free Light, LED, Red Gen Purpose Hands Free Light,LED,Red
  • Item # 33H463
  • Mfr. Model # SLP-03-51
  • General Purpose Hands Free Light, Safety Rating Not Rated, Rechargeable No, Battery Size CR2032, Batteries...More

  • Category : Hands Free Lights
Gen Purpose Hands Free Light,LED,Red
  • Gen Purpose Hands Free Light, LED, Red Gen Purpose Hands Free Light,LED,Red
  • Item # 38V820
  • Mfr. Model # NABW-03
  • General Purpose Hands Free Light, Safety Rating Not Rated, Rechargeable No, Battery Size CR2032, Batteries...More

  • Category : Hands Free Lights
Cordless Flashlight,LED,Lith-Ion,12V
  • Cordless Flashlight, LED, Lith-Ion, 12V Cordless Flashlight,LED,Lith-Ion,12V
  • Item # 6XZV0
  • Mfr. Model # LM01W
  • Rechargeable Flashlight, Lamp Type LED, Battery Size 12V, Battery Type Lithium-Ion, Number of Batteries 1,...More

  • Category : Cordless Flashlights
Industrial Spotlight,LED,Gray/Green
  • BLACKFIRE
  • Industrial Spotlight, LED, Gray/Green Industrial Spotlight,LED,Gray/Green
  • Item # 36JA67
  • Mfr. Model # BBM930
  • Industrial Spotlight, Flashlight Grade Industrial, 350 Lumens, Battery Type Lithium-Ion, Maximum Lumens...More

  • Category : Spotlights
Industrial Mini Flashlight,LED,Black
  • COAST
  • Industrial Mini Flashlight, LED, Black Industrial Mini Flashlight
  • Item # 38LY63
  • Mfr. Model # G19
  • Industrial Mini Flashlight, Flashlight Grade Industrial, Lamp Type LED, Battery Size AAA, Number of Batteries...More

  • Category : Keychain and Mini Flashlights
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More