Skip Content

Filter Results By

Metal Locators

36 Results Found that Include 36 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Handheld Metal Detector,Plastic
  • GARRETT METAL DETECTORS
  • Handheld Metal Detector, Plastic Handheld Metal Detector,Plastic
  • Item # 1ZRZ7
  • Mfr. Model # 1165800
  • Handheld Metal Detector, -, ABS Plastic Material, Inside Length (In.) -, Inside Width (In.) -, Inside Height...More

Metal Detector,Hand-Held,Plastic
  • FISHER RESEARCH
  • Metal Detector, Hand-Held, Plastic Metal Detector,Hand-Held,Plastic
  • Item # 20KZ01
  • Mfr. Model # CW-10
  • Metal Detector, Hand-Held, Plastic Material, Inside Length (In.) 15.8, Inside Width (In.) 2.8, Inside Height...More

Hand-Held Metal Detector, Plastic
  • GARRETT METAL DETECTORS
  • Hand-Held Metal Detector, Plastic Hand-Held Metal Detector, Plastic
  • Item # 10A457
  • Mfr. Model # 1165190
  • Handheld Metal Detector, Hand-Held, ABS With Rubber Grip MaterialExterior Length (In.) 16-1/2, Exterior Width...More

Magnetic Stud Finder
Handheld Metal Detector,LED,Black,1 lb.
  • METAL DEFENDER
  • Handheld Metal Detector, LED, Black, 1 lb. Handheld Metal Detector,LED,Black,1 lb.
  • Item # 45TR93
  • Mfr. Model # MD-008
  • Handheld Metal Detector, Hand-Held, ABS Plastic Material, Exterior Length (In.) 15-1/64, Exterior Width (In.)...More

Stud Sensor
  • ZIRCON
  • Stud Sensor Stud Sensor
  • Item # 6XT37
  • Mfr. Model # 62353
  • Electronic Stud Finder, Scan Depth Stud 1-1/2 In., Voltage 2 In., Metal 3 In., Scans Stud Edges, Metal, and...More

Ground Search Metal Detector,Plastic
  • GARRETT METAL DETECTORS
  • Ground Search Metal Detector, Plastic Ground Search Metal Detector,Plastic
  • Item # 1ZTA2
  • Mfr. Model # 1140070
  • Ground Search Metal Detector, ABS Plastic Material, Exterior Width 4 1/2 In, Exterior Height 51 In, Exterior...More

Magnetic Locator W/Power Line Indicator
  • CST/BERGER
  • Magnetic Locator W/Power Line Indicator Magnetic Locator W/Power Line Indicator
  • Item # 1ELK5
  • Mfr. Model # 19-202SC
  • Magnetic Locator, Electronic Digital, Length 42 3/4 In, Power Source (6) AA Batteries, Depth Reading To 15 Ft...More

Metal Detector,Hand-Held,Plastic
  • FISHER RESEARCH
  • Metal Detector, Hand-Held, Plastic Metal Detector,Hand-Held,Plastic
  • Item # 20KZ02
  • Mfr. Model # CW-20
  • Metal Detector, Hand-Held, Plastic Material, Inside Length (In.) 16.5, Inside Width (In.) 3.5, Inside Height...More

Electronic Stud Finder,Prof,Multiscan
  • ZIRCON
  • Electronic Stud Finder, Prof, Multiscan Electronic Stud Finder,Prof,Multiscan
  • Item # 1TJT4
  • Mfr. Model # 61910
  • Electronic Stud Finder, Professional, Multifunction, Center-Finding, Scan Depth 1 1/2 In, Scans Drywall,...More

CSI Pro Pointer Hand held Detector
Handheld Metal Detector,Plastic
  • GARRETT METAL DETECTORS
  • Handheld Metal Detector, Plastic Handheld Metal Detector,Plastic
  • Item # 1ZRZ8
  • Mfr. Model # 1165900
  • Metal Detector, Handheld, ABS Plastic Material, Exterior Width (In.) 3-1/2, Exterior Height (In.) 8-3/7,...More

Locator,Magnetic
  • CST/BERGER
  • Locator, Magnetic Locator,Magnetic
  • Item # 3XA25
  • Mfr. Model # 19-550
  • Magnetic Locator, LCD Readout, Adjustable Sensitivity And Volume Controls, Waterproof Sensor Tube,...More

Electronic Metal Locator
  • ZIRCON
  • Electronic Metal Locator Electronic Metal Locator
  • Item # 1KW82
  • Mfr. Model # 58594
  • Electronic Metal Locator, Scan Depth Ferrous Metal 4 In., Non-ferrous 2 In., Scans Concrete and Most...More

Metal Detector,Electronic,Up to 4 In,9V
  • ZIRCON
  • Metal Detector, Electronic, Up to 4 In, 9V Metal Detector,Electronic,Up to 4 In,9V
  • Item # 6ZEU0
  • Mfr. Model # 64068
  • Metal Detector, Electronic, Scan Depth Ferrous Up to 4 In., Non-Ferrous Up to 2 In., Scans Wood, Drywall,...More

Metal Detector, Aluminum, Analog
  • BARSKA
  • Metal Detector, Aluminum, Analog Metal Detector, Aluminum, Analog
  • Item # 49U595
  • Mfr. Model # BE11638
  • Metal Detector, Aluminum Material, Exterior Length (In.) 30, Exterior Width (In.) 7, Exterior Height (In.) 4,...More

CSI/Pro Evidence Metal Detector Kit
  • GARRETT METAL DETECTORS
  • CSI/Pro Evidence Metal Detector Kit CSI/Pro Evidence Metal Detector Kit
  • Item # 43Y787
  • Mfr. Model # 1140780
  • Evidence Recovery Metal Detector Kit, Hand-Held, ABS Plastic MaterialExterior Length (In.) 43 to 56...More

Walk-Through Metal Detector
  • GARRETT METAL DETECTORS
  • Walk-Through Metal Detector Walk-Through Metal Detector
  • Item # 5ENY7
  • Mfr. Model # 1168414
  • Walk-Through Metal Detector, ABS Plastic Material, Inside Width (In.) 30, Inside Height (In.) 80, Inside...More

Walk Through Metal Detector,33 Zone
  • GARRETT METAL DETECTORS
  • Walk Through Metal Detector, 33 Zone Walk Through Metal Detector,33 Zone
  • Item # 1ZRZ9
  • Mfr. Model # 1168411
  • Walk-Through Metal Detector, Aluminum Material, Inside Width (In.) 30, Inside Height (In.) 80, Inside Depth...More

Metal Detector, Aluminum, LCD
  • BARSKA
  • Metal Detector, Aluminum, LCD Metal Detector, Aluminum, LCD
  • Item # 49U597
  • Mfr. Model # BE11642
  • Metal Detector, Aluminum Material, Exterior Length (In.) 31, Exterior Width (In.) 8, Exterior Height (In.) 5,...More

Magnetic Locator,Digital,Erase Feature
  • CST/BERGER
  • Magnetic Locator, Digital, Erase Feature Magnetic Locator,Digital,Erase Feature
  • Item # 1ELK6
  • Mfr. Model # 19-557
  • Magnetic Locator, Electronic Digital, Length 42 3/4 In, Power Source (6) AA Batteries, Depth Reading Up To 15...More

Metal Detector,LED,Gray,180 lb.
  • METAL DEFENDER
  • Metal Detector, LED, Gray, 180 lb. Metal Detector,LED,Gray,180 lb.
  • Item # 45TR92
  • Mfr. Model # MD-6/12
  • Metal Detector, Walk-Through, ABS Plastic Material, Inside Length (In.) 27-35/64, Inside Height (In.)...More

Metal Detector, Aluminum, Tone
  • BARSKA
  • Metal Detector, Aluminum, Tone Metal Detector, Aluminum, Tone
  • Item # 49U594
  • Mfr. Model # BE11924
  • Metal Detector, Aluminum Material, Exterior Length (In.) 47.25, Exterior Width (In.) 12, Exterior Height...More

Walk Through Metal Detector,1 Zone
  • GARRETT METAL DETECTORS
  • Walk Through Metal Detector, 1 Zone Walk Through Metal Detector,1 Zone
  • Item # 1ZTA1
  • Mfr. Model # 1167410
  • Walk Through Metal Detector, Aluminum Material, Inside Width 30 In, Inside Height 80 In, Inside Depth 23 In,...More

Rebar Locator,Range Up to 6 In
  • GRAINGER APPROVED
  • Rebar Locator, Range Up to 6 In Rebar Locator,Range Up to 6 In
  • Item # 5DPN3
  • Mfr. Model # 5DPN3
  • Rebar Locator, Measurement Range Shallow Up to 4 In, Deep Up to 6 In, Rebar Size Number 3 to 12, Display...More

Profoscope Rebar Locator
  • HUMBOLDT
  • Profoscope Rebar Locator Profoscope Rebar Locator
  • Item # 5ZYX4
  • Mfr. Model # 5ZYX4
  • Profoscope Rebar Locator, Measurement Range 1/4 In. to 6-1/2 In. Depending On Bar Size, Accuracy +/-1/8 In.,...More

Metal Detector, Aluminum, Analog
  • BARSKA
  • Metal Detector, Aluminum, Analog Metal Detector, Aluminum, Analog
  • Item # 49U596
  • Mfr. Model # BE11640
  • Metal Detector, Aluminum Material, Exterior Length (In.) 30, Exterior Width (In.) 7, Exterior Height (In.) 4,...More

Metal Detector, Aluminum, LCD
  • BARSKA
  • Metal Detector, Aluminum, LCD Metal Detector, Aluminum, LCD
  • Item # 49U593
  • Mfr. Model # BE11922
  • Metal Detector, Aluminum Material, Exterior Length (In.) 35.8, Exterior Width (In.) 8.6, Exterior Height...More

Moisture/Stud/AC Voltage/Metal Detector
  • SONIN
  • Moisture/Stud/AC Voltage/Metal Detector Moisture/Stud/AC Voltage/Metal Detector
  • Item # 1EFW4
  • Mfr. Model # 50215
  • Multi-Function Detector, Moisture/Stud/AC/Metal, Professional, Scan Depth Stud 3/4, Voltage 2, Metal 2 In,...More

Voltage Detector, 70 to 600VAC
  • WESTWARD
  • Voltage Detector, 70 to 600VAC Voltage Detector
  • Item # 6JG68
  • Mfr. Model # 6JG68
  • Voltage Detector, Voltage Range 70 to 600VAC, 6 to 36 VDC, Indication Audible, Battery Type 9V, Length 6 In.,...More

Metal Detector,Walk-Through
  • FISHER RESEARCH
  • Metal Detector, Walk-Through Metal Detector,Walk-Through
  • Item # 20KZ03
  • Mfr. Model # M-SCOPE 110
  • Metal Detector, Walk-Through, ABS Polycarbonate Plastic Material, Inside Length (In.) 34, Inside Width (In.)...More

Rebar Locator,Range Up to7.41 In,ScanCar
  • GRAINGER APPROVED
  • Rebar Locator, Range Up to7.41 In, ScanCar Rebar Locator,Range Up to7.41 In,ScanCar
  • Item # 5DNW4
  • Mfr. Model # 5DNW4
  • Rebar Locator, Measurement Range Shallow Up to 3.94 In, Deep Up to 7.41 In, Accuracy Better Than +/-0.08 In,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More