Skip Content

Filter Results By

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

324 Results Found that Include 338 Products

Results per page: 16 | 32 | 48
Diagonal Cutters,8 In.
  • IRWIN VISE-GRIP
  • Diagonal Cutters, 8 In.Diagonal Cutters,8 In.
  • Item # 4YU77
  • Mfr. Model # 2078308
  • Diagonal Cutting Pliers, Overall Length (In.) 8, Jaw Length (In.) 15/16, Jaw Width (In.) 1-1/8, Standard...More

Diagonal Cutters,6 In.
  • WESTWARD
  • Diagonal Cutters, 6 In.Diagonal Cutters,6 In.
  • Item # 1UKL1
  • Mfr. Model # 1UKL1
  • Diagonal Cutter Pliers, American Nose Type, Overall Length (In.) 6, Jaw Length (In.) 7/8, Jaw Width (In.)...More

Long Nose Pliers,8 In.,2-23/64 In. Jaw
  • CHANNELLOCK
  • Long Nose Pliers, 8 In., 2-23/64 In. JawLong Nose Pliers,8 In.,2-23/64 In. Jaw
  • Item # 5LJ42
  • Mfr. Model # 317
  • Long Nose Pliers, Long Nose with Cutter, Overall Length (In.) 8, Jaw Length (In.) 2-23/64, Jaw Width (In.)...More

Needle Nose Pliers,8-7/16 In.,2-5/16 In.
  • KLEIN TOOLS
  • Needle Nose Pliers, 8-7/16 In., 2-5/16 In.Needle Nose Pliers,8-7/16 In.,2-5/16 In.
  • Item # 5C564
  • Mfr. Model # D203-8
  • Long Nose Pliers, 8 5/16" Heavy Duty Long Nose Pliers with Side Cutters, Overall Length (In.) 8-7/16, Jaw...More

Linemans Pliers,9-3/8 In,Dipped Handle
Diagonal Cutters,5 In. OAL,Red
  • KLEIN TOOLS
  • Diagonal Cutters, 5 In. OAL, RedDiagonal Cutters,5 In. OAL,Red
  • Item # 2DEX7
  • Mfr. Model # D275-5
  • Diagonal Cutters, Overall Length 5 In., Cutting Capacity/Material Shears Wire Up to 18 AWG, Standard...More

Needle Nose Pliers,6-3/8 In.,2 In. Jaw
  • WESTWARD
  • Needle Nose Pliers, 6-3/8 In., 2 In. JawNeedle Nose Pliers,6-3/8 In.,2 In. Jaw
  • Item # 1UKK1
  • Mfr. Model # 1UKK1
  • Long Needle Nose Pliers, American Nose Type, Overall Length (In.) 6-3/8, Jaw Length (In.) 2, Jaw Width (In.)...More

Welding Pliers,8 In Carbon Steel
  • WESTWARD
  • Welding Pliers, 8 In Carbon SteelWelding Pliers,8 In Carbon Steel
  • Item # 2CZD6
  • Mfr. Model # 2CZD6
  • Welding Pliers, Extra Long, 8 In. Carbon Steel, Polished Head, Plastic Handle and Spring Loaded, For Welding...More

Linemans Pliers,8 In,Ergonomic Handle
Needle Nose Pliers,6-5/8 In.,1-7/8 In.
  • KLEIN TOOLS
  • Needle Nose Pliers, 6-5/8 In., 1-7/8 In.Needle Nose Pliers,6-5/8 In.,1-7/8 In.
  • Item # 4A842
  • Mfr. Model # D203-6
  • Long Nose Pliers, 6 5/8" Long Nose with Side Cutters, Overall Length (In.) 6-5/8, Jaw Length (In.) 1-7/8, Jaw...More

Linemans Pliers,8-1/2 In,Dipped Handle
  • WESTWARD
  • Linemans Pliers, 8-1/2 In, Dipped HandleLinemans Pliers,8-1/2 In,Dipped Handle
  • Item # 1UKJ7
  • Mfr. Model # 1UKJ7
  • Linemans Pliers, Overall Length 8-1/2 In., Handle Type Dipped, Standard Tool(Accessory Needed for Tethering),...More

Long Nose Pliers,6-3/8 In.,2 In. Jaw
  • WESTWARD
  • Long Nose Pliers, 6-3/8 In., 2 In. JawLong Nose Pliers,6-3/8 In.,2 In. Jaw
  • Item # 1UKJ9
  • Mfr. Model # 1UKJ9
  • Long Nose Pliers, American Nose Type, Overall Length (In.) 6-3/8, Jaw Length (In.) 2, Jaw Width (In.) 5/16,...More

Diagonal Cutters,7 In.
  • WESTWARD
  • Diagonal Cutters, 7 In.Diagonal Cutters,7 In.
  • Item # 1UKL3
  • Mfr. Model # 1UKL3
  • Diagonal Cutter Pliers, American Nose Type, Overall Length (In.) 7, Jaw Length (In.) 7/8, Jaw Width (In.)...More

Diagonal Cutters,7-1/8 In.
  • KLEIN TOOLS
  • Diagonal Cutters, 7-1/8 In.Diagonal Cutters,7-1/8 In.
  • Item # 10A990
  • Mfr. Model # D228-7
  • Diagonal Pliers, Nose Type Diagonal, Overall Length (In.) 7-1/8, Jaw Length (In.) 13/16, Jaw Width (In.)...More

Needle Nose Pliers,5-1/2 In. L
  • IRWIN VISE-GRIP
  • Needle Nose Pliers, 5-1/2 In. LNeedle Nose Pliers,5-1/2 In. L
  • Item # 10J889
  • Mfr. Model # NN5R
  • Needle Nose Pliers,Overall Length 5-1/2 In.,Jaw Length 1-1/4 In.,Jaw Width 9/16 In.,Max. Jaw Opening 1...More

Long Nose Pliers,8 In.,2-5/16 In. Jaw
  • IRWIN VISE-GRIP
  • Long Nose Pliers, 8 In., 2-5/16 In. JawLong Nose Pliers,8 In.,2-5/16 In. Jaw
  • Item # 4YU72
  • Mfr. Model # 2078218
  • Long Nose Pliers, Overall Length (In.) 8, Jaw Length (In.) 2-5/16, Jaw Width (In.) 15/16, Tip Width (In.)...More

Needle Nose Pliers,6-1/2 In. L
  • STANLEY
  • Needle Nose Pliers, 6-1/2 In. LNeedle Nose Pliers,6-1/2 In. L
  • Item # 5ME41
  • Mfr. Model # 89-869
  • Needle Nose Pliers, Overall Length 6-1/2 In., Jaw Type Serrated, Nose Shape Straight, Jaw Length 2 In., Jaw...More

Long Nose Pliers,6 In.,2-5/69 In. Jaw
  • CHANNELLOCK
  • Long Nose Pliers, 6 In., 2-5/69 In. JawLong Nose Pliers,6 In.,2-5/69 In. Jaw
  • Item # 3LY70
  • Mfr. Model # 326
  • Long Nose Pliers, Long Nose with Cutter, Overall Length (In.) 6, Jaw Length (In.) 2-5/69, Jaw Width (In.)...More

Diagonal Cutters,6 In.
  • IRWIN VISE-GRIP
  • Diagonal Cutters, 6 In.Diagonal Cutters,6 In.
  • Item # 4YU75
  • Mfr. Model # 2078306
  • Diagonal Cutting Pliers, Overall Length (In.) 6, Jaw Length (In.) 15/16, Jaw Width (In.) 13/16, Standard...More

Long Nose Pliers,8-1/5 In.,2-7/16 In.
  • WESTWARD
  • Long Nose Pliers, 8-1/5 In., 2-7/16 In.Long Nose Pliers,8-1/5 In.,2-7/16 In.
  • Item # 1UKK2
  • Mfr. Model # 1UKK2
  • Long Nose Pliers, American Nose Type, Overall Length (In.) 8-1/5, Jaw Length (In.) 2-7/16, Jaw Width (In.)...More

Linemans Pliers,9-1/2 In,Dipped Handle
Needle Nose Pliers,7-3/16 In.,2-7/16 In.
  • KLEIN TOOLS
  • Needle Nose Pliers, 7-3/16 In., 2-7/16 In.Needle Nose Pliers,7-3/16 In.,2-7/16 In.
  • Item # 4A864
  • Mfr. Model # D203-7
  • Long Nose Pliers, 7 1/16" Long Nose with Side Cutters, Overall Length (In.) 7-3/16, Jaw Length (In.) 2-7/16,...More

Linemans Pliers,9-1/2 In,Erg Handle
  • KLEIN TOOLS
  • Linemans Pliers, 9-1/2 In, Erg HandleLinemans Pliers,9-1/2 In,Erg Handle
  • Item # 3LY16
  • Mfr. Model # J2000-9NE
  • Linemans Pliers, Overall Length 9-1/2 In., Handle Type Ergonomic, Standard Tool(Accessory Needed for...More

Diagonal Cutters,10 In.
  • KNIPEX
  • Diagonal Cutters, 10 In.Diagonal Cutters,10 In.
  • Item # 2DYX4
  • Mfr. Model # 74 01 250 SBA
  • Diagonal Cutting Pliers, High Leverage, Overall Length (In.) 10, Jaw Length (In.) 1, Jaw Width (In.) 1-1/8,...More

Diagonal Cutters,10 In.
  • STANLEY
  • Diagonal Cutters, 10 In.Diagonal Cutters,10 In.
  • Item # 5ME38
  • Mfr. Model # 89-862
  • Diagonal Cutting Pliers, Angled Head, Overall Length (In.) 10, Jaw Length (In.) 1, Jaw Width (In.) 1-3/16,...More

Long Nose Pliers,8-9/16 In.,2-5/16 In.
  • KLEIN TOOLS
  • Long Nose Pliers, 8-9/16 In., 2-5/16 In.Long Nose Pliers,8-9/16 In.,2-5/16 In.
  • Item # 3LY17
  • Mfr. Model # J203-8N
  • Long Nose Pliers, 8" Long Nose Pliers with Side Cutters/Skinning Hole, Overall Length (In.) 8-9/16, Jaw...More

Needle Nose Pliers 6-in-1
  • MILWAUKEE
  • Needle Nose Pliers 6-in-1Needle Nose Pliers 6-in-1
  • Item # 13L332
  • Mfr. Model # 48-22-3069
  • Combo Needle Nose Pliers 6-in-1, Overall Length 7-1/2 In., Handle Type Ergonomic, Standard Tool(Accessory...More

Linemans Pliers,9-1/2 In,Erg Handle
  • KLEIN TOOLS
  • Linemans Pliers, 9-1/2 In, Erg HandleLinemans Pliers,9-1/2 In,Erg Handle
  • Item # 3LY14
  • Mfr. Model # J213-9NECR
  • Linemans Pliers, Overall Length 9-1/2 In., Handle Type Ergonomic, Standard Tool(Accessory Needed for...More

Diagonal Cutters,8-1/8 In.
  • WESTWARD
  • Diagonal Cutters, 8-1/8 In.Diagonal Cutters,8-1/8 In.
  • Item # 1UKN1
  • Mfr. Model # 1UKN1
  • Diagonal Cutter Pliers, American Nose Type, Overall Length (In.) 8-1/8, Jaw Length (In.) 1, Jaw Width (In.)...More

Linemans Pliers,9-1/2 In,Erg Handle
  • CHANNELLOCK
  • Linemans Pliers, 9-1/2 In, Erg HandleLinemans Pliers,9-1/2 In,Erg Handle
  • Item # 5LJ45
  • Mfr. Model # 369
  • Linemans Pliers, Overall Length 9-1/2 In., Handle Type Ergonomic, Standard Tool(Accessory Needed for...More

Diagonal Cutters,5 In.
  • IRWIN VISE-GRIP
  • Diagonal Cutters, 5 In.Diagonal Cutters,5 In.
  • Item # 10J910
  • Mfr. Model # DIA5T
  • Diagonal Cutter Pliers, Solid Joint, Number of Pieces 1, Nose Type Mini, Tapered, Overall Length (In.) 5, Jaw...More

Results per page: 16 | 32 | 48