Skip Content

Filter Results By

Brand
Price
Shop By
Ratings

1,890 Results Found that Include 2,963 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • EATON AEROQUIP
  • Male NPT to Male NPT, Hex Nipple Hydraulic Hose AdapterMale NPT to Male NPT, Hex Nipple Hydraulic Hose Adapter
  • Multiple product options available

    Hydraulic Hose Adapter, Male NPT to Male NPT, Hex Nipple, Male JIC Size (in.) —, Female JIC Size (In.) —, Male SAE Size (in.) —, Female SAE Size (in.) —, Male ORS Size...More

  • SNAP-TITE
  • Coupler, Brass, 1/2-14Coupler, Brass, 1/2-14
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 1/2"-14, Body Material Brass, Sleeve Material Brass, Bearing Material 440 Stainless Steel, Shut Off Yes, Valve Design Poppet, Locking...More

  • PARKER
  • Hydraulic Quick Coupler, Steel, 1/2"Hydraulic Quick Coupler, Steel, 1/2"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 1/2"-14, Body Material Steel, Operating Temp. Range -40° to 250°F, Bearing Material Stainless Steel, Seal Material Buna, Locking...More

  • EATON AEROQUIP
  • Female NPT to Female JIC, Straight Hydraulic Hose AdapterFemale NPT to Female JIC, Straight Hydraulic Hose Adapter
  • Multiple product options available

    Hydraulic Hose Adapter, Female NPT to Female JIC, Straight, Male JIC Size (in.) —, Male SAE Size (in.) —, Female SAE Size (in.) —, Male ORS Size (in.) —, Flange Size...More

  • PARKER
  • Nipple, Brass, 1/4-18Nipple, Brass, 1/4-18
  • Multiple product options available

    Hydraulic Coupler Nipple, Thread Size 1/4"-18, Max. Pressure 200 psi, Body Material Brass, Operating Temp. Range -20° to 400°F, Seal Material Silicone, Seal Type...More

3/8"-18 Steel Hydraulic Coupler Body
  • ENERPAC
  • 3/8"-18 Steel Hydraulic Coupler Body3/8"-18 Steel Hydraulic Coupler Body
  • Item # 6BU55
  • Mfr. Model # CR400
  • Hydraulic Coupler Body, Thread Size 3/8 In.-18, Max. Pressure 10,000 psi, Flow Rate 10.8 gpm, Body Material...More

HoseFitting,MNPT-MNPT,3/8-18,Hex Nipple
1/4"-18 Steel Hydraulic Coupler Set 1/4" Body
  • PARKER
  • 1/4"-18 Steel Hydraulic Coupler Set 1/4" Body Size1/4"-18 Steel Hydraulic Coupler Set 1/4" Body Size
  • Item # 31A787
  • Mfr. Model # 3000-2
  • Hydraulic Coupler Set, Thread Size 1/4 In.-18, Max. Pressure 10,000 psi, Flow Rate 3 gpm, Body Material...More

  • EATON AEROQUIP
  • Male SAE to Male JIC, 90 Degree Elbow Hydraulic Hose AdapterMale SAE to Male JIC, 90 Degree Elbow Hydraulic Hose Adapter
  • Multiple product options available

    Hydraulic Hose Adapter, Male SAE to Male JIC, 90 Degree Elbow, Female JIC Size (In.) —, Female SAE Size (in.) —, Male ORS Size (in.) —, Flange Size (In.) —, Steel,...More

3/8"-18 Steel Hydraulic Coupler Nipple
  • ENERPAC
  • 3/8"-18 Steel Hydraulic Coupler Nipple3/8"-18 Steel Hydraulic Coupler Nipple
  • Item # 6BU54
  • Mfr. Model # CH604
  • Hydraulic Coupler Nipple, Thread Size 3/8 In.-18, Max. Pressure 10,000 psi, Flow Rate 10.8 gpm, Body Material...More

  • PARKER
  • Hydraulic Quick Coupler, 303 SS, 1/8"Hydraulic Quick Coupler, 303 SS, 1/8"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 1/8"-27, Body Material 303 Stainless Steel, Body Size 1/8", Operating Temp. Range -40° to 250°F, Bearing Material Stainless Steel,...More

  • EATON AEROQUIP
  • Male NPT to Male JIC, Straight Hydraulic Hose AdapterMale NPT to Male JIC, Straight Hydraulic Hose Adapter
  • Multiple product options available

    Hydraulic Hose Adapter, Male NPT to Male JIC, Straight, Female JIC Size (In.) —, Male SAE Size (in.) —, Female SAE Size (in.) —, Male ORS Size (in.) —, Flange Size (In.)...More

Fitting,Crimp,Female JIC,Straight,1/2
  • PARKER HANNIFIN
  • Fitting, Crimp, Female JIC, Straight, 1/2Fitting,Crimp,Female JIC,Straight,1/2
  • Item # 21A759
  • Mfr. Model # 10643-8-8
  • Hydraulic Hose Fitting, Crimp, Female JIC, Fitting Type Straight, Hose (In.) 1/2, JIC Thread (In.) 3/4-16,...More

Fitting,Female JIC,Straight,3/4
  • PARKER HANNIFIN
  • Fitting, Female JIC, Straight, 3/4Fitting,Female JIC,Straight,3/4
  • Item # 21A764
  • Mfr. Model # 10643-12-12
  • Hydraulic Hose Fitting, Crimp, Female JIC, Fitting Type Straight, Hose (In.) 3/4, JIC Thread (In.) 1-1/16-12,...More

  • SNAP-TITE
  • Coupler, Steel, 3/8-18Coupler, Steel, 3/8-18
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 3/8"-18, Body Material Steel, Sleeve Material Steel, Bearing Material 440 Stainless Steel, Locking Mechanism Ball and Finish Zinc;...More

Fitting,Elbow,3/8 In Hose,9/16-18 JIC
  • EATON AEROQUIP
  • Fitting, Elbow, 3/8 In Hose, 9/16-18 JICFitting,Elbow,3/8 In Hose,9/16-18 JIC
  • Item # 4VUC2
  • Mfr. Model # 1AA6FJB6
  • Hydraulic Hose Fitting, Crimp, Female JIC, Fitting Type 90 Degree Elbow, Hose 3/8 In, JIC Thread 9/16-18 In,...More

  • EATON AEROQUIP
  • Male NPT to Female NPSM Swivel, Straight Hydraulic Hose AdapterMale NPT to Female NPSM Swivel, Straight Hydraulic Hose Adapter
  • Multiple product options available

    Hydraulic Hose Adapter, Male NPT to Female NPSM Swivel, Straight, Male JIC Size (in.) —, Female JIC Size (In.) —, Male SAE Size (in.) —, Female SAE Size (in.) —, Male...More

Hose Fitting,hyd,JIC,Straight,3/4-16
  • EATON AEROQUIP
  • Hose Fitting, hyd, JIC, Straight, 3/4-16Hose Fitting,hyd,JIC,Straight,3/4-16
  • Item # 2F517
  • Mfr. Model # 4411-8S
  • Hydraulic Hose Fitting, Reusable Female JIC Swivel, Fitting Type Straight, Hose 13/32 In, JIC Size 3/4-16 In,...More

Hose Fitting,Male JIC,Straight,Hose 1/2
Hose Fitting,Coupling,3/8
  • ENERPAC
  • Hose Fitting, Coupling, 3/8Hose Fitting,Coupling,3/8
  • Item # 46C620
  • Mfr. Model # FZ1614
  • Hydraulic Hose Fitting, Reusable Female NPT, Fitting Type Coupling, Thread NPT 3/8, Length (In.) 1.13, Steel,...More

  • EATON AEROQUIP
  • Male NPT to Male JIC, 90 Degree Elbow Hydraulic Hose AdapterMale NPT to Male JIC, 90 Degree Elbow Hydraulic Hose Adapter
  • Multiple product options available

    Hydraulic Hose Adapter, Male NPT to Male JIC, 90 Degree Elbow, Female JIC Size (In.) —, Male SAE Size (in.) —, Female SAE Size (in.) —, Male ORS Size (in.) —, Flange...More

  • EATON AEROQUIP
  • Male JIC, Tee Hydraulic Hose AdapterMale JIC, Tee Hydraulic Hose Adapter
  • Multiple product options available

    Hydraulic Hose Adapter, Male JIC, Tee, Female JIC Size (In.) —, Male SAE Size (in.) —, Female SAE Size (in.) —, Male ORS Size (in.) —, Flange Size (In.) —, Steel,...More

  • PARKER
  • Nipple, Brass, 3/8-18Nipple, Brass, 3/8-18
  • Multiple product options available

    Hydraulic Coupler Nipple, Thread Size 3/8"-18, Max. Pressure 200 psi, Body Material Brass, Operating Temp. Range -20° to 400°F, Seal Material Silicone, Seal Type...More

Adpt,MJIC/MJIC/MJIC,3/4-16,Tee,2.5In
  • AEROQUIP
  • Adpt, MJIC/MJIC/MJIC, 3/4-16, Tee, 2.5InAdpt,MJIC/MJIC/MJIC,3/4-16,Tee,2.5In
  • Item # 38YR26
  • Mfr. Model # 203102-8-8S
  • Hydraulic Hose Adapter, MJIC/MJIC/MJIC, Tee, Male JIC Size (in.) 3/4-16, Female JIC Size (In.) 3/4-16, Max....More

  • PARKER
  • Hydraulic Quick Coupler, 303 SS, 1/4"Hydraulic Quick Coupler, 303 SS, 1/4"
  • Multiple product options available

    Hydraulic Coupler Body, Thread Size 1/4"-18, Body Material 303 Stainless Steel, Body Size 1/4", Operating Temp. Range -40° to 250°F, Bearing Material Stainless Steel,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More