Skip Content

Filter Results By

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

216 Results Found that Include 380 Products

Results per page: 16 | 32 | 48
  • KLEIN TOOLS
  • CrimperCrimper
  • Multiple product options available

    Multiple product options available

  • LEATHERMAN
  • Multi-ToolMulti-Tool
  • Multiple product options available

    Multiple product options available

Wire Terminal Kit
Pincer,Straight Jaw
Wire Stripper,24 to 10 AWG,8 In
  • IRWIN VISE-GRIP
  • Wire Stripper, 24 to 10 AWG, 8 InWire Stripper,24 to 10 AWG,8 In
  • Item # 1XFZ6
  • Mfr. Model # 2078300
  • Wire Stripper, Insulated No, Overall Length 8 In., Capacity 24 to 10 AWG, Cable Type Solid and Stranded,...More

Barrel Crimper,Manual,10 to 26 AWG
Linemans Pliers,9-1/2 In,Erg Handle
  • KLEIN TOOLS
  • Linemans Pliers, 9-1/2 In, Erg HandleLinemans Pliers,9-1/2 In,Erg Handle
  • Item # 3LY14
  • Mfr. Model # J213-9NECR
  • Linemans Pliers, Overall Length 9-1/2 In., Handle Type Ergonomic, Standard Tool(Accessory Needed for...More

Pincer,Side Jaw
Battery Crimper,8-4/0 AWG
  • QUICK CABLE
  • Battery Crimper, 8-4/0 AWGBattery Crimper,8-4/0 AWG
  • Item # 2FEG7
  • Mfr. Model # 4266-360-001
  • Brute Hammer Tool, Capacity 8 to 4/0 AWG, For Use With Simple crimper--hit with a hammer. Crimp 8 gauge to...More

Crimper w/Die,22-10 AWG,9-1/2 In L
  • ECLIPSE
  • Crimper w/Die, 22-10 AWG, 9-1/2 In LCrimper w/Die,22-10 AWG,9-1/2 In L
  • Item # 22C695
  • Mfr. Model # 100-039
  • Multi-Crimp Tool, Capacity 22 to 10 AWG, Overall Length 9-1/2 In., For Use With For Crimping Non-Insulated...More

Linemans Pliers,9-3/8 In,Dipped Handle
  • KLEIN TOOLS
  • Linemans Pliers, 9-3/8 In, Dipped HandleLinemans Pliers,9-3/8 In,Dipped Handle
  • Item # 4A835
  • Mfr. Model # D213-9NE-CR
  • Linemans Pliers, Overall Length 9-3/8 In., Handle Type Dipped, Standard Tool(Accessory Needed for Tethering),...More

Hose Crimper,1/4-38 In Capacity
  • GRAINGER APPROVED
  • Hose Crimper, 1/4-38 In CapacityHose Crimper,1/4-38 In Capacity
  • Item # 6CEC4
  • Mfr. Model # 6CEC4
  • Hose Crimper, Capacity 1/4 to 3/8 In, Length 12-1/4 In, Width 3-1/8 In, Height 3-5/16 In, For Use With Hose...More

Wire Stripper,26 to 10 AWG,8 In
  • STANLEY
  • Wire Stripper, 26 to 10 AWG, 8 InWire Stripper,26 to 10 AWG,8 In
  • Item # 23TZ66
  • Mfr. Model # 84-199
  • Wire Stripper, Insulated Yes, Overall Length 8 In., Capacity 8 to 26 AWG, Cable Type Solid and Stranded,...More

Cable Stripper,16 to 8 AWG,8-1/4 In
  • IDEAL
  • Cable Stripper, 16 to 8 AWG, 8-1/4 InCable Stripper
  • Item # 5LJ23
  • Mfr. Model # 45-777
  • Cable Stripper, Insulated Yes, Overall Length 8-1/4 In., Capacity 8 to 16 AWG, Cable Type Solid and Stranded,...More

Wire Harness Connector Kit,120 Pc
  • MASTER APPLIANCE
  • Wire Harness Connector Kit, 120 PcWire Harness Connector Kit,120 Pc
  • Item # 1YML2
  • Mfr. Model # 10067
  • Wire Harness Connector Kit, Kit Type Crimp, Solder, and Seal, Terminal Type Connector, Number of Pieces 120,...More

5-Blade Pipe Crimper,Double
  • MALCO
  • 5-Blade Pipe Crimper, Double5-Blade Pipe Crimper,Double
  • Item # 5KNU7
  • Mfr. Model # C5R
  • Pipe Crimper, Number of Blades 5, Overall Length 9-5/8 In., Metal Gauge 22 Mild/24 Galvanized/26 SS, Safety...More

Results per page: 16 | 32 | 48