Skip Content

Filter Results By

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

584 Results Found that Include 585 Products

Results per page: 16 | 32 | 48
  • T & S
  • HoseHose
  • Multiple product options available

    Multiple product options available

Flexible Metal Hose,3/4 In Dia,18 In L
  • HOSE MASTER
  • Flexible Metal Hose, 3/4 In Dia, 18 In LFlexible Metal Hose,3/4 In Dia,18 In L
  • Item # 2ZV56
  • Mfr. Model # G075SM180
  • Flexible Metal Hose, Dia 3/4 In, Length 18 In, Max Working Pressure @ 70 F 898, Static Min Bend Radius 2.1...More

Hose,Metal,2 X 9 In
  • HOSE MASTER
  • Hose, Metal, 2 X 9 InHose,Metal,2 X 9 In
  • Item # 6MP44
  • Mfr. Model # G200PF090
  • Flexible Metal Hose, Dia 2 In, Length 9 In, Max Working Pressure @ 70 F 275, Static Min Bend Radius 5.1 In,...More

Flexible Metal Hose,1/2 In Dia,36 In L
  • HOSE MASTER
  • Flexible Metal Hose, 1/2 In Dia, 36 In LFlexible Metal Hose,1/2 In Dia,36 In L
  • Item # 2ZV55
  • Mfr. Model # G050SM360
  • Flexible Metal Hose, Dia 1/2 In, Length 36 In, Max Working Pressure @ 70 F 1186, Static Min Bend Radius 1.5...More

Hose,Metal,1 X 12 In
  • HOSE MASTER
  • Hose, Metal, 1 X 12 InHose,Metal,1 X 12 In
  • Item # 6MP35
  • Mfr. Model # G100SM120
  • Flexible Metal Hose, Dia 1 In, Length 12 In, Max Working Pressure @ 70 F 718, Static Min Bend Radius 2.7 In,...More

Hose,Metal,1/2 X 12 In
  • HOSE MASTER
  • Hose, Metal, 1/2 X 12 InHose,Metal,1/2 X 12 In
  • Item # 6MP28
  • Mfr. Model # G050CM120
  • Flexible Metal Hose, Dia 1/2 In, Length 12 In, Max Working Pressure @ 70 F 1186, Static Min Bend Radius 1.5...More

Hose,Metal,2 X 10.5 In
  • HOSE MASTER
  • Hose, Metal, 2 X 10.5 InHose,Metal,2 X 10.5 In
  • Item # 6MP42
  • Mfr. Model # G200CM105
  • Flexible Metal Hose, Dia 2 In, Length 10 1/2 In, Max Working Pressure @ 70 F 449, Static Min Bend Radius 5.1...More

Flexible Metal Hose,Dia 1 In
  • HOSE MASTER
  • Flexible Metal Hose, Dia 1 InFlexible Metal Hose,Dia 1 In
  • Item # 1LMW7
  • Mfr. Model # G100SMU120
  • Flexible Metal Hose, Dia 1 In, Length 12 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 2.7 In,...More

Flexible Metal Hose,1 In Dia,18 In L
  • HOSE MASTER
  • Flexible Metal Hose, 1 In Dia, 18 In LFlexible Metal Hose,1 In Dia,18 In L
  • Item # 2ZV59
  • Mfr. Model # G100SM180
  • Flexible Metal Hose, Dia 1 In, Length 18 In, Max Working Pressure @ 70 F 718, Static Min Bend Radius 2.7 In,...More

Flexible Metal Hose,Dia 1/2 In
  • HOSE MASTER
  • Flexible Metal Hose, Dia 1/2 InFlexible Metal Hose,Dia 1/2 In
  • Item # 1CVZ1
  • Mfr. Model # G050CMU120
  • Flexible Metal Hose, Dia 1/2 In, Length 12 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 1.5...More

Flexible Hose Assy,3/4-14 In,24 In L
  • PENFLEX
  • Flexible Hose Assy, 3/4-14 In, 24 In LFlexible Hose Assy,3/4-14 In,24 In L
  • Item # 4DYC7
  • Mfr. Model # FTG-12-A-A-CS-24
  • Flexible Metal Hose Assembly, Dia. 3/4 In, Length 24 In, Pipe Size 3/4-14 In, Max. Working Pressure 350 PSI,...More

Flexible Metal Hose,1/2 In Dia,18 In L
  • HOSE MASTER
  • Flexible Metal Hose, 1/2 In Dia, 18 In LFlexible Metal Hose,1/2 In Dia,18 In L
  • Item # 2ZV53
  • Mfr. Model # G050SM180
  • Flexible Metal Hose, Dia 1/2 In, Length 18 In, Max Working Pressure @ 70 F 1186, Static Min Bend Radius 1.5...More

Flexible Metal Hose,Dia 1/2 In
  • HOSE MASTER
  • Flexible Metal Hose, Dia 1/2 InFlexible Metal Hose,Dia 1/2 In
  • Item # 1LMW2
  • Mfr. Model # G050SMU360
  • Flexible Metal Hose, Dia 1/2 In, Length 36 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 1.5...More

Hose,Metal,3/8 X 12 In
  • HOSE MASTER
  • Hose, Metal, 3/8 X 12 InHose,Metal,3/8 X 12 In
  • Item # 6MP26
  • Mfr. Model # G037SM120
  • Flexible Metal Hose, Dia 3/8 In, Length 12 In, Max Working Pressure @ 70 F 1558, Static Min Bend Radius 1.2...More

Flexible Metal Hose,1 1/4 In,12 Length
  • HOSE MASTER
  • Flexible Metal Hose, 1 1/4 In, 12 LengthFlexible Metal Hose,1 1/4 In,12 Length
  • Item # 4FKA1
  • Mfr. Model # GZ125SHXJ120
  • Flexible Metal Hose, Dia 1 1/4 In, Length 12 In, Max Working Pressure @ 70 F 645, Static Min Bend Radius 3.1...More

Hose,Metal,1.5 X 9 In
  • HOSE MASTER
  • Hose, Metal, 1.5 X 9 InHose,Metal,1.5 X 9 In
  • Item # 6MP39
  • Mfr. Model # G150CM090
  • Flexible Metal Hose, Dia 1 1/2 In, Length 9 In, Max Working Pressure @ 70 F 531, Static Min Bend Radius 3.9...More

Flexible Metal Hose,3/4 In Dia,36 In L
  • HOSE MASTER
  • Flexible Metal Hose, 3/4 In Dia, 36 In LFlexible Metal Hose,3/4 In Dia,36 In L
  • Item # 2ZV58
  • Mfr. Model # G075SM360
  • Flexible Metal Hose, Dia 3/4 In, Length 36 In, Max Working Pressure @ 70 F 898, Static Min Bend Radius 2.1...More

Pre-Rinse Hose w/Grip,44 In
  • ENCORE
  • Pre-Rinse Hose w/Grip, 44 InPre-Rinse Hose w/Grip,44 In
  • Item # 26Y317
  • Mfr. Model # KL50-Y004-44U
  • Pre-Rinse Hose w/Grip, 44 In., Stainless Steel Material of Construction, For Use With Most Pre Rinse Units,...More

Flexible Metal Hose,3/8 In Dia,24 In L
  • HOSE MASTER
  • Flexible Metal Hose, 3/8 In Dia, 24 In LFlexible Metal Hose,3/8 In Dia,24 In L
  • Item # 2ZV51
  • Mfr. Model # G037SM240
  • Flexible Metal Hose, Dia 3/8 In, Length 24 In, Max Working Pressure @ 70 F 1558, Static Min Bend Radius 1.2...More

Flexible Metal Hose,Dia 3/4 In
  • HOSE MASTER
  • Flexible Metal Hose, Dia 3/4 InFlexible Metal Hose,Dia 3/4 In
  • Item # 1LMW6
  • Mfr. Model # G075SMU360
  • Flexible Metal Hose, Dia 3/4 In, Length 36 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 2.1...More

Flexible Metal Hose,Dia 1 1/4 In
  • HOSE MASTER
  • Flexible Metal Hose, Dia 1 1/4 InFlexible Metal Hose,Dia 1 1/4 In
  • Item # 1LMX3
  • Mfr. Model # G125SMU240
  • Flexible Metal Hose, Dia 1 1/4 In, Length 24 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 3.1...More

Flexible Metal Hose,1 In,12 Length
  • HOSE MASTER
  • Flexible Metal Hose, 1 In, 12 LengthFlexible Metal Hose,1 In,12 Length
  • Item # 4FKK5
  • Mfr. Model # GZ100SM120
  • Flexible Metal Hose, Dia 1 In, Length 12 In, Max Working Pressure @ 70 F 718, Static Min Bend Radius 2.7 In,...More

Flexible Metal Hose,Dia 3 In
  • HOSE MASTER
  • Flexible Metal Hose, Dia 3 InFlexible Metal Hose,Dia 3 In
  • Item # 1LMZ1
  • Mfr. Model # G300FXFL120
  • Flexible Metal Hose, Dia. (In.) 3, Length (In.) 12, Max. Working Pressure @ 70 F 275, Static Min. Bend Radius...More

Flexible Metal Hose,1/2 In,18 Length
  • HOSE MASTER
  • Flexible Metal Hose, 1/2 In, 18 LengthFlexible Metal Hose,1/2 In,18 Length
  • Item # 4FKJ7
  • Mfr. Model # GZ050SM180
  • Flexible Metal Hose, Dia 1/2 In, Length 18 In, Max Working Pressure @ 70 F 1186, Static Min Bend Radius 1.5...More

Flexible Metal Hose,1 In,36 Length
  • HOSE MASTER
  • Flexible Metal Hose, 1 In, 36 LengthFlexible Metal Hose,1 In,36 Length
  • Item # 4FKG3
  • Mfr. Model # GZ100SMU360
  • Flexible Metal Hose, Dia 1 In, Length 36 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 2.7 In,...More

Flexible Metal Hose,3/4 In,24 Length
  • HOSE MASTER
  • Flexible Metal Hose, 3/4 In, 24 LengthFlexible Metal Hose,3/4 In,24 Length
  • Item # 4FJZ4
  • Mfr. Model # GZ075SHXJ240
  • Flexible Metal Hose, Dia 3/4 In, Length 24 In, Max Working Pressure @ 70 F 898, Static Min Bend Radius 2.1...More

Flexible Metal Hose,Dia 2 In
  • HOSE MASTER
  • Flexible Metal Hose, Dia 2 InFlexible Metal Hose,Dia 2 In
  • Item # 1CWB3
  • Mfr. Model # G200CMU360
  • Flexible Metal Hose, Dia 2 In, Length 36 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 5.1 In,...More

Flexible Metal Hose,Dia 2 In
  • HOSE MASTER
  • Flexible Metal Hose, Dia 2 InFlexible Metal Hose,Dia 2 In
  • Item # 1LMX8
  • Mfr. Model # G200SMU180
  • Flexible Metal Hose, Dia 2 In, Length 18 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 5.1 In,...More

Hose,SS,3/4-14,20 In L
  • T & S
  • Hose, SS, 3/4-14,20 In LHose,SS,3/4-14,20 In L
  • Item # 5WMY5
  • Mfr. Model # B-0020-H
  • Hose, Stainless Steel, 20 In., Stainless Steel Color/Finish, Material of Construction Stainless Steel, Length...More

Flexible Metal Hose,1 1/2 In,12 Length
  • HOSE MASTER
  • Flexible Metal Hose, 1 1/2 In, 12 LengthFlexible Metal Hose,1 1/2 In,12 Length
  • Item # 4FJL5
  • Mfr. Model # G150SM120
  • Flexible Metal Hose, Dia 1 1/2 In, Length 12 In, Max Working Pressure @ 70 F 531, Static Min Bend Radius 3.9...More

Hose,Metal,1.25x8.5 In
  • HOSE MASTER
  • Hose, Metal, 1.25x8.5 InHose,Metal,1.25x8.5 In
  • Item # 6MP36
  • Mfr. Model # G125CM085
  • Flexible Metal Hose, Dia 1 1/4 In, Length 8 1/2 In, Max Working Pressure @ 70 F 645, Static Min Bend Radius...More

Flexible Metal Hose,3/4 In,36 Length
  • HOSE MASTER
  • Flexible Metal Hose, 3/4 In, 36 LengthFlexible Metal Hose,3/4 In,36 Length
  • Item # 4FKF8
  • Mfr. Model # GZ075SMU360
  • Flexible Metal Hose, Dia 3/4 In, Length 36 In, Max Working Pressure @ 70 F 300, Static Min Bend Radius 2.1...More

Results per page: 16 | 32 | 48