Skip Content

Filter Results By

Brand
Price
Shop By
Ratings

730 Results Found that Include 1,096 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Shear Cutter
Diagonal Cutters,8-1/16 In.
  • KLEIN TOOLS
  • Diagonal Cutters, 8-1/16 In.Diagonal Cutters,8-1/16 In.
  • Item # 4A841
  • Mfr. Model # D248-8
  • Diagonal Cutting Pliers, High Leverage, Angled Head, Overall Length (In.) 8-1/16, Jaw Length (In.) 13/16, Jaw...More

Diagonal Cutters,6 In.
  • WESTWARD
  • Diagonal Cutters, 6 In.Diagonal Cutters,6 In.
  • Item # 1UKL1
  • Mfr. Model # 1UKL1
  • Diagonal Cutter Pliers, American Nose Type, Overall Length (In.) 6, Jaw Length (In.) 7/8, Jaw Width (In.)...More

Insulated Crimper,22-10 AWG,9-3/4 In L
  • KLEIN TOOLS
  • Insulated Crimper, 22-10 AWG, 9-3/4 In LCrimper
  • Item # 5LL34
  • Mfr. Model # 1005
  • Insulated Crimper, Capacity 22 to 10 AWG, Overall Length 9-3/4 In., For Use With Insulated and Non-Insulated...More

Diagonal Cutters,8 In.
  • CHANNELLOCK
  • Diagonal Cutters, 8 In.Diagonal Cutters,8 In.
  • Item # 3LY73
  • Mfr. Model # 338
  • Diagonal Cutters,Cutting Capacity/Material Piano Wire (0.063 In. min diameter - 0.091 In. max diameter), hard...More

Long Nose Plier,8 In L,7/8 In Jaw
  • CHANNELLOCK
  • Long Nose Plier, 8 In L, 7/8 In JawLong Nose Plier,8 In L,7/8 In Jaw
  • Item # 5LJ42
  • Mfr. Model # 317
  • Long Nose Pliers, Overall Length 8 In., Jaw Type Serrated, Nose Shape Standard, Jaw Length 2-23/64 In., Jaw...More

Needle Nose Plier,8-7/16 In L,1 In Jaw
  • KLEIN TOOLS
  • Needle Nose Plier, 8-7/16 In L, 1 In JawNeedle Nose Plier,8-7/16 In L,1 In Jaw
  • Item # 5C564
  • Mfr. Model # D203-8
  • Needle Nose Pliers, Overall Length 8-7/16 In., Jaw Type Smooth, Nose Shape Standard, Jaw Length 2-5/16 In.,...More

Bent Long Nose Pliers,6-3/8 in L
  • WESTWARD
  • Bent Long Nose Pliers, 6-3/8 in LBent Long Nose Pliers,6-3/8 in L
  • Item # 1UKJ9
  • Mfr. Model # 1UKJ9
  • Long Nose Pliers, Overall Length 6-3/8 In., Jaw Type Serrated, Nose Shape Standard, Jaw Length 2 In., Jaw...More

Iron Workers Linemans Pliers,9-1/4 In
  • KLEIN TOOLS
  • Iron Workers Linemans Pliers, 9-1/4 InIron Workers Linemans Pliers,9-1/4 In
  • Item # 2VCZ6
  • Mfr. Model # D201-7CST
  • Iron Workers Linemans Pliers, Overall Length 9-1/4 In., Handle Type Dipped, Standard Tool(Accessory Needed...More

Diagonal Cutters,7 In.
  • CHANNELLOCK
  • Diagonal Cutters, 7 In.Diagonal Cutters,7 In.
  • Item # 5LJ43
  • Mfr. Model # 337
  • Diagonal Cutting Pliers, Lap Joint, Overall Length (In.) 7, Jaw Length (In.) 25/32, Jaw Width (In.) 1-3/16,...More

Diagonal Cutters,5 In. OAL,Red
  • KLEIN TOOLS
  • Diagonal Cutters, 5 In. OAL, RedDiagonal Cutters,5 In. OAL,Red
  • Item # 2DEX7
  • Mfr. Model # D275-5
  • Diagonal Cutters, Overall Length 5 In., Cutting Capacity/Material Shears Wire Up to 18 AWG, Standard...More

Linemans Pliers,9-3/8 In,Dipped Handle
Diagonal Cutters,8 In.
  • IRWIN VISE-GRIP
  • Diagonal Cutters, 8 In.Diagonal Cutters,8 In.
  • Item # 10J886
  • Mfr. Model # DIA8A
  • Diagonal Cutter Pliers, Solid Joint, Number of Pieces 1, Overall Length (In.) 8, Jaw Length (In.) 7/8 In.,...More

Needle Nose Plier,5-1/2 In L,9/16 In Jaw
  • IRWIN VISE-GRIP
  • Needle Nose Plier, 5-1/2 In L, 9/16 In JawNeedle Nose Plier,5-1/2 In L,9/16 In Jaw
  • Item # 10J889
  • Mfr. Model # NN5R
  • Needle Nose Pliers, Overall Length 5-1/2 In., Jaw Type Serrated, Nose Shape Snipe, Jaw Length 1-1/4 In., Jaw...More

Welding Pliers,8 In Carbon Steel
  • WESTWARD
  • Welding Pliers, 8 In Carbon SteelWelding Pliers,8 In Carbon Steel
  • Item # 2CZD6
  • Mfr. Model # 2CZD6
  • Welding Pliers, Extra Long, 8 In. Carbon Steel, Polished Head, Plastic Handle and Spring Loaded, For Welding...More

Linemans Pliers,8-1/2 In,Dipped Handle
  • WESTWARD
  • Linemans Pliers, 8-1/2 In, Dipped HandleLinemans Pliers,8-1/2 In,Dipped Handle
  • Item # 1UKJ7
  • Mfr. Model # 1UKJ7
  • Linemans Pliers, Overall Length 8-1/2 In., Handle Type Dipped, Standard Tool(Accessory Needed for Tethering),...More

Diagonal Cutters,5-1/4 In.
  • WESTWARD
  • Diagonal Cutters, 5-1/4 In.Diagonal Cutters,5-1/4 In.
  • Item # 1UKK9
  • Mfr. Model # 1UKK9
  • Diagonal Cutter Pliers, American Nose Type, Overall Length (In.) 5-1/4, Jaw Length (In.) 5/8, Jaw Width (In.)...More

Pliers Set,5 pcs.
  • WESTWARD
  • Pliers Set, 5 pcs.Pliers Set,5 pcs.
  • Item # 1UKP5
  • Mfr. Model # 1UKP5
  • Pliers Set, Number of Pieces 5, Includes 10 In. Tongue and Groove, 8 In. Slip Joint, 8 In. Linesman, 8 In....More

Diagonal Cutters,8-1/16 In.
  • KLEIN TOOLS
  • Diagonal Cutters, 8-1/16 In.Diagonal Cutters,8-1/16 In.
  • Item # 4A839
  • Mfr. Model # D228-8
  • Diagonal Cutting Pliers, High Leverage, Overall Length (In.) 8-1/16, Jaw Length (In.) 13/16, Jaw Width (In.)...More

Diagonal Cutters,8 In.
  • IRWIN VISE-GRIP
  • Diagonal Cutters, 8 In.Diagonal Cutters,8 In.
  • Item # 4YU77
  • Mfr. Model # 2078308
  • Diagonal Cutting Pliers, Overall Length (In.) 8, Jaw Length (In.) 15/16, Jaw Width (In.) 1-1/8, Standard...More

Needle Nose Plier,6-5/8 In L,11/16In Jaw
  • KLEIN TOOLS
  • Needle Nose Plier, 6-5/8 In L, 11/16In JawNeedle Nose Plier,6-5/8 In L,11/16In Jaw
  • Item # 4A842
  • Mfr. Model # D203-6
  • Needle Nose Pliers, Overall Length 6-5/8 In., Jaw Type Serrated, Nose Shape Standard, Jaw Length 1-7/8 In.,...More

Diagonal Cutters,9-3/13 In.
  • KLEIN TOOLS
  • Diagonal Cutters, 9-3/13 In.Diagonal Cutters,9-3/13 In.
  • Item # 2VCZ7
  • Mfr. Model # D248-9ST
  • Diagonal Cutters, Cutting Capacity/Material Steel, Overall Length 9-3/13 In., Jaw Length 7/8 In., Jaw Width...More

Electric Wire Shear,8 In OAL,2 1/2 Cut
  • WESTWARD
  • Electric Wire Shear, 8 In OAL, 2 1/2 CutElectric Wire Shear,8 In OAL,2 1/2 Cut
  • Item # 4YP41
  • Mfr. Model # 4YP41
  • Primary Application Electrical and Communications, Electricians Scissors, Right Hand, Handle Style Bent,...More

Needle Nose Pliers,6-3/8 in L
  • WESTWARD
  • Needle Nose Pliers, 6-3/8 in LNeedle Nose Pliers,6-3/8 in L
  • Item # 1UKK1
  • Mfr. Model # 1UKK1
  • Needle Nose Pliers, Overall Length 6-3/8 In., Jaw Type Serrated, Nose Shape Standard, Jaw Length 2 In., Jaw...More

Diagonal Cutters,8-1/16 In.
  • KLEIN TOOLS
  • Diagonal Cutters, 8-1/16 In.Diagonal Cutters,8-1/16 In.
  • Item # 4A840
  • Mfr. Model # D2000-48
  • Diagonal Cutters, Overall Length 8-1/16 In., Jaw Length 13/16 In., Jaw Width 1-3/16 In., Cutting...More

Diagonal Cutters,10 In.
  • STANLEY
  • Diagonal Cutters, 10 In.Diagonal Cutters,10 In.
  • Item # 5ME38
  • Mfr. Model # 89-862
  • Diagonal Cutting Pliers, Angled Head, Overall Length (In.) 10, Jaw Length (In.) 1, Jaw Width (In.) 1-3/16,...More

Multi-Tool,Stainless Steel,12 Tools
  • LEATHERMAN
  • Multi-Tool, Stainless Steel, 12 ToolsMulti-Tool,Stainless Steel,12 Tools
  • Item # 36GN89
  • Mfr. Model # 832126
  • Multi-Tool, Handle Color Silver, Opening Action Fan Handle, One-Hand Operation No, Number of Tools 13, Number...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More