Skip Content

Filter Results By

Product Categories

Hand Taps

158 Results Found that Include 2,593 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
High Carbon Steel Tap and Die Set, SAE, Number of
  • WESTWARD
  • High Carbon Steel Tap and Die Set, SAE, Number of Pieces: 110 High Carbon Steel Tap and Die Set, SAE, Number of Pieces: 110
  • Item # 1PZ54
  • Mfr. Model # 1PZ54
  • Tap and Die Set, SAE, High Carbon Steel, Number of Pieces 110, Cutting Sizes 35, Die Type 1 In. Round, 1-1/2...More

Carbon Steel Drill and Tap Set, Number of Pieces:
Drill/Tap/Countersink Bit,1/4-20x2-1/4 L
Drill/Tap/Countersink Bit,6-32x3 In L
Drill/Tap/Countersink Set,Metric,6 Pc
  • GREENLEE
  • Drill/Tap/Countersink Set, Metric, 6 Pc Drill/Tap/Countersink Set,Metric,6 Pc
  • Item # 1ANZ3
  • Mfr. Model # DTAPKITMC
  • Drill/Tap/Countersink Set, Cutting Direction Right Hand, Metric, Number of Pieces 6, High Speed Steel,...More

Drill/Tap/Countersink Set,SAE,6 Pc
  • GREENLEE
  • Drill/Tap/Countersink Set, SAE, 6 Pc Drill/Tap/Countersink Set,SAE,6 Pc
  • Item # 4GB12
  • Mfr. Model # DTAPKIT
  • Drill/Tap/Countersink Set, Cutting Direction Right Hand, SAE, Number of Pieces 6, High Speed Steel, Uncoated...More

High Speed Steel Tap Set, SAE, Number of Pieces:
Drill/Tap/Countersink Set,SAE,6 Pc
  • WESTWARD
  • Drill/Tap/Countersink Set, SAE, 6 Pc Drill/Tap/Countersink Set,SAE,6 Pc
  • Item # 6EXL3
  • Mfr. Model # 6EXL3
  • Drill/Tap/Countersink Set, Cutting Direction Right Hand, SAE, Number of Pieces 6, M2 Steel, Bright Finish,...More

Carbon Tap and Die Set, Metric, Number of Pieces:
Tapping Tool, Number of Sizes: 6
  • Tapping Tool, Number of Sizes: 6 Tapping Tools
  • Item # 4A853
  • Mfr. Model # 627-20
  • Tapping Tool, Number of Sizes 6, Tap Sizes 6-32, 8-32, 10-32, 10-24, 12-24, 1/4-20, Overall Length 7-5/8 In.,...More

High Carbon Steel Tap and Die Set, SAE, Number of
Tap Wrench Set,0 to 1/2 In,3 pc
  • GENERAL
  • Tap Wrench Set, 0 to 1/2 In, 3 pc Tap Wrench Set,0 to 1/2 In,3 pc
  • Item # 6TFF8
  • Mfr. Model # 167
  • Tap Wrench Set, Standard, Steel, Machine Finish, Number of Pieces 3, Cutting Sizes 1/4, 1/2 In., Die Type...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More