Skip Content

Filter Results By

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

133 Results Found that Include 313 Products

Results per page: 16 | 32 | 48
Paint Brush,Chip,2in.,7-3/4in.L,Clear
  • WOOSTER
  • Paint Brush, Chip, 2in., 7-3/4in.L, ClearPaint Brush,Chip,2in.,7-3/4in.L,Clear
  • Item # 38UX48
  • Mfr. Model # 1147-2
  • Paint Brush, Chip, Size 2 In., Brush Length 1-11/16 In., Overall Length 7-3/4 In., Thickness 5/16 In., Clear...More

  • GRAINGER APPROVED
  • Paint BrushPaint Brush
  • Multiple product options available

    Multiple product options available

Paint Brush,Chip,1in.,7-7/8in.L,Natural
  • WOOSTER
  • Paint Brush, Chip, 1in., 7-7/8in.L, NaturalPaint Brush,Chip,1in.,7-7/8in.L,Natural
  • Item # 38UX13
  • Mfr. Model # 1117-1
  • Paint Brush, Chip, Size 1 In., Brush Length 1-11/16 In., Overall Length 7-7/8 In., Thickness 5/16 In.,...More

Paint Brush,Chip Brush,7 in. Overall L
  • OSBORN
  • Paint Brush, Chip Brush, 7 in. Overall LPaint Brush,Chip Brush,7 in. Overall L
  • Item # 33PP70
  • Mfr. Model # 86015
  • Paint Brush, Chip Brush, Size 1/2 In., Brush Length 1-1/2 In., Overall Length 7 In., Thickness 1/4 In.,...More

Paint Brush,Chip,3in.,8-1/2in.L,Natural
  • WOOSTER
  • Paint Brush, Chip, 3in., 8-1/2in.L, NaturalPaint Brush,Chip,3in.,8-1/2in.L,Natural
  • Item # 38UX03
  • Mfr. Model # F5117-3
  • Paint Brush, Chip, Size 3 In., Brush Length 1-5/8 In., Overall Length 8-1/2 In., Thickness 3/8 In., Natural...More

Paint Brush,Chip,3in.,7-15/16in.L,Clear
  • WOOSTER
  • Paint Brush, Chip, 3in., 7-15/16in.L, ClearPaint Brush,Chip,3in.,7-15/16in.L,Clear
  • Item # 38UX49
  • Mfr. Model # 1147-3
  • Paint Brush, Chip, Size 3 In., Brush Length 1-11/16 In., Overall Length 7-15/16 In., Thickness 5/16 In.,...More

Paint Brush,DIY,2in.,7-13/16inL,Assorted
  • WOOSTER
  • Paint Brush, DIY, 2in., 7-13/16inL, AssortedPaint Brush,DIY,2in.,7-13/16inL,Assorted
  • Item # 38UX53
  • Mfr. Model # 3114-2
  • Paint Brush, DIY, Size 2 In., Brush Length 1-11/16 In., Overall Length 7-13/16 In., Thickness 5/16 In.,...More

Paint Brush,DIY,4in.,10-1/2in.L,Black
  • WOOSTER
  • Paint Brush, DIY, 4in., 10-1/2in.L, BlackPaint Brush,DIY,4in.,10-1/2in.L,Black
  • Item # 38UX23
  • Mfr. Model # P3974-4
  • Paint Brush, DIY, Size 4 In., Brush Length 3-7/16 In., Overall Length 10-1/2 In., Thickness 7/8 In., Black...More

Paint Brush,Chip Brush,1-1/2 in. Brush L
  • OSBORN
  • Paint Brush, Chip Brush, 1-1/2 in. Brush LPaint Brush,Chip Brush,1-1/2 in. Brush L
  • Item # 33PP69
  • Mfr. Model # 86004
  • Paint Brush, Chip Brush, Size 2 In., Brush Length 1-1/2 In., Overall Length 7-1/2 In., Thickness 5/16 In.,...More

Paint Brush,Chip Brush,8-1/4in.Overall L
  • OSBORN
  • Paint Brush, Chip Brush, 8-1/4in.Overall LPaint Brush,Chip Brush,8-1/4in.Overall L
  • Item # 33PP71
  • Mfr. Model # 86019
  • Paint Brush, Chip Brush, Size 3 In., Brush Length 1-1/2 In., Overall Length 8-1/4 In., Thickness 3/8 In.,...More

Paint Brush,Angle Sash,2in.,9-13/16in.L
  • WOOSTER
  • Paint Brush, Angle Sash, 2in., 9-13/16in.LPaint Brush,Angle Sash,2in.,9-13/16in.L
  • Item # 38UX46
  • Mfr. Model # Q3208-2
  • Paint Brush, Angle Sash, Size 2 In., Brush Length 2-3/16 In., Overall Length 9-13/16 In., Thickness 1/2 In.,...More

Paint Brush,Part Cleaning Brush,#8,Black
  • OSBORN
  • Paint Brush, Part Cleaning Brush, #8, BlackPaint Brush,Part Cleaning Brush,#8,Black
  • Item # 33PP77
  • Mfr. Model # 73027
  • Paint Brush, Part Cleaning Brush, Size #8, Brush Length 2-7/8 In., Overall Length 11 In., Thickness 15/16...More

Paint Brush,Angle Sash,2-1/2in,10-3/8inL
  • WOOSTER
  • Paint Brush, Angle Sash, 2-1/2in, 10-3/8inLPaint Brush,Angle Sash,2-1/2in,10-3/8inL
  • Item # 38UX47
  • Mfr. Model # Q3208-21/2
  • Paint Brush, Angle Sash, Size 2-1/2 In., Brush Length 2-7/16 In., Overall Length 10-3/8 In., Thickness 1/2...More

Artist Brush Set,7-7/8in.,PK5
  • WOOSTER
  • Artist Brush Set, 7-7/8in., PK5Artist Brush Set,7-7/8in.,PK5
  • Item # 2AJT1
  • Mfr. Model # F5105
  • Paint Brush Set, Artist, Size (1) Each 1/2 In. Flat Bristle, Camel #2 Round, #4 Round, 1/4 In. Flat, 1/2 In....More

Paint Brush,2 in.,Angle Sash,All Paints
  • PURDY
  • Paint Brush, 2 in., Angle Sash, All PaintsPaint Brush,2 in.,Angle Sash,All Paints
  • Item # 19ZN31
  • Mfr. Model # 144152120
  • Paint Brush, Angle Sash, Size 2 In., Brush Length 2-11/16 In., Overall Length 12-13/64 In., Thickness 9/16...More

Paint Brush,3 in.,Flat Sash,All paints
  • PURDY
  • Paint Brush, 3 in., Flat Sash, All paintsPaint Brush,3 in.,Flat Sash,All paints
  • Item # 19ZN32
  • Mfr. Model # 144064330
  • Paint Brush, Flat Sash, Size 3 In., Brush Length 3-3/16 In., Overall Length 12-5/8 In., Thickness 5/8 In.,...More

Paint Brush,2 In.,PK20
  • WEILER
  • Paint Brush, 2 In., PK20Paint Brush,2 In.,PK20
  • Item # 9U218
  • Mfr. Model # 40068
  • Paint Brush, Flat Sash, Size 2 In., Thickness 5/16 In., Natural Handle Color, Paint Type All Paints, China...More

Four-Piece Painters Kit
  • PURDY
  • Four-Piece Painters KitPaint Roller Kit
  • Item # 6YAJ6
  • Mfr. Model # 140810001
  • Paint Roller Kit, Number of Pieces 4, Roller Length 9 In., Cover Material Woven Dralon(R), 3/8 In. Nap,...More

Paint Brush,Wall,4in.,12-1/8in.L,Natural
  • WOOSTER
  • Paint Brush, Wall, 4in., 12-1/8in.L, NaturalPaint Brush,Wall,4in.,12-1/8in.L,Natural
  • Item # 38UX30
  • Mfr. Model # Z1307-4
  • Paint Brush, Wall, Size 4 In., Brush Length 4-3/16 In., Overall Length 12-1/8 In., Thickness 1 In., Natural...More

  • GRAINGER APPROVED
  • Paste BrushPaste Brush
  • Multiple product options available

    Multiple product options available

Paint Brush Set,8in.,PK3
  • GRAINGER APPROVED
  • Paint Brush Set, 8in., PK3Paint Brush Set,8in.,PK3
  • Item # 1XRK4
  • Mfr. Model # 1XRK4
  • Paint Brush Set, Foam, Size (1) Each 1 In., 2 In., and 3 In., Brush Length 2-5/8 In., Overall Length 8 In.,...More

Paint Brush,3 in.,Angle Sash,Oil Based
  • PURDY
  • Paint Brush, 3 in., Angle Sash, Oil BasedPaint Brush,3 in.,Angle Sash,Oil Based
  • Item # 19ZN35
  • Mfr. Model # 144024430
  • Paint Brush, Angle Sash, Size 3 In., Brush Length 3-1/8 In., Overall Length 13-5/8 In., Thickness 5/8 In.,...More

Paint Brush,2-1/2 in.,Wall,All paints
  • PURDY
  • Paint Brush, 2-1/2 in., Wall, All paintsPaint Brush,2-1/2 in.,Wall,All paints
  • Item # 19ZN34
  • Mfr. Model # 144400325
  • Paint Brush, Wall, Size 2-1/2 In., Brush Length 3-3/16 In., Overall Length 10-5/8 In., Thickness 9/16 In.,...More

Texture Brush,Dbl Crowfoot,18-5/8x13-7/8
Masonry Coater,L 13 In
  • WOOSTER
  • Masonry Coater, L 13 InMasonry Coater,L 13 In
  • Item # 14A042
  • Mfr. Model # 1826
  • Masonry Coater, Number of Pieces 4, Length (In.) 12-3/8 In., Length (Ft.) 1 ft. 3/8 In., Width (In.) 5-3/4...More

Results per page: 16 | 32 | 48