Skip Content

Filter Results By

Product Categories

Decorative Lamps

61 Results Found that Include 152 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
LED Lamp,BA12,2700-2200K,4.5W,E12
  • PHILIPS
  • LED Lamp, BA12,2700-2200K, 4.5W, E12 LED Lamp,BA12,2700-2200K,4.5W,E12
  • Item # 44ZA88
  • Mfr. Model # 457218
  • LED Lamp, Bulb Shape BA12, Dimmable Yes, Glass Bulb Housing, Bulb Base Type Candelabra Screw (E12), 4.5...More

  • Category : LED Lamps and Bulbs
LED Filament Lamp,2200K,E26,4.5W
  • TM

    Grainger Choice

  • LUMAPRO
  • LED Filament Lamp, 2200K, E26,4.5W LED Filament Lamp,2200K,E26,4.5W
  • Item # 44ZX45
  • Mfr. Model # V4.5T14DLED22
  • LED Filament Lamp, Bulb Shape T14, Dimmable Yes, Glass Bulb Housing, Bulb Base Type Medium Screw (E26), 4.5...More

  • Category : LED Lamps and Bulbs
Screw-In CFL,Non-Dimmable,2700K,26W
  • GE LIGHTING
  • Screw-In CFL, Non-Dimmable, 2700K, 26W Screw-In CFL,Non-Dimmable,2700K,26W
  • Item # 1TGK6
  • Mfr. Model # FLE26/2/T21/XL
  • Screw-In CFL, Dimmable No, Incandescent Equivalent Wattage 100, 26 Watts, Bulb Base Type Medium Screw (E26),...More

  • Category : Compact Fluorescent Lamps (CFL)
Screw-In CFL,Non-Dimmable,2700K,15W
  • TM

    Grainger Choice

  • LUMAPRO
  • Screw-In CFL, Non-Dimmable, 2700K, 15W Screw-In CFL,Non-Dimmable,2700K,15W
  • Item # 2CUU6
  • Mfr. Model # 2CUU6
  • Screw-In CFL, Dimmable No, Incandescent Equivalent Wattage 60, 15 Watts, Bulb Base Type Medium Screw (E26),...More

  • Category : Compact Fluorescent Lamps (CFL)
LED Lamp,CA11,E26,4.0W,Dimmable,Clear
  • GE LIGHTING
  • LED Lamp, CA11, E26,4.0W, Dimmable, Clear LED Lamp,CA11,E26,4.0W,Dimmable,Clear
  • Item # 48VG67
  • Mfr. Model # LED4DCAM-C3/827 120
  • LED Lamp, Bulb Shape CA11, Dimmable Yes, Glass Bulb Housing, 4.0 Watts, Bulb Color Temp. 2700K, LED, Light...More

  • Category : LED Lamps and Bulbs
CFL Lamp,13W,T2,Candle,PK2
  • CFL Lamp, 13W, T2, Candle, PK2 Screw-In CFL, T2
  • Item # 22D161
  • Mfr. Model # FLE13HT2/2CAND2P 120
  • Screw-In CFL, Dimmable No, Incandescent Equivalent Wattage 60, 13 Watts, Bulb Base Type Candelabra Screw...More

  • Category : Compact Fluorescent Lamps (CFL)
LED Light Bulb,A12,6500K,Daylight,PK10
  • OPTILED
  • LED Light Bulb, A12,6500K, Daylight, PK10 LED Light Bulb,A12,6500K,Daylight,PK10
  • Item # 3CRC5
  • Mfr. Model # 1208060218
  • LED Lamp, Bulb Shape A12, Dimmable No, Glass Bulb Housing, Bulb Base Type Medium Screw (E26), 2.0 Watts, Bulb...More

  • Category : LED Lamps and Bulbs
LED Lamp,BA11,E12,3.5W,2700K
  • PHILIPS
  • LED Lamp, BA11, E12,3.5W, 2700K LED Lamp,BA11,E12,3.5W,2700K
  • Item # 46C239
  • Mfr. Model # 427781
  • LED Lamp, Bulb Shape BA11, Dimmable Yes, Glass Bulb Housing, Bulb Base Type Candelabra Screw (E12), 3.5...More

  • Category : LED Lamps and Bulbs
LED Lamp,BA13,4.5W,2700K
  • PHILIPS
  • LED Lamp, BA13,4.5W, 2700K LED Lamp,BA13,4.5W,2700K
  • Item # 32MX71
  • Mfr. Model # 435164
  • LED Lamp, Bulb Shape BA13, Dimmable Yes, Glass Bulb Housing, Bulb Base Type Candelabra Screw (E12), 4.5...More

  • Category : LED Lamps and Bulbs
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More