Skip Content

Filter Results By

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
  • View MoreView Less
Ratings

186 Results Found that Include 372 Products

Results per page: 16 | 32 | 48
  • DAYTON
  • Contractor Wet/Dry VacuumContractor Wet/Dry Vacuum
  • Multiple product options available

    Wet/Dry Vacuum, Contractor, Voltage 120, Number of Motor Stages 1, Casters Yes, Hz 60, 1 yr. and Standards cUL, US; Varies by Peak HP, Tank Size, Air Flow, Amps, Static...More

  • DAYTON
  • Portable Wet/Dry VacuumPortable Wet/Dry Vacuum
  • Multiple product options available

    Wet/Dry Vacuum, Portable, Voltage 120, Tank Material Polyethylene, Number of Motor Stages 1, Drain No, Hz 60, 1 yr. and Standards cUL, US; Varies by Peak HP, Tank Size,...More

Cordless Wet/Dry Vacuum,2 gal.
  • DEWALT
  • Cordless Wet/Dry Vacuum, 2 gal.Cordless Wet/Dry Vacuum,2 gal.
  • Item # 34D626
  • Mfr. Model # DCV580
  • Cordless Wet/Dry Vacuum, Tank Size 2 gal., Industrial Series, Air Flow 33.55 cfm, Amps 8A, Voltage 18.0/20.0,...More

  • DAYTON
  • Portable Wet/Dry VacuumPortable Wet/Dry Vacuum
  • Multiple product options available

    Portable Wet/Dry Vacuum, Voltage 120V, Power Cord Length 18 ft., Hose Dia. 1-1/4", Hose Length 6 ft., 60 and Standards cUL, Us; Varies by Amps, Air Flow, Static Pressure...More

Cordless/Corded Wet/Dry Vacuum,2 gal.
  • DEWALT
  • Cordless/Corded Wet/Dry Vacuum, 2 gal.Cordless/Corded Wet/Dry Vacuum,2 gal.
  • Item # 34D627
  • Mfr. Model # DCV581H
  • Cordless/Corded Wet/Dry Vacuum, Tank Size 2 gal., Industrial Series, Air Flow 33.55 cfm, Amps 8A, Voltage...More

  • DAYTON
  • Hang Up(R) Hang-Up Wet/Dry VacuumHang Up(R) Hang-Up Wet/Dry Vacuum
  • Multiple product options available

    Hang-Up Wet/Dry Vacuum, Hang Up®, Voltage 120, Power Cord Length 6 ft., Drain No, Casters No, Hz 60, 1 yr. and Standards cUL, US; Varies by Peak HP, Tank Size, Air Flow,...More

  • DAYTON
  • Industrial Wet/Dry Vacuum HeadIndustrial Wet/Dry Vacuum Head
  • Multiple product options available

    Wet/Dry Vacuum Head, Tank Size 55 gal., Industrial, Voltage 120, Tank Material Steel, Hose Dia. 1-1/2", Hose Length 7 ft., Number of Motor Stages 2, Power Cord Length 18...More

  • SHOP VAC
  • Right Stuff(R) Wet/Dry VacuumRight Stuff(R) Wet/Dry Vacuum
  • Multiple product options available

    Wet/Dry Vacuum, Right Stuff®, Voltage 120, Number of Motor Stages 1, Casters Yes, Filter Type Cartridge/Collection Filter Bag, Hz 60, 1 yr. and Standards cUL, US; Varies...More

Cordless Vacuum,9A,33 cfm,12V,20.2 oz.
  • MILWAUKEE
  • Cordless Vacuum, 9A, 33 cfm, 12V, 20.2 oz.Cordless Vacuum,9A,33 cfm,12V,20.2 oz.
  • Item # 32NN01
  • Mfr. Model # 0850-20
  • Cordless Vacuum, 9 Amps, Air Flow 33 cfm, Voltage 12, Filter Type Polyethylene Terephthalate, Series...More

Wet/Dry Vacuum,6 HP,14 gal.,120V
  • SHOP VAC
  • Wet/Dry Vacuum, 6 HP, 14 gal., 120VWet/Dry Vacuum,6 HP,14 gal.,120V
  • Item # 9YCC0
  • Mfr. Model # 965-14-00
  • Wet/Dry Vacuum, Peak HP 6, Tank Size 14 gal., Contractor Series, Air Flow 200 cfm, Amps 11.8, Static Pressure...More

Wet/Dry Cordless Vacuum,0.5 gal.,18V
  • DEWALT
  • Wet/Dry Cordless Vacuum, 0.5 gal., 18VWet/Dry Cordless Vacuum,0.5 gal.,18V
  • Item # 5TB94
  • Mfr. Model # DC515K
  • Wet/Dry Portable Vacuum, Cordless, Voltage 18.0, 55 CFM, Tank Type Polyethylene, Hose Dimensions 1-1/4 In....More

Upright Vacuum, 12A, 120V, 25 ft.
  • HOOVER
  • Upright Vacuum, 12A, 120V, 25 ft.Upright Vacuum, 12A, 120V, 25 ft.
  • Item # 36FX63
  • Mfr. Model # UH70805
  • Upright Vacuum, Amps 12A, 13-1/2 In. Cleaning Path, Filter Type HEPA, Bag Type Bagless, Power Cord Length 25...More

Cordless 2-in-1 Vacuum,10 In,6V
  • EUREKA
  • Cordless 2-in-1 Vacuum, 10 In, 6VCordless 2-in-1 Vacuum,10 In,6V
  • Item # 3XDT7
  • Mfr. Model # 96H
  • Cordless 2-in-1 Vacuum, 10 In. Cleaning Path, Filter Type Micron Filter, Bag Type Dirt Cup, Voltage 6V, Net...More

  • DAYTON
  • Specialty Wet/Dry VacuumSpecialty Wet/Dry Vacuum
  • Multiple product options available

    Wet/Dry Vacuum, Specialty, Static Pressure 60", Voltage 120, Tank Material Polyethylene, Average Brush Life 500 hr., Number of Motor Stages 1, Power Cord Length 18 ft.,...More

  • HOOVER
  • Upright VacuumUpright Vacuum
  • Multiple product options available

    Upright Vacuum; Varies by Amps, Cleaning Path, Filter Type, Power Cord Length and Net Weight

Wet/Dry Vacuum,5.5 HP,5 gal.,120V
  • SHOP VAC
  • Wet/Dry Vacuum, 5.5 HP, 5 gal., 120VWet/Dry Vacuum,5.5 HP,5 gal.,120V
  • Item # 8FF62
  • Mfr. Model # 5872462
  • Wet/Dry Vacuum, 11.5 Amps, Air Flow 195 cfm, Voltage 120V, Filter Type Cartridge, Series Portable, Static...More

  • DAYTON
  • Industrial Wet/Dry VacuumIndustrial Wet/Dry Vacuum
  • Multiple product options available

    Wet/Dry Vacuum, Industrial, Voltage 120, Hose Dia. 1-1/2", Number of Motor Stages 2, Casters Yes, Hz 60, 1 yr. and Standards cUL, US; Varies by Peak HP, Tank Size, Air...More

Cordless Wet/Dry Vacuum,0.5 gal.,18V
  • DEWALT
  • Cordless Wet/Dry Vacuum, 0.5 gal., 18VCordless Wet/Dry Vacuum,0.5 gal.,18V
  • Item # 4YDZ9
  • Mfr. Model # DC515B
  • Cordless Wet/Dry Vacuum, 18.0V - Tool Only, Tank 1/2 gal., Tank Type Poly, Dry Capacity 2 gal., Washable...More

Wet/Dry Vacuum,6 HP,16 gal.,120V
  • CRAFTSMAN
  • Wet/Dry Vacuum, 6 HP, 16 gal., 120VWet/Dry Vacuum,6 HP,16 gal.,120V
  • Item # 8CY15
  • Mfr. Model # 9-17761
  • Wet/Dry Vacuum, Peak HP 6, Tank Size 16 gal., Commerical Series, Air Flow 168 cfm, Amps 11, Static Pressure...More

  • DAYTON
  • HEPA Upright VacuumHEPA Upright Vacuum
  • Multiple product options available

    Upright Vacuum, 13", Filter Type HEPA, Power Cord Length 50 ft., Voltage 120, Height Adjustment Manual 5-Position, Plug 3-Wire, Hood Height 5", Ergonomic, Furniture...More

Wet/Dry Vacuum,5.5 HP,14 gal.,120V
  • SHOP VAC
  • Wet/Dry Vacuum, 5.5 HP, 14 gal., 120VWet/Dry Vacuum,5.5 HP,14 gal.,120V
  • Item # 8TZT4
  • Mfr. Model # 9689400
  • Wet/Dry Vacuum, Peak HP 5.5, Tank Size 14 gal., Specialty Series, Air Flow 190 cfm, Amps 11.5, Static...More

Handheld Blower/Vacuum,Electric,375 CFM
Upright Vacuum,14 In,120 cfm,10A,120V
  • NOBLES
  • Upright Vacuum, 14 In, 120 cfm, 10A, 120VUpright Vacuum,14 In,120 cfm,10A,120V
  • Item # 5PFR9
  • Mfr. Model # 1060829
  • Upright Vacuum, Amps 10A, 14 In. Cleaning Path, Filter Type HEPA, Bag Type Paper, Power Cord Length 50 ft.,...More

  • SHOP VAC
  • Industrial/Commercial Wet/Dry VacuumIndustrial/Commercial Wet/Dry Vacuum
  • Multiple product options available

    Wet/Dry Vacuum, Industrial/Commercial, Voltage 120, Casters Yes, Hz 60, 1 yr. and Standards cUL, US; Varies by Peak HP, Tank Size, Air Flow, Amps, Static Pressure, Tank...More

Wet/Dry Vacuum Cleaner
  • DAYTON
  • Wet/Dry Vacuum CleanerWet/Dry Vacuum Cleaner
  • Item # 26W722
  • Mfr. Model # 26W722
  • Wet/Dry Vacuum Cleaner, Static Pressure 22 In., Average Brush Life 50 hr., Wet Capacity 0.4 gal., Dry...More

Portable Vacuum,Rechargeable,9.6V
  • DAYTON
  • Portable Vacuum, Rechargeable, 9.6VPortable Vacuum,Rechargeable,9.6V
  • Item # 26W721
  • Mfr. Model # 26W721
  • Vacuum Cleaner, Portable Rechargeable, Voltage 120 V, 60 Hz Hz, Tank Type Plastic, Cartridge Filter,...More

  • SHOP VAC
  • All Around(R) EZ Wet/Dry VacuumAll Around(R) EZ Wet/Dry Vacuum
  • Multiple product options available

    Wet/Dry Vacuum, All Around® EZ, Tank Material Poly, Average Brush Life 400 hr., Hose Dia. 1-1/4", Hose Length 7 ft., Number of Motor Stages 1, Power Cord Length 18 ft.,...More

Computer/Electronics Duster,0.75HP,70cfm
  • METRODATAVAC
  • Computer/Electronics Duster, 0.75HP, 70cfmComputer/Electronics Duster,0.75HP,70cfm
  • Item # 5NJJ4
  • Mfr. Model # ED-500
  • Computer/Electronics Duster, Peak HP 0.75 HP, Industrial Series, Air Flow 70 cfm, Amps 4.5, Voltage 110, Tank...More

Results per page: 16 | 32 | 48