Skip Content

Filter Results By

Pipe Clamps

897 Results Found that Include 1,963 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • ANVIL
  • Swivel Loop Hanger Swivel Loop Hanger
  • Multiple product options available

    Swivel Loop Hanger, Adjustable, Rod Size 3/8" and Metal Detectable Yes; Varies by Material of Construction, Pipe Size (In.) and Max. Load (Lb.)

  • ZSI
  • Cushioned Clamp Cushioned Clamp
  • Multiple product options available

    Cushioned Clamp, Strut Mounted, Width (In.) 1-5/8, For Strut Mounting of Tube, Pipe or Hose, Includes Clamp Halves with Captured Stud, Cushion, and Nylon Lock Nut and...More

  • CADDY
  • Split Ring Hanger Split Ring Hanger
  • Multiple product options available

    Split Ring Hanger, Metal Detectable Yes, Standards Conforms With Federal Specification WW-H-171 (Type 25), Manufacturers Standardization Society (MSS) SP-58 (Type 12)...More

  • GRAINGER APPROVED
  • Two Hole Strap Two Hole Strap
  • Multiple product options available

    Two Hole Strap, Material of Construction Galvanized Steel, Metal Detectable Yes, For CPVC Pipe In Horizontal Position On the Bottom Of Structural Wood Beams And Steel 20...More

  • CADDY
  • One Piece Pipe Clip One Piece Pipe Clip
  • Multiple product options available

    One Piece Pipe Clip, Material of Construction Copper Electro Plated Steel, Bolt Size (In.) 3/8, Metal Detectable Yes, For Vertical Or Horizontal Tubing Support and...More

  • CADDY
  • Tube And Pipe Clamp Tube And Pipe Clamp
  • Multiple product options available

    Tube And Pipe Clamp, Superklip, Material of Construction Non Metallic, Metal Detectable No and Closes and Locks Automatically When the Pipe, Tube or Cable Inserted,...More

  • GRAINGER APPROVED
  • Split Ring Hanger Split Ring Hanger
  • Multiple product options available

    Split Ring Hanger, MSS SP-58(Type 12), Rod Size 3/8", Max. Load (Lb.) 180 and Metal Detectable Yes; Varies by Material of Construction and Pipe Size (In.)

Beta Clamp Assembly,Single,3/8 In Pipe
  • ZSI
  • Beta Clamp Assembly, Single, 3/8 In Pipe Beta Clamp Assembly,Single,3/8 In Pipe
  • Item # 2UKR3
  • Mfr. Model # S2011-S
  • Beta Clamp Assembly, Single, Pipe Size 3/8 In., Tube Size 3/8 In., Hose Size -, Material of Construction...More

LoopClamp,Dia.2 In HoleDia.17/32 In
  • ZSI
  • LoopClamp, Dia.2 In HoleDia.17/32 In LoopClamp,Dia.2 In HoleDia.17/32 In
  • Item # 4MWD8
  • Mfr. Model # LVZ-32
  • Loop Clamp, Vinyl Dipped, Galvanized Steel, Clamping Dia. 2 In, Mounting Hole Dia. 17/32 In, Thickness 3/64...More

  • ANVIL
  • Strut Pipe Clamp Strut Pipe Clamp
  • Multiple product options available

    Strut Pipe Clamp, Material of Construction Galvanized Steel, Metal Detectable Yes and For Suspension Of Non-Insulated Stationary Pipe Lines; Varies by Pipe Size (In.)...More

  • CADDY
  • Pipe Clamp Pipe Clamp
  • Multiple product options available

    Pipe Clamp, Cushioned, Rod Size 3/8", Material of Construction Electro-Galvanized Steel, EPDM-SBR Rubber, Thread Size (In.) 3/8, Bolt Size (In.) 3/8-16, Metal Detectable...More

LoopClamp,Dia.2 1/2 In HoleDia.17/32 In
  • ZSI
  • LoopClamp, Dia.2 1/2 In HoleDia.17/32 In LoopClamp,Dia.2 1/2 In HoleDia.17/32 In
  • Item # 4MWE1
  • Mfr. Model # LVZ-40
  • Loop Clamp, Vinyl Dipped, Galvanized Steel, Clamping Dia. 2 1/2 In, Mounting Hole Dia. 17/32 In, Thickness...More

  • CADDY
  • Bell Hanger Bell Hanger
  • Multiple product options available

    Bell Hanger, Light Duty, Material of Construction Copper Electro Plated Steel, Metal Detectable Yes and Light Duty Pipe Clamp; Varies by Pipe Size (In.)

  • ANVIL
  • Side Mount Strap Side Mount Strap
  • Multiple product options available

    Side Mount Strap, Two Hole, Material of Construction Galvanized Steel, Metal Detectable Yes, For CPVC Pipe In Horizontal Position On The Bottom Of Structural Wood Beams...More

  • GRAINGER APPROVED
  • Strut Clamp Strut Clamp
  • Multiple product options available

    Strut Clamp, Max. Load (Lb.) 400 and Metal Detectable Yes; Varies by Material of Construction, Pipe Size (In.) and Type

Beta Clamp Assembly,Single,1/2 In Pipe
  • ZSI
  • Beta Clamp Assembly, Single, 1/2 In Pipe Beta Clamp Assembly,Single,1/2 In Pipe
  • Item # 2UKR4
  • Mfr. Model # S3014-S
  • Beta Clamp Assembly, Single, Pipe Size 1/2 In., Hose Size -, Material of Construction Steel, Max. Pressure...More

Repair Clamp, Pipe Size 3/4 In, 3 In L
  • SMITH-BLAIR
  • Repair Clamp, Pipe Size 3/4 In, 3 In L Repair Clamp, Pipe Size 3/4 In, 3 In L
  • Item # 4NWP2
  • Mfr. Model # 24500010503000
  • Repair Clamp, Redi-Clamp, Material of Construction Stainless Steel, Gasket Material Nitrile, Pipe Size 3/4...More

High Clearance Pipe Clamp
  • BESSEY
  • High Clearance Pipe Clamp High Clearance Pipe Clamp
  • Item # 19C750
  • Mfr. Model # BPC-H34
  • High Clearance Pipe Clamp, Crank H-Style, Nominal Rail Size (In.) 3/4 pipe (Not Included), Spindle Dia. (In.)...More

  • GRAINGER APPROVED
  • Repair Clamp Repair Clamp
  • Multiple product options available

    Repair Clamp, Material of Construction 304 Stainless Steel and Metal Detectable Yes; Varies by Pipe Size (In.) and Type

Saddle Clamp,Double Bale,2 In
  • GRAINGER APPROVED
  • Saddle Clamp, Double Bale, 2 In Saddle Clamp,Double Bale,2 In
  • Item # 3EUA8
  • Mfr. Model # 31300025606000
  • Saddle Clamp, Double Bale, Pipe Size 2 In, Outlet Pipe Size 3/4 In, Outlet Connection 3/4 In, Material Of...More

Pipe Clamp,440 lb. Nominal Clamping Pressure
  • BESSEY
  • Pipe Clamp, 440 lb. Nominal Clamping Pressure Pipe Clamp,440 lb. Nominal Clamping Pressure
  • Item # 32PJ64
  • Mfr. Model # PC-34
  • Pipe Clamp, Traditional, Throat Depth (In.) 1-3/4, Nominal Rail Size (In.) 3/4, Nominal Clamping Pressure 440...More

Repair Clamp, Pipe Size 3 In, 3 In L
  • SMITH-BLAIR
  • Repair Clamp, Pipe Size 3 In, 3 In L Repair Clamp, Pipe Size 3 In, 3 In L
  • Item # 4NWR1
  • Mfr. Model # 24500035003000
  • Repair Clamp, Redi-Clamp, Material of Construction Stainless Steel, Gasket Material Nitrile, Pipe Size 3 In,...More

Universal Pipe Clamp, Dia. 1/4
  • SIOUX CHIEF
  • Universal Pipe Clamp, Dia. 1/4 Universal Pipe Clamp, Dia. 1/4
  • Item # 4PML9
  • Mfr. Model # G550-11
  • Universal Pipe Clamp, Adjustable, CTS Dia. Min 1/4 In, CTS Dia. Max 1 In, Pipe Dia. Min 1/8 In, Pipe Dia. Max...More

Large Universal Pipe Clamp, 1/2 Dia.
  • SIOUX CHIEF
  • Large Universal Pipe Clamp, 1/2 Dia. Large Universal Pipe Clamp, 1/2 Dia.
  • Item # 4PMN1
  • Mfr. Model # G550-20
  • Large Universal Pipe Clamp, Adjustable, CTS Dia. Min 1/2 In, CTS Dia. Max 2 In, Pipe Dia. Min 3/8 In, Pipe...More

Repair Clamp, Pipe Size 1 In, 6 In L
  • SMITH-BLAIR
  • Repair Clamp, Pipe Size 1 In, 6 In L Repair Clamp, Pipe Size 1 In, 6 In L
  • Item # 4NWP3
  • Mfr. Model # 24500013206000
  • Repair Clamp, Redi-Clamp, Material of Construction Stainless Steel, Gasket Material Nitrile, Pipe Size 1 In.,...More

Clamp,Cushioned,EPDM,Dia 3/16 In,PK50
  • KMC
  • Clamp, Cushioned, EPDM, Dia 3/16 In, PK50 Clamp,Cushioned,EPDM,Dia 3/16 In,PK50
  • Item # 6RND4
  • Mfr. Model # COL0309AL
  • Clamp, Clamp, Loop Strap, Aluminum, Clamping Dia. 3/16 In., Mounting Hole Dia. 9/32 In., Thickness 1/32 In.,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More