Skip Content

Filter Results By

Wire Shelving

99 Results Found that Include 928 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Wire Cart Wire Cart
  • Multiple product options available

    Multiple product options available

  • Category : Wire Carts
Mobile Wire Shelving Unit Starter, 74" Height, 48"
Wire Shelving Unit Starter, 12" Height, 12" Width,
  • TM

    Grainger Choice

  • Wire Shelving Unit Starter, 12" Height, 12" Width, Number of Shelves 2 Chrome Plated Wire Shelving Unit
  • Item # 39EY76
  • Mfr. Model # WS121212
  • Wire Shelving Unit, Starter, Wire Shelving Material Steel, Number of Shelves 2, Width 12 In., Depth 12 In.,...More

  • Category : Wire Shelving Units
Mail Cart,33 In. L,20 In. W,37-1/2 In. H
  • WESCO
  • Mail Cart, 33 In. L, 20 In. W, 37-1/2 In. H Mail Cart,33 In. L,20 In. W,37-1/2 In. H
  • Item # 8UYJ9
  • Mfr. Model # 272228
  • Mail Cart, Overall Length 33 In., Overall Width 20 In., Overall Height 37-1/2 In., Top Basket Length 25 In.,...More

  • Category : Mail Carts
Chrome Plated Utility Wire Storage Unit Starter, 63" H
Shelf System,For 15X388,15X389,15X394
Storage Bin Cart,2 Shelves,w/4 Casters
  • RUBBERMAID
  • Storage Bin Cart, 2 Shelves, w/4 Casters Storage Bin Cart,2 Shelves,w/4 Casters
  • Item # 2ERY6
  • Mfr. Model # FG9G5900CHRM
  • Safety Storage Bin Cart, Load Capacity 250 lb., Coated Metal Construction, Chrome Finish, Overall Length 18...More

  • Category : Food Storage Shelving
Wire Shelving Unit Starter, 74" Height, 36" Width,
Epoxy Coated Steel Wall Mounted Wire Shelving,Number of She
Chrome Wire Cart, Silver, 18" Shelf Width, 72" Sh
Wire Shelving Unit Starter, 54" Height, 18" Width,
Epoxy Coated Steel Wall Mounted Wire Shelving,Number of She
Epoxy Coated Steel Wall Mounted Wire Shelving,Number of She
Zinc Plated Mobile Wire Shelving Unit Starter, 68" Hei
Chrome Stationary Basket Unit Starter, 63" Height, 48"
Chrome Stacking Basket Starter, 63" Height, 36" Width,
Wire Shelving Unit Starter, 74" Height, 48" Width,
Wire Shelving Unit Starter, 74" Height, 36" Width,
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More