Skip Content

Filter Results By

Brand
Price
Shop By
Ratings

195 Results Found that Include 203 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Ruler,Wood,12 In
  • WESTCOTT
  • Ruler, Wood, 12 InRuler,Wood,12 In
  • Item # 41N533
  • Mfr. Model # 10702
  • Ruler, Construction Wood, Graduation Type Imperial and Metric, Graduations cm, Clear Lacquer Finish, Hook...More

Steel Rule,Flexible,12In,32/64/50/100ths
Rule,Aluminum,36 In,1/8,1/16 In Grad
Rule,Steel,6 In,Pocket
  • WESTWARD
  • Rule, Steel, 6 In, PocketRule,Steel,6 In,Pocket
  • Item # 4KU97
  • Mfr. Model # 4KU97
  • Pocket Steel Rule, Inch and Metric with 1 End Rounded, Graduations 64th, 1mm, Length 6 In, Blade Width 1/2...More

Rule,Aluminum,12 In,1/8,1/16 In Grad
Ruler,Wood,12 In
  • WESTCOTT
  • Ruler, Wood, 12 InRuler,Wood,12 In
  • Item # 41N623
  • Mfr. Model # 05011
  • Ruler, Construction Wood, Graduation Type Imperial and Metric, Graduations 1/16 In., Clear Lacquer Finish,...More

Steel Rule,Rigid,6 In,32/64/10/100ths
Ruler,6 Inch,Stainless Steel
  • WESTCOTT
  • Ruler, 6 Inch, Stainless SteelRuler,6 Inch,Stainless Steel
  • Item # 10F263
  • Mfr. Model # 10414
  • Ruler, Construction Stainless Steel, Graduation Type Inch/Metric, Graduations 1/16 In., 1/32 In., Stainless...More

Steel Rule,Spring Tempered,6 In,4R Grad
Ruler,Steel,6 in.
  • BROWN & SHARPE
  • Ruler, Steel, 6 in.Ruler,Steel,6 in.
  • Item # 49U633
  • Mfr. Model # 599-323-616
  • Ruler, Construction Steel, Graduation Type Inch, Graduations 50ths, 100ths, 32nds, 64ths, Chrome Finish,...More

Rule,Pocket Clip,6 In
Ruler,Wood,36 In.
Folding Rule,72 in.,Standard
  • WESTWARD
  • Folding Rule, 72 in., StandardFolding Rule,72 in.,Standard
  • Item # 30PC13
  • Mfr. Model # 30PC13
  • Folding Rule, Construction Wood with Brass Slide, Strike Plates, Brass Plated End Caps, Riveted Brass Lock...More

Flexible Rule w/Clip,Steel,6 In/150mm
  • BROWN & SHARPE
  • Flexible Rule w/Clip, Steel, 6 In/150mmFlexible Rule w/Clip,Steel,6 In/150mm
  • Item # 5RCL7
  • Mfr. Model # 599-323-622
  • Flexible Rule w/Clip, Construction Tempered Steel, Graduation Type Inch/Metric, Graduations 64ths, 1mm,...More

Aluminum Straight Edge,96 In,Graduated
Two Way Reading Folding Rule,72 in.
  • WESTWARD
  • Two Way Reading Folding Rule, 72 in.Two Way Reading Folding Rule,72 in.
  • Item # 30PC11
  • Mfr. Model # 30PC11
  • Two Way Reading Folding Rule, Construction Wood with Brass Slide, Strike Plates, Brass Plated End Caps,...More

Engineers Rule,72 in.,Standard
  • WESTWARD
  • Engineers Rule, 72 in., StandardEngineers Rule,72 in.,Standard
  • Item # 30PC12
  • Mfr. Model # 30PC12
  • Engineers Rule, Construction Wood with Brass Slide, Strike Plates, Brass Plated End Caps, Riveted Brass Lock...More

Flexible Rule,SS,150 x 12.7mm
  • MITUTOYO
  • Flexible Rule, SS, 150 x 12.7mmFlexible Rule,SS,150 x 12.7mm
  • Item # 4CGV1
  • Mfr. Model # 182-207
  • Flexible Rule, Construction Stainless Steel, Graduation Type -, Graduations 10ths, 100ths, 1mm, 1/2mm, Satin...More

Steel Rule,Rigid,6In,32/64ths/0.5/1mm
Steel Rule,Flex,6 In,16/32/64ths/0.5/1mm
  • MITUTOYO
  • Steel Rule, Flex, 6 In, 16/32/64ths/0.5/1mmSteel Rule,Flex,6 In,16/32/64ths/0.5/1mm
  • Item # 4LA68
  • Mfr. Model # 182-302
  • Flexible Steel Rule, Inch/Millimeter, Graduations 16ths/32nds/64ths/1mm/0.5mm, Length 6 In/150 Millimeter,...More

Folding Rule w/Slide,6 Ft
Aluminum Straight Edge,48 In,Graduated
Steel Rule,Spring Tempered,6 In,Type 36
  • STARRETT
  • Steel Rule, Spring Tempered, 6 In, Type 36Steel Rule,Spring Tempered,6 In,Type 36
  • Item # 2ZUV6
  • Mfr. Model # C636ME-150
  • Steel Rule, Spring Tempered, Construction Hardened And Tempered Tool Steel, Graduation Type 36, Graduations...More

Steel Rule,Flexible,6 In,16R Grad
  • STARRETT
  • Steel Rule, Flexible, 6 In, 16R GradSteel Rule,Flexible,6 In,16R Grad
  • Item # 2ZUV3
  • Mfr. Model # C316R-6
  • Steel Rule, Flexible, Construction Hardened And Tempered Tool Steel, Graduation Type 16R, Graduations 50ths,...More

Distance/Tape Measure,40 Ft Range
  • STANLEY
  • Distance/Tape Measure, 40 Ft RangeDistance/Tape Measure,40 Ft Range
  • Item # 2TJ63
  • Mfr. Model # 77-018
  • Ultrasonic Distance Meter, Indoor/Outdoor, Range 40 ft., Accuracy +/-0.5 Percent Of Reading, Function...More

Steel Rule,Flexible,6In,32/64ths/0.5/1mm
Combination Set,12 In,4 Pc,Blue
  • WESTWARD
  • Combination Set, 12 In, 4 Pc, BlueCombination Set,12 In,4 Pc,Blue
  • Item # 4KU80
  • Mfr. Model # 4KU80
  • Combination Square Set, Number of Pieces 4, Head Type Square/Center/Protractor, 12 Inch 4R Graduations, Blade...More

Rule,Pocket,150 Mm
  • MITUTOYO
  • Rule, Pocket, 150 MmRule,Pocket,150 Mm
  • Item # 6C300
  • Mfr. Model # 950-300
  • Pocket Rule, Length 150 Millimeters, Graduations 64ths and 1 Millimeter, Width x Thickness 0.470 x 0.021...More

Flexible Steel Rule,12 In,SAE/Metric
  • GENERAL
  • Flexible Steel Rule, 12 In, SAE/MetricFlexible Steel Rule,12 In,SAE/Metric
  • Item # 3VZN1
  • Mfr. Model # CF1247ME
  • Steel Rule, Construction Flexible Tempered Steel, Graduation Type SAE/Metric, Graduations 32nds, 64ths,...More

Ruler,Stainless Steel,12 In
  • WESTCOTT
  • Ruler, Stainless Steel, 12 InRuler,Stainless Steel,12 In
  • Item # 41N636
  • Mfr. Model # 10415
  • Ruler, Construction Stainless Steel, Graduation Type Imperial and Metric, Graduations 1/16 In., Stainless...More

Steel Rule,Flexible,12 In,32/64/0.5/1mm
  • MITUTOYO
  • Steel Rule, Flexible, 12 In, 32/64/0.5/1mmSteel Rule,Flexible,12 In,32/64/0.5/1mm
  • Item # 4LA69
  • Mfr. Model # 182-305
  • Flexible Steel Rule, Inch/Millimeter, Graduations 16ths/32nds/64ths/1mm/0.5mm, Length 12 In/300 Millimeter,...More

Steel Rule,Flexible,6In,32/64ths/0.5/1mm
  • WESTWARD
  • Steel Rule, Flexible, 6In, 32/64ths/0.5/1mmSteel Rule,Flexible,6In,32/64ths/0.5/1mm
  • Item # 4KY13
  • Mfr. Model # 4KY13
  • Flexible Steel Rule, Inch and Metric, Graduations 1mm and 0.5mm, 32nds and 64ths, Length 6 In, Blade Width 13...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More