Skip Content

Filter Results By

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

55 Results Found that Include 174 Products

Results per page: 16 | 32 | 48
  • CLAUSS
  • ShearsShears
  • Multiple product options available

    Multiple product options available

Electricians Scissors,Straight
  • WISS
  • Electricians Scissors, StraightElectricians Scissors,Straight
  • Item # 5LZ70
  • Mfr. Model # 175E5V
  • Primary Application Electrical and Communications, Electricians Scissors, Right Hand, Handle Style Straight,...More

Shop Shears,Right Hand,8 In. L
  • CLAUSS
  • Shop Shears, Right Hand, 8 In. LSnip
  • Item # 5EHK1
  • Mfr. Model # 18039
  • Primary Application Shop, Shop Shears, Right Hand, Handle Style Straight, Overall Length 8 In., Length of Cut...More

Poultry Shear,Straight,8-1/2 In. L
  • WISS
  • Poultry Shear, Straight, 8-1/2 In. LPoultry Shear,Straight,8-1/2 In. L
  • Item # 5LZ72
  • Mfr. Model # 1DSN
  • Poultry Shear, Right Hand, Handle Style Straight, Overall Length 8-1/2 In., Length of Cut 3 In., Blade...More

Electricians Scissors,5-1/4 In. L
  • KLEIN TOOLS
  • Electricians Scissors, 5-1/4 In. LElectricians Scissors,5-1/4 In. L
  • Item # 2DGR9
  • Mfr. Model # 2100-7
  • Primary Application Electrical and Communications, Electricians Scissors, Right Hand, Handle Style Straight,...More

Shop Shears,Straight,8 In. L
  • HERITAGE
  • Shop Shears, Straight, 8 In. LShop Shears,Straight,8 In. L
  • Item # 4VAN1
  • Mfr. Model # 718
  • Primary Application Shop, Shop Shears, Right Hand, Handle Style Straight, Overall Length 8 In., Length of Cut...More

Safety,Safety Scissors,Straight
  • HERITAGE
  • Safety, Safety Scissors, StraightSafety,Safety Scissors,Straight
  • Item # 4VAR7
  • Mfr. Model # 46
  • Primary Application Safety, Safety Scissors, Right Hand, Handle Style Straight, Overall Length 6-1/2 In.,...More

Poultry Shear,Straight,8 In. L
  • HERITAGE
  • Poultry Shear, Straight, 8 In. LPoultry Shear,Straight,8 In. L
  • Item # 4VAU5
  • Mfr. Model # 108B
  • Poultry Shear, Right Hand, Handle Style Straight, Overall Length 8 In., Length of Cut 3-1/2 In., Blade...More

Fabric/Thread,Kevlar Shears,Right Hand
  • CLAUSS
  • Fabric/Thread, Kevlar Shears, Right HandFabric/Thread,Kevlar Shears,Right Hand
  • Item # 5EHK2
  • Mfr. Model # 18425
  • Primary Application Fabric and Thread, Kevlar Shears, Right Hand, Handle Style Bent, Overall Length 8 In.,...More

Electricians Scissors,5-1/4 In. L
  • KLEIN TOOLS
  • Electricians Scissors, 5-1/4 In. LElectricians Scissors,5-1/4 In. L
  • Item # 2DFJ3
  • Mfr. Model # 2100-5
  • Primary Application Electrical and Communications, Electricians Scissors, Right Hand, Handle Style Straight,...More

  • WESTCOTT
  • ScissorsScissors
  • Multiple product options available

    Multiple product options available

Poultry Shear,Straight,8 In. L
  • HERITAGE
  • Poultry Shear, Straight, 8 In. LPoultry Shear,Straight,8 In. L
  • Item # 4VAU2
  • Mfr. Model # 758
  • Poultry Shear, Right Hand, Handle Style Straight, Overall Length 8 In., Length of Cut 3 In., Blade Material...More

Shears,10 In. L,Stainless Steel
  • WISS
  • Shears, 10 In. L, Stainless SteelShears,10 In. L,Stainless Steel
  • Item # 9N077
  • Mfr. Model # W912
  • Primary Application Multipurpose, Shop Shears, Right Hand, Handle Style Offset, Overall Length 10 In., Length...More

Electricians Scissors,Straight
  • HERITAGE
  • Electricians Scissors, StraightElectricians Scissors,Straight
  • Item # 4VAL9
  • Mfr. Model # 100CS
  • Primary Application Electrical and Communications, Electricians Scissors, Right Hand, Handle Style Straight,...More

Electricians Scissors,Right Hand
  • JONARD TOOLS
  • Electricians Scissors, Right HandElectricians Scissor
  • Item # 4AVK1
  • Mfr. Model # ES-1964ERG
  • Primary Application Electrical and Communications, Electricians Scissors, Right Hand, Handle Style Straight,...More

Electricians Scissors,5-1/4 In. L
  • IDEAL
  • Electricians Scissors, 5-1/4 In. LElectricians Scissors,5-1/4 In. L
  • Item # 6LFY5
  • Mfr. Model # 35-088
  • Primary Application Electrical and Communications, Electricians Scissors, Right Hand, Handle Style Straight,...More

Electricians Scissors,4-1/2 In. L
  • HERITAGE
  • Electricians Scissors, 4-1/2 In. LElectricians Scissors,4-1/2 In. L
  • Item # 4VAT3
  • Mfr. Model # 104C
  • Primary Application Electrical and Communications, Electricians Scissors, Right Hand, Handle Style Straight,...More

Poultry Shear,Straight,8 In. L
  • HERITAGE
  • Poultry Shear, Straight, 8 In. LPoultry Shear,Straight,8 In. L
  • Item # 4VAT9
  • Mfr. Model # 758BP
  • Poultry Shear, Right Hand, Handle Style Straight, Overall Length 8 In., Length of Cut 3 In., Blade Material...More

Poultry Shear,Straight,9 In. L
  • HERITAGE
  • Poultry Shear, Straight, 9 In. LPoultry Shear,Straight,9 In. L
  • Item # 4VAU1
  • Mfr. Model # 758LR
  • Poultry Shear, Right Hand, Handle Style Straight, Overall Length 9 In., Length of Cut 3 In., Blade Material...More

Poultry Shear,Straight,9 In. L
  • HERITAGE
  • Poultry Shear, Straight, 9 In. LPoultry Shear,Straight,9 In. L
  • Item # 4VAU3
  • Mfr. Model # 109
  • Poultry Shear, Right Hand, Handle Style Straight, Overall Length 9 In., Length of Cut 4-1/4 In., Blade...More

Shop Shears,8 In. L,Nickel Chrome
  • KLEIN TOOLS
  • Shop Shears, 8 In. L, Nickel ChromeShop Shears,8 In. L,Nickel Chrome
  • Item # 4VAP5
  • Mfr. Model # 22003
  • Primary Application Shop, Shop Shears, Right Hand, Handle Style Straight, Overall Length 8 In., Length of Cut...More

Poultry Shear,Straight,9 In. L
  • HERITAGE
  • Poultry Shear, Straight, 9 In. LPoultry Shear,Straight,9 In. L
  • Item # 4VAT8
  • Mfr. Model # 758LRBP
  • Poultry Shear, Right Hand, Handle Style Straight, Overall Length 9 In., Length of Cut 3 In., Blade Material...More

Poultry Shear,Straight,8 In. L
  • WISS
  • Poultry Shear, Straight, 8 In. LPoultry Shear,Straight,8 In. L
  • Item # 5MC15
  • Mfr. Model # 41DBN
  • Poultry Shear, Right Hand, Handle Style Straight, Overall Length 8 In., Length of Cut 2-7/8 In., Blade...More

Multipurpose,Scissors,Straight,9 In. L
  • MILWAUKEE
  • Multipurpose, Scissors, Straight, 9 In. LMultipurpose,Scissors,Straight,9 In. L
  • Item # 32ZU74
  • Mfr. Model # 48-22-4041
  • Primary Application Multipurpose, Scissors, Ambidextrous, Handle Style Straight, Overall Length 9 In., Length...More

Results per page: 16 | 32 | 48