Skip Content

Filter Results By

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

44 Results Found that Include 120 Products 

Results per page: 16 | 32 | 48
  • LEATHERMAN
  • Multi-ToolMulti-Tool
  • Multiple product options available

    Multiple product options available

  • CLAUSS
  • ScissorScissor
  • Multiple product options available

    Multiple product options available

  • ABILITY ONE
  • ScissorsScissors
  • Multiple product options available

    Multiple product options available

Shop Shears,Straight,8 In. L
  • HERITAGE
  • Shop Shears, Straight, 8 In. LShop Shears,Straight,8 In. L
  • Item # 4VAN1
  • Mfr. Model # 718
  • Primary Application Shop, Shop Shears, Right Hand, Handle Style Straight, Overall Length 8 In., Length of Cut...More

  • WESTCOTT
  • ScissorsScissors
  • Multiple product options available

    Multiple product options available

  • WISS
  • ScissorsScissors
  • Multiple product options available

    Multiple product options available

Fabric/Thread,Fabric Shears,Ambidextrous
  • CLAUSS
  • Fabric/Thread, Fabric Shears, AmbidextrousFabric/Thread,Fabric Shears,Ambidextrous
  • Item # 10F711
  • Mfr. Model # 18540
  • Primary Application Fabric and Thread, Fabric Shears, Ambidextrous, Handle Style Straight, Overall Length 4...More

Poultry Shear,Straight,8 In. L
  • HERITAGE
  • Poultry Shear, Straight, 8 In. LPoultry Shear,Straight,8 In. L
  • Item # 4VAU5
  • Mfr. Model # 108B
  • Poultry Shear, Right Hand, Handle Style Straight, Overall Length 8 In., Length of Cut 3-1/2 In., Blade...More

Shears,10 In. L,Stainless Steel
  • WISS
  • Shears, 10 In. L, Stainless SteelShears,10 In. L,Stainless Steel
  • Item # 9N077
  • Mfr. Model # W912
  • Primary Application Multipurpose, Shop Shears, Right Hand, Handle Style Offset, Overall Length 10 In., Length...More

Poultry Shear,Straight,8 In. L
  • HERITAGE
  • Poultry Shear, Straight, 8 In. LPoultry Shear,Straight,8 In. L
  • Item # 4VAU2
  • Mfr. Model # 758
  • Poultry Shear, Right Hand, Handle Style Straight, Overall Length 8 In., Length of Cut 3 In., Blade Material...More

Crunch Locking Plier Multi-Tool,15 Tool
  • CLAUSS
  • ShearsShears
  • Multiple product options available

    Multiple product options available

Fabric/Thread,Fabric Shears,Ambidextrous
  • CLAUSS
  • Fabric/Thread, Fabric Shears, AmbidextrousFabric/Thread,Fabric Shears,Ambidextrous
  • Item # 10F723
  • Mfr. Model # 18420
  • Primary Application Fabric and Thread, Fabric Shears, Ambidextrous, Handle Style Straight, Overall Length 3...More

Multipurpose,Scissors,Ambidextrous
  • MIRACLE GRO
  • Multipurpose, Scissors, AmbidextrousMultipurpose,Scissors,Ambidextrous
  • Item # 30PE05
  • Mfr. Model # 18943
  • Primary Application Multipurpose, Scissors, Ambidextrous, Handle Style Straight, Overall Length 6 In., Length...More

Aviation Snips,Straight,10-1/2 In
  • WISS
  • Aviation Snips, Straight, 10-1/2 InAviation Snips,Straight,10-1/2 In
  • Item # 8LVP6
  • Mfr. Model # MPX
  • Aviation Snip, Cutting Action Straight, Overall Length 10-1/2 In., Metal Gauge 18 Mild, Cutting Edge...More

Poultry Shear,Straight,9 In. L
  • HERITAGE
  • Poultry Shear, Straight, 9 In. LPoultry Shear,Straight,9 In. L
  • Item # 4VAU3
  • Mfr. Model # 109
  • Poultry Shear, Right Hand, Handle Style Straight, Overall Length 9 In., Length of Cut 4-1/4 In., Blade...More

Flush Cut Trimmer
  • GRAINGER APPROVED VENDOR
  • Flush Cut TrimmerFlush Cut Trimmer
  • Item # 9APV0
  • Mfr. Model # PLIERS-FLUSH CUT
  • Primary Application Shop, Flush Cut Trimmers, Right Hand, Handle Style Straight, Overall Length 7-1/2 In.,...More

Poultry Shear,Straight,9 In. L
  • HERITAGE
  • Poultry Shear, Straight, 9 In. LPoultry Shear,Straight,9 In. L
  • Item # 4VAU1
  • Mfr. Model # 758LR
  • Poultry Shear, Right Hand, Handle Style Straight, Overall Length 9 In., Length of Cut 3 In., Blade Material...More

Multi-Tool,10 Tools,27 Functions,4 In,SS
  • VICTORINOX SWISS ARMY
  • Multi-Tool, 10 Tools, 27 Functions, 4 In, SSMulti-Tool,10 Tools,27 Functions,4 In,SS
  • Item # 19T438
  • Mfr. Model # 53814
  • Multi-Tool, Number of Tools 10, Number of Functions 27, Closed Length 4 In., High Carbon Stainless Steel...More

Multipurpose,Shears,Ambidextrous
  • CLAUSS
  • Multipurpose, Shears, AmbidextrousMultipurpose,Shears,Ambidextrous
  • Item # 10F746
  • Mfr. Model # 18596
  • Primary Application Multipurpose, Shears, Ambidextrous, Handle Style Straight, Overall Length 9 In., Length...More

Industrial,Industrial Shears,8 In. L
  • KLEIN TOOLS
  • Industrial, Industrial Shears, 8 In. LIndustrial,Industrial Shears,8 In. L
  • Item # 4VAP9
  • Mfr. Model # 23008
  • Primary Application Industrial, Industrial Shears, Right Hand, Handle Style Straight, Overall Length 8 In.,...More

Poultry Shear,Straight,9-1/2 In. L
  • HERITAGE
  • Poultry Shear, Straight, 9-1/2 In. LPoultry Shear,Straight,9-1/2 In. L
  • Item # 4VAN5
  • Mfr. Model # 7240
  • Poultry Shear, Ambidextrous, Handle Style Bent, Overall Length 9-1/2 In., Length of Cut 3-3/4 In., Blade...More

Multipurpose,Scissors,Straight,4 In. L
  • CLAUSS
  • Multipurpose, Scissors, Straight, 4 In. LScissors
  • Item # 19T040
  • Mfr. Model # 12260
  • Primary Application Multipurpose, Scissors, Right Hand, Handle Style Straight, Overall Length 4 In., Length...More

Electricians Scissors,6-1/2 In. L
  • AVEN
  • Electricians Scissors, 6-1/2 In. LElectricians Scissors,6-1/2 In. L
  • Item # 9RLV0
  • Mfr. Model # 11080
  • Primary Application Electrical and Communications, Electricians Scissors, Right Hand, Handle Style Straight,...More

Scissor Multi-Tool,Black,10 Tools
  • GERBER
  • Scissor Multi-Tool, Black, 10 ToolsScissor Multi-Tool,Black,10 Tools
  • Item # 4RDT6
  • Mfr. Model # 31-000013
  • Scissor Multi-Tool, Handle Color Black, Opening Action Butterfly Opening, One-Hand Operation No, Number of...More

Electricians Scissors,10-1/2 In. L
  • KLEIN TOOLS
  • Electricians Scissors, 10-1/2 In. LElectricians Scissors,10-1/2 In. L
  • Item # 4VAR1
  • Mfr. Model # 23010
  • Primary Application Electrical and Communications, Electricians Scissors, Right Hand, Handle Style Straight,...More

Multipurpose,Shears,Ambidextrous
  • MIRACLE GRO
  • Multipurpose, Shears, AmbidextrousShear
  • Item # 30PE06
  • Mfr. Model # 18944
  • Primary Application Multipurpose, Shears, Ambidextrous, Handle Style Straight, Overall Length 9 In., Length...More

Results per page: 16 | 32 | 48