Skip Content

Filter Results By

Brand
Price
Shop By
Ratings

307 Results Found that Include 3,139 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • GRAINGER APPROVED
  • Stock CartStock Cart
  • Multiple product options available

    Multiple product options available

Utility Cart,750 lb. Load Cap.
  • RUBBERMAID
  • Utility Cart, 750 lb. Load Cap.Utility Cart,750 lb. Load Cap.
  • Item # 4DFV4
  • Mfr. Model # FG454600BLA
  • Utility Cart, Load Capacity 750 lb., Shelf Color Black, Overall Length 55 In., Overall Width 26 In., Overall...More

  • GRAINGER APPROVED
  • Wire CartWire Cart
  • Multiple product options available

    Multiple product options available

  • METRO
  • Wire CartWire Cart
  • Multiple product options available

    Multiple product options available

Utility Cart,Steel,36 Lx24 W,4000 lb.
  • GRAINGER APPROVED
  • Utility Cart, Steel, 36 Lx24 W, 4000 lb.Utility Cart,Steel,36 Lx24 W,4000 lb.
  • Item # 1TGT4
  • Mfr. Model # HET-2436-2-95
  • Welded Utility Cart, Shelf Type Flat Shelves, Load Capacity 4000 lb., Steel Material, 14 Gauge, Powder Coat...More

Stock Cart, Heavy Duty, 36 X 24
  • GRAINGER APPROVED
  • Stock Cart, Heavy Duty, 36 X 24Stock Cart, Heavy Duty, 36 X 24
  • Item # 1TGV4
  • Mfr. Model # RSC-2436-5-95
  • Stock Cart, Load Capacity 1200 lb., Number of Shelves 5, Shelf Width 24 In., Shelf Length 36 In., Overall...More

  • RUBBERMAID
  • Trade Cart / Service BenchTrade Cart / Service Bench
  • Multiple product options available

    Trade Cart/Service Bench, Varies by Load Capacity, Overall Length, Overall Width, Overall Height, Number of Doors, Caster Dia, Caster Type, Material, Color, Drawer...More

Rolling Utility Crt,3 Drawers,Silver,SST
  • WESTWARD
  • Rolling Utility Crt, 3 Drawers, Silver, SSTRolling Utility Crt,3 Drawers,Silver,SST
  • Item # 31CE54
  • Mfr. Model # 31CE54
  • Rolling Utility Cart, Industrial Series, Width 34 In., Depth 20-7/10 In., Height 37-2/5 In., Number of...More

  • LITTLE GIANT
  • Mobile TableMobile Table
  • Multiple product options available

    Mobile Table, Varies by Load Capacity, Overall Length, Overall Width, Overall Height, Caster Type, Caster Material, Caster Size, Number of Shelves, Material, Color,...More

Mobile Service Bench,60 In. L,24 In. W
  • GRAINGER APPROVED
  • Mobile Service Bench, 60 In. L, 24 In. WMobile Service Bench,60 In. L,24 In. W
  • Item # 1TGL6
  • Mfr. Model # 3400-95
  • Mobile Service Bench, Load Capacity 2000 lb., Overall Length 60 In., Overall Width 24 In., Overall Height 38...More

Gray Truck,12-1/2 Cu. Ft.,600 Lb. Load
  • GRAINGER APPROVED
  • Gray Truck, 12-1/2 Cu. Ft., 600 Lb. LoadGray Truck,12-1/2 Cu. Ft.,600 Lb. Load
  • Item # 9VZN8
  • Mfr. Model # UT-10 GREY
  • Cube Truck, Volume Capacity 12-1/2 cu. ft., Load Capacity 600 lb., Bushel Capacity 10 Bushels, Overall Length...More

Bussing and Transport Cart,300 Lb. Cap
Utility Cart,265 lb. Capacity,Plastic
  • CRESTWARE
  • Utility Cart, 265 lb. Capacity, PlasticUtility Cart,265 lb. Capacity,Plastic
  • Item # 38EW09
  • Mfr. Model # RTROLLEY
  • Utility Cart, Load Capacity 265 lb., Shelf Material Plastic, Leg Material Aluminum, Shelf Color Gray, Leg...More

Wire Cart,Steel,150 lb.,(2) Brakes
  • SANDUSKY
  • Wire Cart, Steel, 150 lb., (2) BrakesWire Cart,Steel,150 lb.,(2) Brakes
  • Item # 31XX28
  • Mfr. Model # MKT241434
  • Wire Cart, Shelf Width 24 In., Shelf Length 14 In., Overall Length 14 In., Overall Width 24 In., Overall...More

Mail Cart,33 In. L,20 In. W,37-1/2 In. H
  • WESCO
  • Mail Cart, 33 In. L, 20 In. W, 37-1/2 In. HMail Cart,33 In. L,20 In. W,37-1/2 In. H
  • Item # 8UYJ9
  • Mfr. Model # 272228
  • Mail Cart, Overall Length 33 In., Overall Width 20 In., Overall Height 37-1/2 In., Top Basket Length 25 In.,...More

  • JAMCO
  • Heavy Duty Stainless Steel Transfer CartHeavy Duty Stainless Steel Transfer Cart
  • Multiple product options available

    Heavy Duty Stainless Steel Transfer Cart, Load Capacity 1800 lb., Overall Height 31 In., Caster Type (2) Rigid, (2) Swivel, Caster Material Urethane, Caster Size 6 In. x...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More