Skip Content

Filter Results By

Product Categories

Locking Knives

273 Results Found that Include 277 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Spring Steel/High Speed Steel Folding Locking Utility Knife
Folding Knife,Fine Blade Edge 1-1/2" Blade Length,Locking&#
Pocket Knife,Fine Blade Edge 2-1/4" Blade Length
Folding Knife,Fine Blade Edge 2" Blade Length,Locking Blade
Kilowatt  Knife,Straight Blade Edge 3-1/2" Blade Lengt
Folding Knife,1/2 Serrated Blade Edge 3" Blade Length,
Folding Pocket Knife,Fine Blade Edge 2-5/8" Blade Leng
Folding Knife,Fine Blade Edge 2-3/8" Blade Length,Locking&#
Folding Pocket Knife,Fine Blade Edge 2-1/4" Blade Leng
Folding Pocket Knife,Straight Blade Edge 2-5/8" Blade
Knife,Min-Pin Spear Point,2.85 In,Steel
  • 5.11 TACTICAL
  • Knife, Min-Pin Spear Point, 2.85 In, Steel Knife,Min-Pin Spear Point,2.85 In,Steel
  • Item # 21V897
  • Mfr. Model # 51059
  • Knife, Min-Pin Spear Point, Number of Blades 1, Blade Edge Plain, Blade Type Steel, Blade Length 2.85 In,...More

Knife,Plain Blade Edge 2.85" Blade Length
  • 5.11 TACTICAL
  • Knife, Plain Blade Edge 2.85" Blade Length Knife,Plain Blade Edge 2.85" Blade Length
  • Item # 21V898
  • Mfr. Model # 51061
  • Knife, Wharn For Duty Wharncliffe, Number of Blades 1, Blade Edge Plain, Blade Type Steel, Blade Length 2.85...More

Folding Knife,Powerframe F/E,Clip
  • GERBER
  • Folding Knife, Powerframe F/E, Clip Folding Knife,Powerframe F/E,Clip
  • Item # 4RDR4
  • Mfr. Model # 22-41965
  • Folding Knife, Powerframe F/E, Number of Blades 1, Blade Edge Fine, Blade Type Clip Point, Blade Length 3 In,...More

Multi-Tool,5 Tools,2-3/4 In,Orange/Black
  • GERBER
  • Multi-Tool, 5 Tools, 2-3/4 In, Orange/Black Multi-Tool,5 Tools,2-3/4 In,Orange/Black
  • Item # 21A145
  • Mfr. Model # 31-001440
  • Multi-Tool, Groundbreaker(TM) Electricians Tool, Number of Tools 5, Number of Functions 20, Closed Length...More

Folding Pocket Knife,Straight Blade Edge 3-3/4" Blade
Folding Pocket Knife,Serrated Blade Edge 3" Blade Length,Lo
Pocket Knife,Folding, 5.75 In
  • GERBER
  • Pocket Knife, Folding, 5.75 In Pocket Knife,Folding, 5.75 In
  • Item # 8FFA7
  • Mfr. Model # 22-01614
  • Pocket Knife, Folding, Number of Blades 1, Blade Type Fine Edge, Blade Length 2.3 In., Length Open 5.75 In.,...More

Folding Pocket Knife,Fine Blade Edge 3-3/4" Blade Leng
Folding Knife,Partially Serrated Blade Edge 3-39/64" Blade&
Pocket Knife,Fine Blade Edge 2-3/8" Blade Length
Folding Knife,Fine/Serrated Blade Edge 3-1/2" Blade Le
Folding Knife,Fine,Drop,Satin/Black,3 in
  • SMITH & WESSON
  • Folding Knife, Fine, Drop, Satin/Black, 3 in Folding Knife,Fine,Drop,Satin/Black,3 in
  • Item # 40P282
  • Mfr. Model # SW109
  • Folding Knife, Number of Blades 1, Blade Edge Fine, Blade Type Drop Point, Satin, Blade Length 3 in., Length...More

Folding Knife,Fine,Drop Point,7-5/8 in
  • MILWAUKEE
  • Folding Knife, Fine, Drop Point, 7-5/8 in Folding Knife,Fine,Drop Point,7-5/8 in
  • Item # 22UY21
  • Mfr. Model # 48-22-1990
  • Folding Knife, Number of Blades 1, Blade Edge Fine, Blade Type Drop Point, Blade Length 3 in., Length Open...More

Knife,Double Duty Karambit Blade,3.7 In
  • 5.11 TACTICAL
  • Knife, Double Duty Karambit Blade, 3.7 In Knife,Double Duty Karambit Blade,3.7 In
  • Item # 21V906
  • Mfr. Model # 51072
  • Knife, Double Duty Karambit Blade, Number of Blades 2, Blade Edge Half Serrated, Blade Type Steel, Blade...More

Pocket Knife,Straight Blade Edge 2-1/2" Blade Length
  • KLEIN TOOLS
  • Pocket Knife, Straight Blade Edge 2-1/2" Blade Length Pocket Knife,Straight Blade Edge 2-1/2" Blade Length
  • Item # 2DFK3
  • Mfr. Model # 44001
  • Pocket Knife, Lightweight LockbackBlade Edge Straight, Blade Type Lockback, Blade Length 2-1/2 In.Closed...More

Pkt Knife,SS Hndl w/Rosewood,
  • KLEIN TOOLS
  • Pkt Knife, SS Hndl w/Rosewood, Pkt Knife,SS Hndl w/Rosewood,
  • Item # 2DFK6
  • Mfr. Model # 44033
  • Pocket Knife, CompactBlade Edge Fine, Blade Type Drop Point, Blade Length 2 In.Closed Length 3 In., Blade...More

Folding Pocket Knife,Fine Blade Edge 2-1/8" Blade Leng
Folding Knife,Fine Blade Edge 3-1/2" Blade Length,Locking&#
Folding Pocket Knife,Serrated Blade Edge 3-3/4" Blade
Knife,Drt Spear Point,2.85 In,Steel
  • 5.11 TACTICAL
  • Knife, Drt Spear Point, 2.85 In, Steel Knife,Drt Spear Point,2.85 In,Steel
  • Item # 21V896
  • Mfr. Model # 51057
  • Knife, Drt Spear Point, Number of Blades 1, Blade Edge Plain, Blade Type Steel, Blade Length 2.85 In, Length...More

Folding Knife,Partially Serrated Blade Edge 3-5/16" Blade&#
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More