Skip Content

Filter Results By

Sheet Metal Tools

177 Results Found that Include 301 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • WESTWARD
  • Metal Cutting Snip Metal Cutting Snip
  • Multiple product options available

    Multiple product options available

  • Category : Metal Cutting Snips
Aviation Snip Set, 9-3/4", 18 Mild, Number of Pie
9" Metal Cutting Snip, Straight, 20 Mild
  • WISS
  • 9" Metal Cutting Snip, Straight, 20 Mild Metal Cutting Snip
  • Item # 6C157
  • Mfr. Model # MPC3
  • Metal Cutting Snip, Cutting Action Straight, Overall Length 9 In., Metal Gauge 20 Mild, Cutting Edge...More

  • Category : Metal Cutting Snips
Aviation Snip Set, 9-3/4", 18 Mild, Number of Pie
  • TM

    Grainger Choice

  • WESTWARD
  • Aviation Snip Set, 9-3/4", 18 Mild, Number of Pieces: 3 Aviation Snip Set, 9-3/4", 18 Mild, Number of Pieces: 3
  • Item # 4PM06
  • Mfr. Model # 4PM06
  • Aviation Snip Set, Number of Pieces 3, Cutting Action Left/Right/Straight, Overall Length 9-3/4 In., Metal...More

  • Category : Metal Cutting Snip Sets
12" Tinners Snip, Straight, 20 Mild
  • TM

    Grainger Choice

  • WESTWARD
  • 12" Tinners Snip, Straight, 20 Mild 12" Tinners Snip, Straight, 20 Mild
  • Item # 4YP52
  • Mfr. Model # 4YP52
  • Tinners Snip, Cutting Action Straight, Overall Length 12 In., Metal Gauge 20 Mild, Cutting Edge Nonserrated,...More

  • Category : Metal Cutting Snips
Hole Cutter,2 to 12 in. dia.
  • MALCO
  • Hole Cutter, 2 to 12 in. dia. Hole Cutter,2 to 12 in. dia.
  • Item # 1ELG5
  • Mfr. Model # HC1
  • Adjustable Hole Cutter, Tooth Material High Speed Steel, Saw Dia. 2 In., Max. Cutting Depth 12 In.,...More

  • Category : Hole Cutters
Cutter Bit For 1ELG5,1ELH8
  • MALCO
  • Cutter Bit For 1ELG5,1ELH8 Cutter Bit For 1ELG5,1ELH8
  • Item # 1ELG6
  • Mfr. Model # CB
  • Pilot Drill Bit, Shank Shape Round, Fits Hole Saw Dia. 1/4 In., Replacement Pilot Drill No. Mfr. No. CB,...More

  • Category : Hole Saw Accessories
Shear,Single Speed
  • DEWALT
  • Shear, Single Speed Shear,Single Speed
  • Item # 4LF15
  • Mfr. Model # DW892
  • Shear, Gauge Steel 14, Stainless Steel Gauge 16, Current @ 120 VAC 3.0 Amps, No Load Speed 2700 Strokes per...More

  • Category : Electric Shears
11-3/4" Metal Cutting Snip, Straight, 24 Mild/26
Turbo Shear,Left Cut,18 Ga Mild Steel
Metal Crimper,22 ga.,1-5/8 In.,5 Blade
General Hand Tool Kit, Number of Pieces:  4, Appl
Aviation Snip Set, 10", 18 Mild, 22 Stainless Steel,&#
Aviation Snip Set, 9-15/16" and 12-5/16", 18
Hole Cutter,2 To 20 In Dia
  • MALCO
  • Hole Cutter, 2 To 20 In Dia Hole Cutter,2 To 20 In Dia
  • Item # 1ELH8
  • Mfr. Model # HC2
  • Adjustable Hole Cutter, Tooth Material High Speed Steel, Saw Dia. 2 In., Max. Cutting Depth 20 In.,...More

  • Category : Hole Cutters
Stainless Steel Hand Notcher,30° V-Notch Cutting Action,1"&#
Swivel Head Shear,120V,5A,14 ga.
  • DEWALT
  • Swivel Head Shear, 120V, 5A, 14 ga. Swivel Head Shear,120V,5A,14 ga.
  • Item # 4LF13
  • Mfr. Model # DW891
  • Electric Shear, Steel Capacity (Gauge) 14, Stainless Steel Capacity (Gauge) 16, 5.0 Amps @ 120V, Min. Cut...More

  • Category : Electric Shears
  • DEWALT
  • Cordless Shear Cordless Shear
  • Multiple product options available

    Cordless Shear, Bare Tool (No Battery), Voltage 18.0, Stainless Steel Capacity 20 ga., Speed Range 0 to 2300 spm, Swivel Angle 360°, Waste Curl 7/32", Battery Included...More

  • Category : Cordless Shears
7" Tinners Snip, Straight, 22 Mild/26 Stainless Steel
Sheet Metal Shear,0-2500 SPM,7.0 A,120 V
  • MILWAUKEE
  • Sheet Metal Shear, 0-2500 SPM, 7.0 A, 120 V Sheet Metal Shear,0-2500 SPM,7.0 A,120 V
  • Item # 2WA31
  • Mfr. Model # 6852-20
  • Corded Sheet Metal Shear, Steel Capacity (Gauge) 18, Stainless Steel Capacity (Gauge) 20, Amps @ 120V 6.8,...More

  • Category : Electric Shears
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More