Skip Content

Filter Results By

Wire Strippers

126 Results Found that Include 351 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Insulated Crimper,22-10 AWG,7-3/4 In L
  • DOLPHIN COMPONENTS CORP
  • Insulated Crimper, 22-10 AWG, 7-3/4 In L Insulated Crimper,22-10 AWG,7-3/4 In L
  • Item # 4KEC4
  • Mfr. Model # DC-500F
  • Insulated Crimper, Capacity 22 to 10 AWG, Overall Length 7-3/4 In., For Use With Dolphin Displacement...More

Ratcheting Crimper,28-22 AWG,7-1/2 In L
  • KLEIN TOOLS
  • Ratcheting Crimper, 28-22 AWG, 7-1/2 In L Ratcheting Crimper
  • Item # 6LFT9
  • Mfr. Model # VDV226-011-SEN
  • Ratcheting Crimper, Capacity 28 to 22 AWG, Overall Length 7-1/2 In., For Use With Crimps 4, 6, and 8 Position...More

Pliers Set, Handle Type: Ergonomic, Number of Pieces:&
  • IRWIN VISE-GRIP
  • Pliers Set, Handle Type: Ergonomic, Number of Pieces: 7 Pliers Set
  • Item # 10J860
  • Mfr. Model # 1802537
  • Pliers Set, Number of Pieces 7, Includes (1) Each: 6 In. Groove Lock Straight Jaw Pliers (GV6), 8 In. Long...More

Insulated Crimper,26-6 AWG,8-7/8 In L
  • POWER FIRST
  • Insulated Crimper, 26-6 AWG, 8-7/8 In L Insulated Crimper,26-6 AWG,8-7/8 In L
  • Item # 24C970
  • Mfr. Model # 24C970
  • Insulated Crimper, Capacity 26 to 6 AWG, Overall Length 8-7/8 In., Cuts Yes, Strips Yes, Adjustable Manual,...More

Wire Stripper,8" Overall Length,8 to 26 AWG Capacity,Solid&
Cable Stripper,4-1/2" Overall Length,1/4" Capacity,RG6/
Wire Stripper,8" Overall Length,24 to 10 AWG Capacity,Solid
Insulated Tool Set, Number of Pieces: 11
  • JONARD TOOLS
  • Insulated Tool Set, Number of Pieces: 11 Insulated Tool Set, Number of Pieces: 11
  • Item # 2TDP7
  • Mfr. Model # TK-110INS
  • Insulated Tool Set, Number of Pieces 11, Pliers Included Mfr. No. INP-1072 Lineman's Pliers 7-1/4 In., No....More

Bi-Metal Folding Utility Knife,6-1/8" Overall Length,Number
Crimping Tool,6 Way,8 1/4 In
General Hand Tool Kit, Number of Pieces:  159, Ap
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More