Skip Content

Filter Results By

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

57 Results Found that Include 184 Products 

Results per page: 16 | 32 | 48
Multi-purpose Shear,7 1/2 OAL,1 5/8 Cut
  • WESTWARD
  • Multi-purpose Shear, 7 1/2 OAL, 1 5/8 CutMulti-purpose Shear,7 1/2 OAL,1 5/8 Cut
  • Item # 4YP37
  • Mfr. Model # 4YP37
  • Primary Application Multipurpose, Shears, Right Hand, Handle Style Straight, Overall Length 7-1/2 In., Length...More

  • GRAINGER APPROVED VENDOR
  • ScissorsScissors
  • Multiple product options available

    Multiple product options available

  • CLAUSS
  • ShearsShears
  • Multiple product options available

    Multiple product options available

  • CLAUSS
  • ScissorScissor
  • Multiple product options available

    Multiple product options available

Shop Shears,Right Hand,8 In. L
  • CLAUSS
  • Shop Shears, Right Hand, 8 In. LSnip
  • Item # 5EHK1
  • Mfr. Model # 18039
  • Primary Application Shop, Shop Shears, Right Hand, Handle Style Straight, Overall Length 8 In., Length of Cut...More

Industrial Shears,12-1/4 In. L
  • WISS
  • Industrial Shears, 12-1/4 In. LIndustrial Shears
  • Item # 4CP70
  • Mfr. Model # W22N
  • Primary Application Industrial, Industrial Shears, Right Hand, Handle Style Offset, Overall Length 12-1/4...More

  • ABILITY ONE
  • ScissorsScissors
  • Multiple product options available

    Multiple product options available

  • WESTWARD
  • ShearsShears
  • Multiple product options available

    Multiple product options available

  • WISS
  • ScissorsScissors
  • Multiple product options available

    Multiple product options available

Fabric/Thread,Fabric Shears,Ambidextrous
  • CLAUSS
  • Fabric/Thread, Fabric Shears, AmbidextrousFabric/Thread,Fabric Shears,Ambidextrous
  • Item # 10F711
  • Mfr. Model # 18540
  • Primary Application Fabric and Thread, Fabric Shears, Ambidextrous, Handle Style Straight, Overall Length 4...More

Fabric/Thread,Kevlar Shears,Right Hand
  • CLAUSS
  • Fabric/Thread, Kevlar Shears, Right HandFabric/Thread,Kevlar Shears,Right Hand
  • Item # 5EHK2
  • Mfr. Model # 18425
  • Primary Application Fabric and Thread, Kevlar Shears, Right Hand, Handle Style Bent, Overall Length 8 In.,...More

Poultry Shear,Straight,8 In. L
  • HERITAGE
  • Poultry Shear, Straight, 8 In. LPoultry Shear,Straight,8 In. L
  • Item # 4VAU5
  • Mfr. Model # 108B
  • Poultry Shear, Right Hand, Handle Style Straight, Overall Length 8 In., Length of Cut 3-1/2 In., Blade...More

  • WESTCOTT
  • ScissorsScissors
  • Multiple product options available

    Multiple product options available

Shears,10 In. L,Stainless Steel
  • WISS
  • Shears, 10 In. L, Stainless SteelShears,10 In. L,Stainless Steel
  • Item # 9N077
  • Mfr. Model # W912
  • Primary Application Multipurpose, Shop Shears, Right Hand, Handle Style Offset, Overall Length 10 In., Length...More

Poultry Shear,Straight,8 In. L
  • HERITAGE
  • Poultry Shear, Straight, 8 In. LPoultry Shear,Straight,8 In. L
  • Item # 4VAU2
  • Mfr. Model # 758
  • Poultry Shear, Right Hand, Handle Style Straight, Overall Length 8 In., Length of Cut 3 In., Blade Material...More

Multipurpose,Shears,Straight,8-1/4 In. L
  • CLAUSS
  • Multipurpose, Shears, Straight, 8-1/4 In. LMultipurpose,Shears,Straight,8-1/4 In. L
  • Item # 19T044
  • Mfr. Model # 18052
  • Primary Application Multipurpose, Shears, Right Hand, Handle Style Straight, Overall Length 8-1/4 In., Length...More

Medical Shears Multi-Tool,6 Functions
  • LEATHERMAN
  • Medical Shears Multi-Tool, 6 FunctionsMedical Shears Multi-Tool,6 Functions
  • Item # 41U105
  • Mfr. Model # 831713
  • Folding Medical Shears Multi-Tool, Number of Tools 1, Number of Functions 6, Closed Length 5 in., Stainless...More

Multipurpose,Scissors Set
  • CLAUSS
  • Multipurpose, Scissors SetMultipurpose,Scissors Set
  • Item # 19T056
  • Mfr. Model # 18660
  • Primary Application Multipurpose, Scissors Set, Right Hand, Handle Style Straight, Overall Length 8 In.,...More

  • WESTWARD
  • CutterCutter
  • Multiple product options available

    Multiple product options available

Industrial,Industrial Shears,7-3/4 In. L
  • CLAUSS
  • Industrial, Industrial Shears, 7-3/4 In. LIndustrial,Industrial Shears,7-3/4 In. L
  • Item # 10F724
  • Mfr. Model # 11110
  • Primary Application Industrial, Industrial Shears, Ambidextrous, Handle Style Straight, Overall Length 7-3/4...More

Shop Shears,8 In. L,Nickel Chrome
  • KLEIN TOOLS
  • Shop Shears, 8 In. L, Nickel ChromeShop Shears,8 In. L,Nickel Chrome
  • Item # 4VAP5
  • Mfr. Model # 22003
  • Primary Application Shop, Shop Shears, Right Hand, Handle Style Straight, Overall Length 8 In., Length of Cut...More

Multipurpose,Scissors,Ambidextrous
  • MIRACLE GRO
  • Multipurpose, Scissors, AmbidextrousMultipurpose,Scissors,Ambidextrous
  • Item # 30PE05
  • Mfr. Model # 18943
  • Primary Application Multipurpose, Scissors, Ambidextrous, Handle Style Straight, Overall Length 6 In., Length...More

Multipurpose,Shears,Ambidextrous
  • MIRACLE GRO
  • Multipurpose, Shears, AmbidextrousMultipurpose,Shears,Ambidextrous
  • Item # 30PE02
  • Mfr. Model # 18925
  • Primary Application Multipurpose, Shears, Ambidextrous, Handle Style Straight, Overall Length 9 In., Length...More

Multipurpose,Scissors,Right Hand
  • MIRACLE GRO
  • Multipurpose, Scissors, Right HandSnip
  • Item # 30PE04
  • Mfr. Model # 18931
  • Primary Application Multipurpose, Scissors, Right Hand, Handle Style Straight, Overall Length 7 In., Length...More

Electricians Scissors,4-1/2 In. L
  • HERITAGE
  • Electricians Scissors, 4-1/2 In. LElectricians Scissors,4-1/2 In. L
  • Item # 4VAT3
  • Mfr. Model # 104C
  • Primary Application Electrical and Communications, Electricians Scissors, Right Hand, Handle Style Straight,...More

Aviation Snips,Straight,10-1/2 In
  • WISS
  • Aviation Snips, Straight, 10-1/2 InAviation Snips,Straight,10-1/2 In
  • Item # 8LVP6
  • Mfr. Model # MPX
  • Aviation Snip, Cutting Action Straight, Overall Length 10-1/2 In., Metal Gauge 18 Mild, Cutting Edge...More

Poultry Shear,Ambidextrous,8 In. L,Sharp
  • CLAUSS
  • Poultry Shear, Ambidextrous, 8 In. L, SharpPoultry Shear,Ambidextrous,8 In. L,Sharp
  • Item # 10F737
  • Mfr. Model # 10600
  • Poultry Shear, Ambidextrous, Handle Style Straight, Overall Length 8 In., Length of Cut 3-1/2 In., Blade...More

Results per page: 16 | 32 | 48