Skip Content

Filter Results By

Adjustable Wrenches

67 Results Found that Include 258 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Adjustable Spud Wrench,11 in. L
  • KLEIN TOOLS
  • Adjustable Spud Wrench, 11 in. L Adjustable Spud Wrench,11 in. L
  • Item # 22DL61
  • Mfr. Model # 3227
  • Adjustable Spud Wrench, Number of Points 0, Head Size 1-5/16 In., Overall Length 11 In., Offset None, Head...More

Adj. Wrench Set,Jaw Cap. 15/16, 1-1/2 in
Pliers Set, Number of Pieces: 4
  • WESTWARD
  • Pliers Set, Number of Pieces: 4 Pliers Set
  • Item # 1UKP4
  • Mfr. Model # 1UKP4
  • Pliers Set, Number of Pieces 4, Includes 10 In. Tongue and Groove, 8 In. Adjustable Wrench, 8 In. Linesman, 8...More

Pliers and Wrench Set, Handle Type: Dipped, Number of&
  • CHANNELLOCK
  • Pliers and Wrench Set, Handle Type: Dipped, Number of Pieces: 8 Pliers and Wrench Set, Handle Type: Dipped, Number of Pieces: 8
  • Item # 10N540
  • Mfr. Model # GS-28
  • Pliers and Wrench Set, Number of Pieces 8, Includes (1) Each: 10 In. Adjustable Wrench, 6 In. Slip Joint...More

Adj. Wrench Set,Number of Pieces 4
  • IRWIN VISE-GRIP
  • Adj. Wrench Set, Number of Pieces 4 Adj. Wrench Set,Number of Pieces 4
  • Item # 3LXP4
  • Mfr. Model # 2078706
  • Adjustable Wrench Set, Number of Pieces 4, Jaw Capacity 1 In., 1-1/8 In., 1-1/4 In., 1-1/2 In., Overall...More

Satin Chrome Locking Adjustable Wrench, 24", Alloy Steel,&#
Adjustable Spud Wrench,1-1/2 in.
  • WESTWARD
  • Adjustable Spud Wrench, 1-1/2 in. Adjustable Spud Wrench,1-1/2 in.
  • Item # 5REA2
  • Mfr. Model # 5REA2
  • Adjustable Spud Wrench, Number of Points 0, Head Size 1-1/2 In., Overall Length 15-3/4 In., Offset None, Head...More

Adj. Wrench Set,Jaw Cap. 15/16,1-5/16 in
Adjustable Spud Wrench,1-1/2 in.
  • PROTO
  • Adjustable Spud Wrench, 1-1/2 in. Adjustable Spud Wrench,1-1/2 in.
  • Item # 3R386
  • Mfr. Model # J712SC
  • Adjustable Spud Wrench, Number of Points 0, Head Size 1-1/2 In., Overall Length 16 In., Offset None, Head...More

General Hand Tool Kit, Number of Pieces:  28, App
Pliers and Wrench Set, Handle Type: Ergonomic, Number
General Hand Tool Kit, Number of Pieces:  12, App
Aluminum 11" Straight Pipe Wrench, 2-1/4" Jaw Cap
Adj. Wrench Set,Jaw Cap. 15/16, 1-3/16in
T Handle Tap Wrench,Ratchet,10 In Length
Gland Nut Wrench,Adjustable
  • OTC
  • Gland Nut Wrench, Adjustable Gland Nut Wrench,Adjustable
  • Item # 2TVT3
  • Mfr. Model # 1266
  • Gland Nut Wrench, Adjustable, Designed To Fit Hydraulic Cylinders, For Use On Farm And Construction...More

Groove Lock Pliers Set, Handle Type: Ergonomic, Number
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More