Skip Content

Filter Results By

Insulated Terminals

102 Results Found that Include 1,094 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • 12 AWG to 10 AWG Butt Splice Connectors 12 AWG to 10 AWG Butt Splice Connectors
  • Multiple product options available

    Butt Splice Connector, Insulation Type Heat Shrink, Wire Range 22 AWG to 18 AWG, Max. Temp. 221°F, Max. Voltage 600V, Seam Butted, Connection Material Copper, Standards...More

  • 16 to 14 AWG Butt Splice Connectors 16 to 14 AWG Butt Splice Connectors
  • Multiple product options available

    Butt Splice Connector, Insulation Type Heat Shrink, Max. Temp. 221°F, Max. Voltage 600V, Seam Butted, Connection Material Copper, Standards UL/CUL, Connection Type...More

Butt Splice Connector,16-14 AWG,PK100
  • STA-KON
  • Butt Splice Connector, 16-14 AWG, PK100 Butt Splice Connector,16-14 AWG,PK100
  • Item # 4RHE6
  • Mfr. Model # 2RB14X
  • Splice Connector, Connector Type Butt Splice, Insulation Type Vinyl, Insulation Color Blue, Connection Type...More

Blue Female Flag Disconnect with Copper Sleeve, Nylon Insul
Yellow Female Flag Disconnect, Nylon Insulation Type, 12 to
Female Terminal,45 Deg
  • TWECO
  • Female Terminal, 45 Deg Female Terminal,45 Deg
  • Item # 6NE47
  • Mfr. Model # 95101110
  • Welding Cable Female Terminal, Copper Alloy, Angled 45 Deg, Stud Hole 17/32 In, Insulated Cover, For Use With...More

Butt Splice Connector,26-22 AWG,Yel,PK10
  • VELVAC
  • Butt Splice Connector, 26-22 AWG, Yel, PK10 Butt Splice Connector,26-22 AWG,Yel,PK10
  • Item # 21DG48
  • Mfr. Model # 31030
  • Splice Connector, Connector Type Butt Splice, Insulation Type Polyolefin, Insulation Color Yellow, Connection...More

  • 12 to 10 AWG Butt Splice Connectors 12 to 10 AWG Butt Splice Connectors
  • Multiple product options available

    Closed End Connector, Insulation Type Nylon, Color Code Clear, Max. Temp. 221°F, Max. Voltage 600V, Connection Type Crimp and Features Fully Insulated; Varies by Wire...More

  • 22 to 18 AWG Butt Splice Connectors 22 to 18 AWG Butt Splice Connectors
  • Multiple product options available

    Closed End Connector, Insulation Type Nylon, Color Code Clear, Max. Temp. 221°F, Max. Voltage 300V, Connection Material Copper, Standards UL/CUL, Connection Type Crimp...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More