Skip Content

Filter Results By

Brand
Price
Shop By
Ratings

1,143 Results Found that Include 1,290 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • IDEAL
  • Wire ConnectorWire Connector
  • Multiple product options available

    Twist On Wire Connector; Varies by Color, Series, Max. Wire Combination and Max. Voltage

Connector,1 Conductor
  • BLACKBURN
  • Connector, 1 ConductorConnector,1 Conductor
  • Item # 3LN44
  • Mfr. Model # ADR6
  • Mechanical Connector, Type Single-Conductor , Head Style Slotted, Min. Conductor Size (AWG) 14 sol, Max....More

One Conductor Lug,14AWG,1.16In
  • BURNDY
  • One Conductor Lug, 14AWG, 1.16InOne Conductor Lug,14AWG,1.16In
  • Item # 22C172
  • Mfr. Model # KA2U
  • One Conductor Lug, Type Commercial, Min. Conductor Size (AWG) 14, Max. Conductor Size 2 AWG, Body Material...More

Connector,1 Conductor
  • BLACKBURN
  • Connector, 1 ConductorConnector,1 Conductor
  • Item # 3LR08
  • Mfr. Model # L70
  • Mechanical Connector, Type Compact, Head Style Slotted, Min. Conductor Size (AWG) 14 sol, Max. Conductor Size...More

Connector,Wire/Cable
  • ANDERSON POWER PRODUCTS
  • Connector, Wire/CableConnector,Wire/Cable
  • Item # 3BY26
  • Mfr. Model # 6320G1
  • Wire/Cable Connector, Wire Size 2/0 AWG, Current Rating 350 Amps, Maximum Wire Diameter 0.50 Inch, Cable Well...More

Connector,Wire/Cable
  • ANDERSON POWER PRODUCTS
  • Connector, Wire/CableConnector,Wire/Cable
  • Item # 3BY23
  • Mfr. Model # 6325G1
  • Wire/Cable Connector, Wire Size 1/0 AWG, Current Rating 175 Amps, Maximum Wire Diameter 0.44 Inch, Cable Well...More

  • BUCHANAN
  • Wire ConnectorWire Connector
  • Multiple product options available

    Twist On Wire Connector; Varies by Color, Series, Max. Wire Combination and Max. Voltage

  • POWER FIRST
  • Wire ConnectorWire Connector
  • Multiple product options available

    Twist On Wire Connector, Description/Special Features Quick and easy to match the right connector to the size of the wire. Shells are designed to withstand temperatures...More

Connector,1 Conductor
  • BLACKBURN
  • Connector, 1 ConductorConnector,1 Conductor
  • Item # 3LR05
  • Mfr. Model # L250
  • Mechanical Connector, Type Compact, Head Style Socket, Min. Conductor Size (AWG) 6 str, Max. Conductor Size...More

Connector,Yellow,2 Ports,26-19AWG,PK100
  • 3M
  • Connector, Yellow, 2 Ports, 26-19AWG, PK100Connector,Yellow,2 Ports,26-19AWG,PK100
  • Item # 4FE28
  • Mfr. Model # UY2 PK100
  • Insulation Displacement Connector, Gel Filled/ Moisture Resistant, Connector Type Butt Splice, Color Yellow,...More

Connector,Wire/Cable
  • ANDERSON POWER PRODUCTS
  • Connector, Wire/CableConnector,Wire/Cable
  • Item # 3BY21
  • Mfr. Model # 6331G1
  • Wire/Cable Connector, Wire Size 6 AWG, Current Rating 50 Amps, Maximum Wire Diameter 0.221 Inch, Cable Well...More

Connector,1 Conductor
  • BLACKBURN
  • Connector, 1 ConductorConnector,1 Conductor
  • Item # 3LT05
  • Mfr. Model # STC0614
  • Mechanical Connector, Type Straight Tang, Head Style Slotted, Min. Conductor Size (AWG) 14 sol, Max....More

Connector,1 Conductor
  • BLACKBURN
  • Connector, 1 ConductorConnector,1 Conductor
  • Item # 3LN32
  • Mfr. Model # ADR11
  • Mechanical Connector, Type Single-Conductor , Head Style Slotted, Min. Conductor Size (AWG) 14 sol, Max....More

Connector,Wire/Cable
  • ANDERSON POWER PRODUCTS
  • Connector, Wire/CableConnector,Wire/Cable
  • Item # 3BY20
  • Mfr. Model # 6319
  • Wire/Cable Connector, Wire Size 6 AWG, Current Rating 50 Amps, Maximum Wire Diameter 0.221 Inch, Cable Well...More

Connector,Blue,2 Ports,18-14AWG,PK50
  • 3M
  • Connector, Blue, 2 Ports, 18-14AWG, PK50Connector,Blue,2 Ports,18-14AWG,PK50
  • Item # 1A075
  • Mfr. Model # 801
  • Insulation Displacement Connector, Dry Environment, Connector Type Single U-Element, Color Blue, Wire Range...More

Connector,1 Conductor
  • BLACKBURN
  • Connector, 1 ConductorConnector,1 Conductor
  • Item # 3LR06
  • Mfr. Model # L35
  • Mechanical Connector, Type Compact, Head Style Slotted, Min. Conductor Size (AWG) 14 sol, Max. Conductor Size...More

Connector,Split Bolt
  • BLACKBURN
  • Connector, Split BoltConnector,Split Bolt
  • Item # 3LN18
  • Mfr. Model # 6H
  • Split Bolt Connector, Wire Range w/Equal Main and Tap (AWG) 6 sol to 8 sol, Min. Tap Conductor w/1 Max. Main...More

Connector,Split Bolt
  • GRAINGER APPROVED
  • Connector, Split BoltConnector,Split Bolt
  • Item # 6CYY8
  • Mfr. Model # 6CYY8
  • Split Bolt Connector, Wire Range w/Equal Main and Tap (AWG) 1/0 str to 4 str, Min. Tap Conductor w/1 Max....More

Connector,2 Conductor
  • BLACKBURN
  • Connector, 2 ConductorConnector,2 Conductor
  • Item # 3LN33
  • Mfr. Model # ADR11-21
  • Mechanical Connector, Type Two-Conductor, Head Style Slotted, Min. Conductor Size (AWG) 14 sol, Max....More

Splice Kit,Power Cable
  • 3M
  • Splice Kit, Power CableSplice Kit,Power Cable
  • Item # 4NU52
  • Mfr. Model # 82-A1
  • Power Cable Splice Kit, 2 AWG Wire Size, Max Cable Dia 0.625 In, Maximum Connector OD 0.40625 In, Standard...More

Connector,1 Conductor
  • BLACKBURN
  • Connector, 1 ConductorConnector,1 Conductor
  • Item # 3LR04
  • Mfr. Model # L125BB
  • Mechanical Connector, Type Straight Tang, Head Style Socket, Min. Conductor Size (AWG) 8 sol, Max. Conductor...More

Insul Displ Conn,Dry Env,White,PK100
  • DOLPHIN COMPONENTS CORP
  • Insul Displ Conn, Dry Env, White, PK100Insul Displ Conn,Dry Env,White,PK100
  • Item # 4KEC8
  • Mfr. Model # DC-100-P
  • Insulation Displacement Connector, Dry Environment, Connector Type Inline Splice, Color White, Solid Wire...More

Push In Connector,2 Port,Red,PK100
  • IDEAL
  • Push In Connector, 2 Port, Red, PK100Push In Connector,2 Port,Red,PK100
  • Item # 5EKL2
  • Mfr. Model # 30-1032
  • Push In Connector, 2 Port, Red, Min. Wire Size 20 Solid, 16 Stranded ( Less Than or Equal To 19 Strand), 18...More

Flat Elect Connector,2-way,18 ga,Copper
  • REESE
  • Flat Elect Connector, 2-way, 18 ga, CopperFlat Elect Connector,2-way,18 ga,Copper
  • Item # 5JJK9
  • Mfr. Model # 8520842
  • Flat Electric Connector, 2-Way, Connection Material Copper, Tin Plated Brass, Insulation Material Plastic,...More

Connector,Wire/Cable
  • ANDERSON POWER PRODUCTS
  • Connector, Wire/CableConnector,Wire/Cable
  • Item # 3BY28
  • Mfr. Model # 6322G1
  • Wire/Cable Connector, Wire Size 2/0 AWG, Current Rating 350 Amps, Maximum Wire Diameter 0.50 Inch, Cable Well...More

Connector,Red,3 Ports,26-19AWG,PK100
  • 3M
  • Connector, Red, 3 Ports, 26-19AWG, PK100Connector,Red,3 Ports,26-19AWG,PK100
  • Item # 4FE27
  • Mfr. Model # UR2 PK100
  • Insulation Displacement Connector, Gel Filled/ Moisture Resistant, Connector Type Butt Splice, Color Red,...More

Insulated Tap Connector,,4-14 AWG
  • POLARIS
  • Insulated Tap Connector, , 4-14 AWGInsulated Tap Connector,,4-14 AWG
  • Item # 14V958
  • Mfr. Model # IT-4AB
  • Insulated Tap Connector, Head Style Slotted, Min. Conductor Size (AWG) 14, Max. Conductor Size 4 AWG, Body...More

Connector,Split Bolt
  • GRAINGER APPROVED
  • Connector, Split BoltConnector,Split Bolt
  • Item # 6AGU0
  • Mfr. Model # 6AGU0
  • Split Bolt Connector, Wire Range w/Equal Main and Tap (AWG) 8 str to 10 str, Min. Tap Conductor w/1 Max. Main...More

Push In Connector,3 Port,Orange,PK100
  • IDEAL
  • Push In Connector, 3 Port, Orange, PK100Push In Connector,3 Port,Orange,PK100
  • Item # 5EKL3
  • Mfr. Model # 30-1033
  • Push In Connector, 3 Port, Orange, Min. Wire Size 20 Solid, 16 Stranded ( Less Than or Equal To 19 Strand),...More

Connector,Split Bolt
  • GRAINGER APPROVED
  • Connector, Split BoltConnector,Split Bolt
  • Item # 6CYZ0
  • Mfr. Model # 6CYZ0
  • Split Bolt Connector, Wire Range w/Equal Main and Tap (AWG) 2 str to 6 str, Min. Tap Conductor w/1 Max. Main...More

Connector,Wire/Cable
  • ANDERSON POWER PRODUCTS
  • Connector, Wire/CableConnector,Wire/Cable
  • Item # 3BY22
  • Mfr. Model # 6800G2
  • Wire/Cable Connector, Wire Size 4 AWG, Current Rating 120 Amps, Maximum Wire Diameter 0.3 Inch, Cable Well...More

Connector,Wire/Cable
  • ANDERSON POWER PRODUCTS
  • Connector, Wire/CableConnector,Wire/Cable
  • Item # 3BY25
  • Mfr. Model # 6329G1
  • Wire/Cable Connector, Wire Size 1/0 AWG, Current Rating 175 Amps, Maximum Wire Diameter 0.44 Inch, Cable Well...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More