Skip Content

Filter Results By

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

342 Results Found that Include 1,869 Products

Results per page: 16 | 32 | 48
Connector,Yellow,2 Ports,26-19AWG,PK100
  • 3M
  • Connector, Yellow, 2 Ports, 26-19AWG, PK100Connector,Yellow,2 Ports,26-19AWG,PK100
  • Item # 4FE28
  • Mfr. Model # UY2 PK100
  • Insulation Displacement Connector, Gel Filled/ Moisture Resistant, Connector Type Butt Splice, Color Yellow,...More

  • POWER FIRST
  • Heat Shrink Butt Splice ConnectorHeat Shrink Butt Splice Connector
  • Multiple product options available

    Butt Splice Connector, Insulation Type Heat Shrink, Max. Temp. 221°F, Max. Voltage 600V, Seam Butted, Connection Material Copper, Standards UL/CUL, Connection Type...More

Ballast Disconnect,2 Port,18AWG,PK2
  • STA-KON
  • Ballast Disconnect, 2 Port, 18AWG, PK2Ballast Disconnect,2 Port,18AWG,PK2
  • Item # 1DMW2
  • Mfr. Model # LD2
  • Ballast Disconnect, Number of Ports 2, Insulation Type Polycarbonate, Wire Range 18 AWG Solid, Max. Voltage...More

  • 3M
  • Heat Shrink Butt Splice ConnectorHeat Shrink Butt Splice Connector
  • Multiple product options available

    Butt Splice Connector, Insulation Type Heat Shrink, Wire Range 22 AWG to 18 AWG, Max. Temp. 221°F, Max. Voltage 600V, Seam Butted, Connection Material Copper, Standards...More

  • 3M
  • Fully Nylon-Insulated Female DisconnectFully Nylon-Insulated Female Disconnect
  • Multiple product options available

    Female Disconnect, Insulation Full, Insulation Type Nylon, Max. Temp. 221°F, Max. Voltage 600V, Standards UL Listed/CSA Certified, RoHS Complaint, Connection Type Crimp...More

  • 3M
  • Vinyl Butt Splice ConnectorVinyl Butt Splice Connector
  • Multiple product options available

    Butt Splice Connector, Insulation Type Vinyl, Max. Temp. 221°F, Max. Voltage 600V, Connection Material Copper and Connection Type Crimp; Varies by Color Code and Wire...More

  • 3M
  • Nylon Closed End ConnectorNylon Closed End Connector
  • Multiple product options available

    Closed End Connector, Insulation Type Nylon, Color Code Clear, Max. Temp. 221°F, Max. Voltage 600V, Connection Type Crimp and Features Fully Insulated; Varies by Wire...More

Butt Splice Connector Kit,18-10 AWG,Yel
  • 3M
  • Butt Splice Connector Kit, 18-10 AWG, YelButt Splice Connector Kit,18-10 AWG,Yel
  • Item # 10G854
  • Mfr. Model # DBR/Y-6
  • Splice Connector, Insulation Type Moisture Resistant Grease, Color Code Yellow, Wire Range 18 to 10 AWG, Max....More

Connector,Red,3 Ports,26-19AWG,PK 100
  • 3M
  • Connector, Red, 3 Ports, 26-19AWG, PK 100Connector,Red,3 Ports,26-19AWG,PK 100
  • Item # 4FE27
  • Mfr. Model # UR2 PK100
  • Insulation Displacement Connector, Gel Filled/ Moisture Resistant, Connector Type Butt Splice, Color Red,...More

Insul Displ Conn,Dry Env,White,PK100
  • DOLPHIN COMPONENTS CORP
  • Insul Displ Conn, Dry Env, White, PK100Insul Displ Conn,Dry Env,White,PK100
  • Item # 4KEC8
  • Mfr. Model # DC-100-P
  • Insulation Displacement Connector, Dry Environment, Connector Type Inline Splice, Color White, Solid Wire...More

  • 3M
  • Nylon, Full, Male DisconnectNylon, Full, Male Disconnect
  • Multiple product options available

    Male Disconnect, Insulation Full, Insulation Type Nylon, Max. Temp. 221°F, Max. Voltage 600V, Seam Butted, Connection Material Tin-Plated Copper, Standards UL Listed/CSA...More

Quick Splice Connector,22-18 AWG,PK50
  • POWER FIRST
  • Quick Splice Connector, 22-18 AWG, PK50Quick Splice Connector,22-18 AWG,PK50
  • Item # 22EW61
  • Mfr. Model # 22EW61
  • Insulation Displacement Connector, Connector Type Crimp, Color Red, Wire Range 22 to 18 AWG, Max. Insulation...More

  • 3M
  • Vinyl Fork TerminalVinyl Fork Terminal
  • Multiple product options available

    Fork Terminal, Insulation Type Vinyl, Max. Temp. 221°F, Max. Voltage 600V, Connection Material Copper and Standards UL Listed/CSA Certified; Varies by Terminal Type,...More

Electrical Connector Asst,144 Pcs
  • GRAINGER APPROVED
  • Electrical Connector Asst, 144 PcsElectrical Connector Asst,144 Pcs
  • Item # 3KUN1
  • Mfr. Model # 3KUN1
  • Electrical Connector Assortment, Type Nylon-Insulated, Copper, Finish Tin Plated, Size Wire Dia.18-22, 14-16...More

  • POWER FIRST
  • Flag Female DisconnectFlag Female Disconnect
  • Multiple product options available

    Female Flag Disconnect, Insulation Full, Insulation Type Nylon, Tab Size 0.250 x 0.032", Max. Temp. 221°F, Max. Voltage 300V, Seam Butted, Connection Material Tin Plated...More

Ballast Disconnect,2 Port,PK150
  • IDEAL
  • Ballast Disconnect, 2 Port, PK150Ballast Disconnect,2 Port,PK150
  • Item # 1TPG9
  • Mfr. Model # 30-352J
  • Ballast Disconnect, Number of Ports 2, Insulation Type Nylon, Wire Range 18 to 12 AWG Solid, 14 to 12 AWG...More

Insul Displ Conn,Sealant Filled,BL,PK100
  • DOLPHIN COMPONENTS CORP
  • Insul Displ Conn, Sealant Filled, BL, PK100Insul Displ Conn,Sealant Filled,BL,PK100
  • Item # 4KED1
  • Mfr. Model # DC-100-S
  • Insulation Displacement Connector, Sealant Filled/ Moisture Resistant, Connector Type Inline Splice, Color...More

Ballast Disconnect,2 Port,PK25
  • IDEAL
  • Ballast Disconnect, 2 Port, PK25Ballast Disconnect,2 Port,PK25
  • Item # 1TPG6
  • Mfr. Model # 30-372
  • Ballast Disconnect, Number of Ports 2, Insulation Type Nylon, Wire Range 18 to 12 AWG Solid, 14 to 12 AWG...More

  • STA-KON
  • Female DisconnectFemale Disconnect
  • Multiple product options available

    Female Disconnect, Insulation Type Nylon, Max. Temp. 221°F, Max. Voltage 600V, Connection Material Tin-Plated Copper and Connection Type Crimp; Varies by Insulation,...More

  • STA-KON
  • Nylon Ring TerminalNylon Ring Terminal
  • Multiple product options available

    Ring Terminal, Insulation Type Nylon, Seam Overlapped, Max. Temp. 221°F, Max. Voltage 600V, Connection Material Copper, Standards UL Listed E9809, CSA Certified,...More

  • 3M
  • Vinyl-Insulated Female DisconnectVinyl-Insulated Female Disconnect
  • Multiple product options available

    Female Disconnect, Insulation Partial, Insulation Type Vinyl, Max. Temp. 221°F, Max. Voltage 600V and Connection Type Crimp; Varies by Color Code, Wire Range and Tab SizeMore

Wire Terminal Kit
  • POWER FIRST
  • Vinyl, Female DisconnectVinyl, Female Disconnect
  • Multiple product options available

    Female Disconnect, Insulation Partial, Insulation Type Vinyl, Seam Butted and Connection Type Crimp; Varies by Color Code, Wire Range and Tab Size

  • STA-KON
  • Nylon, Male DisconnectNylon, Male Disconnect
  • Multiple product options available

    Male Disconnect, Insulation Full, Insulation Type Nylon, Tab Size 0.250" x 0.032", Max. Temp. 221°F, Max. Voltage 300V, Seam Overlapped, Connection Material Tin-Plated...More

  • STA-KON
  • Nylon Butt Splice ConnectorNylon Butt Splice Connector
  • Multiple product options available

    Butt Splice Connector, Insulation Type Nylon, Wire Range 22 AWG to 18 AWG, Max. Temp. 221°F, Max. Voltage 600V, Seam Overlapped, Connection Material Copper, Standards UL...More

  • POWER FIRST
  • Vinyl, PiggybackVinyl, Piggyback
  • Multiple product options available

    Piggyback Disconnect, Insulation Partial, Insulation Type Vinyl, Tab Size 0.250 x 0.032", Max. Temp. 167°F, Max. Voltage 300V, Seam Butted, Connection Material Brass,...More

  • POWER FIRST
  • Vinyl Ring TerminalVinyl Ring Terminal
  • Multiple product options available

    Ring Terminal, Insulation Type Vinyl, Max. Temp. 221°F, Max. Voltage 600V and Connection Material Copper; Varies by Stud Size, Wire Range, Color Code and Seam

  • STA-KON
  • Nylon Fork TerminalNylon Fork Terminal
  • Multiple product options available

    Fork Terminal, Insulation Type Nylon, Connection Type Crimp, Max. Temp. 221°F, Max. Voltage 600V, Seam Overlapped and Connection Material Copper; Varies by Terminal...More

  • POWER FIRST
  • Nylon, Female DisconnectNylon, Female Disconnect
  • Multiple product options available

    Female Disconnect, Insulation Partial, Insulation Type Nylon, Max. Temp. 221°F, Seam Butted and Connection Type Crimp; Varies by Color Code, Wire Range and Tab Size

Results per page: 16 | 32 | 48