Skip Content

Filter Results By

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

59 Results Found that Include 85 Products

Results per page: 16 | 32 | 48
Linemans Pliers,9-1/2 In,Erg Handle
  • KLEIN TOOLS
  • Linemans Pliers, 9-1/2 In, Erg HandleLinemans Pliers,9-1/2 In,Erg Handle
  • Item # 3LY14
  • Mfr. Model # J213-9NECR
  • Linemans Pliers, Overall Length 9-1/2 In., Handle Type Ergonomic, Standard Tool(Accessory Needed for...More

Linemans Pliers,9-3/8 In,Dipped Handle
  • KLEIN TOOLS
  • Linemans Pliers, 9-3/8 In, Dipped HandleLinemans Pliers,9-3/8 In,Dipped Handle
  • Item # 4A835
  • Mfr. Model # D213-9NE-CR
  • Linemans Pliers, Overall Length 9-3/8 In., Handle Type Dipped, Standard Tool(Accessory Needed for Tethering),...More

Hose Crimper,1/4-38 In Capacity
  • GRAINGER APPROVED
  • Hose Crimper, 1/4-38 In CapacityHose Crimper,1/4-38 In Capacity
  • Item # 6CEC4
  • Mfr. Model # 6CEC4
  • Hose Crimper, Capacity 1/4 to 3/8 In, Length 12-1/4 In, Width 3-1/8 In, Height 3-5/16 In, For Use With Hose...More

Wire Stripper,26 to 10 AWG,8 In
  • STANLEY
  • Wire Stripper, 26 to 10 AWG, 8 InWire Stripper,26 to 10 AWG,8 In
  • Item # 23TZ66
  • Mfr. Model # 84-199
  • Wire Stripper, Insulated Yes, Overall Length 8 In., Capacity 8 to 26 AWG, Cable Type Solid and Stranded,...More

Insulated Crimper,8 In L
  • BUCHANAN
  • Insulated Crimper, 8 In LInsulated Crimper,8 In L
  • Item # 10F623
  • Mfr. Model # C24
  • Insulated Crimper, Overall Length 8 In., For Use With For 2006S,2008S,2011S, and Termend Lugs, Cuts No,...More

Linemans Pliers,9-1/2 In L,1-1/4 In Cap
  • IRWIN VISE-GRIP
  • Linemans Pliers, 9-1/2 In L, 1-1/4 In CapLinemans Pliers,9-1/2 In L,1-1/4 In Cap
  • Item # 10J885
  • Mfr. Model # LP9FC
  • Linemans Pliers, Overall Length 9-1/2 In., Handle Type Ergonomic, Standard Tool(Accessory Needed for...More

Plug Crimper Kit
  • IDEAL
  • Plug Crimper KitPlug Crimper Kit
  • Item # 5LH89
  • Mfr. Model # 33-750
  • Telephone Modular Plug Crimper Kit, Die Included One 5LJ07 Stripper, One 5LH73 Crimper, Fifty RJ45 Modular...More

Modular Plug Kit
EOD Multi-Tool,17 Tools,Black
  • LEATHERMAN
  • EOD Multi-Tool, 17 Tools, BlackElectricians Multi-Tool
  • Item # 5YJX6
  • Mfr. Model # 850031
  • EOD Multi-Tool, Handle Color Black, Opening Action Butterfly Opening, One-Hand Operation Yes, Number of Tools...More

Metal Crimper,22 ga.,1-1/4 In.,3 Blade
Linemans Pliers w/Crimper,NE,9-3/8 In
Wire Stripper,22 to 10 AWG,8 In
  • SK PROFESSIONAL TOOLS
  • Wire Stripper, 22 to 10 AWG, 8 InWire Stripper
  • Item # 22P027
  • Mfr. Model # 7698
  • Wire Stripper, Insulated Yes, Overall Length 8 In., Capacity 22 to 10 AWG, Cable Type Solid and Stranded,...More

End Sleeve Crimp Assortment,1201 Pc
  • KNIPEX
  • End Sleeve Crimp Assortment, 1201 PcEnd Sleeve Crimp Assortment,1201 Pc
  • Item # 21XK04
  • Mfr. Model # 97 90 23
  • End Sleeve Crimp Assortment, Action Crimps, Number of Pieces 1201, Includes Crimping Pliers: Mfg. No. 97 52...More

Coax Crimper Kit
  • IDEAL
  • Coax Crimper KitCoax Crimper Kit
  • Item # 5LH87
  • Mfr. Model # 33-400
  • Coax Connector Kit, Includes, 20 RG59 Connectors, 20 RG6 Connectors, One 5LH74 Crimper and Dies, Plastic...More

Linemans Pliers,9-1/2 In,Dipped Handle
  • WESTWARD
  • Linemans Pliers, 9-1/2 In, Dipped HandleLinemans Pliers,9-1/2 In,Dipped Handle
  • Item # 10Z809
  • Mfr. Model # 10Z809
  • Linemans Pliers, Overall Length 9-1/2 In., Handle Type Dipped, Standard Tool(Accessory Needed for Tethering),...More

Sheet Metal Tool Set,4 Pcs
  • WISS
  • Sheet Metal Tool Set, 4 PcsSheet Metal Tool Set,4 Pcs
  • Item # 6MJH3
  • Mfr. Model # WISET2N
  • Sheet Metal Tool Set, HVAC, Number of Pieces 4, Cutting Action Left, Metal Gauge 18, Cutting Length (In.)...More

Metal Crimper,22 ga.,1-1/4 In.,5 Blade
Crimp Tool Kit,Solar MC3/MC4,9 Pc
  • ECLIPSE
  • Crimp Tool Kit, Solar MC3/MC4,9 PcCrimp Tool Kit,Solar MC3/MC4,9 Pc
  • Item # 22C694
  • Mfr. Model # PK-2061
  • Crimping Tool Kit, MC3 and MC4 Solar Connectors, Parallel Crimping Action, Cut Yes, Strips Yes, Number of...More

Metal Crimper,22 ga.,1-5/8 In.,5 Blade
Kwik Cycle Crimping Tool
  • GREENLEE
  • Kwik Cycle Crimping ToolCrimper w/Die
  • Item # 21TX86
  • Mfr. Model # K2-1BGL
  • Crimper w/Die, Capacity 22 to 6 AWG, Overall Length 12-7/8 In., For Use With Crimping Non-Insulated...More

Ratcheting Crimper,22-10 AWG,5-1/2 In L
  • IDEAL
  • Ratcheting Crimper, 22-10 AWG, 5-1/2 In LRatcheting Crimper
  • Item # 10F621
  • Mfr. Model # 83-001
  • Ratcheting Crimper, Capacity 22 to 10 AWG, Overall Length 5-1/2 In., For Use With For Insulated and...More

Crimping Tool Die,9 In
  • BURNDY
  • Crimping Tool Die, 9 InCrimping Tool Die,9 In
  • Item # 22P158
  • Mfr. Model # Y1MRTC
  • Crimping Tool Die, Commercial, Ratchet, Rotating Die is Color Coded, Ratchet Mechanism, Emergency Release...More

Mut Multi-Tool,Berry Black,16 Tools
  • LEATHERMAN
  • Mut Multi-Tool, Berry Black, 16 ToolsMulti-Tool
  • Item # 6XDT0
  • Mfr. Model # 850312
  • Multi-Tool, Handle Color Berry Black, Opening Action Butterfly Opening, One-Hand Operation Yes, Number of...More

Crimping Tool Kit,6 Piece
  • POWER FIRST
  • Crimping Tool Kit, 6 PieceCrimping Tool Kit,6 Piece
  • Item # 24C968
  • Mfr. Model # 24C968
  • Crimping Tool Kit, Crimps, Cuts, Strips Action, Strips No, Number of Pieces 6, Includes One Tool and Five Dies...More

Tongue and Groove Pliers Set,5 pcs.
  • WESTWARD
  • Tongue and Groove Pliers Set, 5 pcs.Tongue and Groove Pliers Set,5 pcs.
  • Item # 10Z814
  • Mfr. Model # 10Z814
  • Tongue and Groove Pliers Set, Number of Pieces 5, Includes 7 In. Long Nose, 10 In. Groove Joint, 8 In. Angle...More

Results per page: 16 | 32 | 48