Skip Content

Filter Results By

Brand
Price
Shop By
Ratings

151 Results Found that Include 281 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • KLEIN TOOLS
  • CrimperCrimper
  • Multiple product options available

    Multiple product options available

Linemans Pliers,9-1/2 In,Erg Handle
  • KLEIN TOOLS
  • Linemans Pliers, 9-1/2 In, Erg HandleLinemans Pliers,9-1/2 In,Erg Handle
  • Item # 3LY14
  • Mfr. Model # J213-9NECR
  • Linemans Pliers, Overall Length 9-1/2 In., Handle Type Ergonomic, Standard Tool(Accessory Needed for...More

Wire Stripper,26 to 10 AWG,8 In
  • STANLEY
  • Wire Stripper, 26 to 10 AWG, 8 InWire Stripper,26 to 10 AWG,8 In
  • Item # 23TZ66
  • Mfr. Model # 84-199
  • Wire Stripper, Insulated Yes, Overall Length 8 In., Capacity 8 to 26 AWG, Cable Type Solid and Stranded,...More

  • WESTWARD
  • CrimperCrimper
  • Multiple product options available

    Multiple product options available

Cable Stripper,16 to 8 AWG,8-1/4 In
  • IDEAL
  • Cable Stripper, 16 to 8 AWG, 8-1/4 InCable Stripper
  • Item # 5LJ23
  • Mfr. Model # 45-777
  • Cable Stripper, Insulated Yes, Overall Length 8-1/4 In., Capacity 8 to 16 AWG, Cable Type Solid and Stranded,...More

Wire Terminal Kit, Insulated
  • POWER FIRST
  • Wire Terminal Kit, InsulatedWire Terminal Kit, Insulated
  • Item # 5UGK5
  • Mfr. Model # 5UGK5
  • Wire Terminal Kit, Kit Type Wire Termimal, Terminal Type Insulated, Number of Pieces 194, Includes 193...More

Brute Hammer Tool,8 to 4/0 AWG
  • QUICK CABLE
  • Brute Hammer Tool, 8 to 4/0 AWGBrute Hammer Tool,8 to 4/0 AWG
  • Item # 2FEG7
  • Mfr. Model # 4255-360-001U
  • Brute Hammer Tool, Capacity 8 to 4/0 AWG, For Use With Simple crimper--hit with a hammer. Crimp 8 gauge to...More

Insulated Linemans Pliers,9-1/4 In
  • KLEIN TOOLS
  • Insulated Linemans Pliers, 9-1/4 InInsulated Linemans Pliers,9-1/4 In
  • Item # 1N089
  • Mfr. Model # D213-9NE-CR-INS
  • Insulated Linemans Pliers, Overall Length 9-1/4 In., Handle Type High Dielectric White Inner Layer, Flame...More

Wire Stripper,24 to 10 AWG,8 In
  • IRWIN VISE-GRIP
  • Wire Stripper, 24 to 10 AWG, 8 InWire Stripper,24 to 10 AWG,8 In
  • Item # 1XFZ6
  • Mfr. Model # 2078300
  • Wire Stripper, Insulated No, Overall Length 8 In., Capacity 24 to 10 AWG, Cable Type Solid and Stranded,...More

Wire Terminal Kit, Fully Insulated
  • POWER FIRST
  • Wire Terminal Kit, Fully InsulatedWire Terminal Kit, Fully Insulated
  • Item # 5WHH3
  • Mfr. Model # 5WHH3
  • Wire Terminal Kit, Kit Type Wire Termimal, Terminal Type Fully Insulated, Number of Pieces 145, Includes 144...More

Barrel Crimper,Manual,10 to 26 AWG
Wire Stripper,22 to 10 AWG,8-1/2 In
  • PROTO
  • Wire Stripper, 22 to 10 AWG, 8-1/2 InWire Stripper,22 to 10 AWG,8-1/2 In
  • Item # 24AL22
  • Mfr. Model # J299-TT
  • Tether Ready Wire Stripper, Insulated Yes, Overall Length 8-1/2 In., Capacity 22 to 10 AWG, Cable Type Solid...More

Modular Crimping Tool,7-1/4 In. L
  • JONARD TOOLS
  • Modular Crimping Tool, 7-1/4 In. LModular Crimping Tool,7-1/4 In. L
  • Item # 40J768
  • Mfr. Model # UC-864
  • Modular Crimping Tool , Capacity 28 to 22 AWG, Overall Length 7-1/4 In., For Use With 4, 6, 8 Position...More

End Sleeve Crimp Assortment,1201 Pc
  • KNIPEX
  • End Sleeve Crimp Assortment, 1201 PcEnd Sleeve Crimp Assortment,1201 Pc
  • Item # 21XK04
  • Mfr. Model # 97 90 23
  • End Sleeve Crimp Assortment, Action Crimps, Number of Pieces 1201, Includes Crimping Pliers: Mfg. No. 97 52...More

Linemans Pliers,9-3/8 In,Dipped Handle
  • KLEIN TOOLS
  • Linemans Pliers, 9-3/8 In, Dipped HandleLinemans Pliers,9-3/8 In,Dipped Handle
  • Item # 4A835
  • Mfr. Model # D213-9NE-CR
  • Linemans Pliers, Overall Length 9-3/8 In., Handle Type Dipped, Standard Tool(Accessory Needed for Tethering),...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More