Skip Content

Filter Results By

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

179 Results Found that Include 301 Products

Results per page: 16 | 32 | 48
Electronic Timer,7-Day,SPDT,120-277 V
  • INTERMATIC
  • Electronic Timer, 7-Day, SPDT, 120-277 VElectronic Timer,7-Day,SPDT,120-277 V
  • Item # 3FWZ4
  • Mfr. Model # EI600WC
  • Wall Switch Timer, Decorator Electronic, Number of Channels 1, Number of Poles 1, Contact Form SPDT, Voltage...More

Timer,Cycle,1 Pole
  • INTERMATIC
  • Timer, Cycle, 1 PoleTimer,Cycle,1 Pole
  • Item # 2E357
  • Mfr. Model # C8865
  • Cycle Timer, Number of Poles 1, Contact Form SPDT, Timer Voltage 125 Volts, Enclosure Indoor, Power Rating @...More

Timer,Percent Cycle,NEMA3R,20A,3Hrs52Min
Digital Timer,7-Day,SPST,120 V,White
  • INTERMATIC
  • Digital Timer, 7-Day, SPST, 120 V, WhiteDigital Timer,7-Day,SPST,120 V,White
  • Item # 3FWZ1
  • Mfr. Model # EI500WC
  • Wall Switch Timer, Decorator Digital, Number of Channels 1, Number of Poles 1, Contact Form SPST, Voltage...More

Timer, Outdoor Landscape, 120V,2 Outlet
  • TORK
  • Timer, Outdoor Landscape, 120V, 2 OutletTimer, Outdoor Landscape, 120V,2 Outlet
  • Item # 11N739
  • Mfr. Model # SA205
  • Timer, Outdoor Landscape, Min. Time Setting 15 min., Max. Time Setting 24 hr., Max. On/Off Cycles 48/day,...More

Timer,Digital,1 Min.,7 Days
  • DAYTON
  • Timer, Digital, 1 Min., 7 DaysTimer,Digital,1 Min.,7 Days
  • Item # 23YU32
  • Mfr. Model # 23YU32
  • Timer, Indoor Lamp and Appliance, Min. Time Setting 1 min., Max. Time Setting 7 days, Max. On/Off Cycles...More

Timer,Cycle,1 Pole
  • INTERMATIC
  • Timer, Cycle, 1 PoleTimer,Cycle,1 Pole
  • Item # 2E130
  • Mfr. Model # C8835
  • Cycle Timer, Number of Poles 1, Contact Form SPDT, Timer Voltage 125 Volts, Enclosure Indoor, Power Rating @...More

Digital Timer,7-Day,SPST,120V,Ivory
  • INTERMATIC
  • Digital Timer, 7-Day, SPST, 120V, IvoryDigital Timer,7-Day,SPST,120V,Ivory
  • Item # 3FWY9
  • Mfr. Model # EI500C
  • Wall Switch Timer, Decorator Digital, Number of Channels 1, Number of Poles 1, Contact Form SPST, Voltage...More

Digital Timer,Programmable,SPST,1 Pole
  • DAYTON
  • Digital Timer, Programmable, SPST, 1 PoleDigital Timer,Programmable,SPST,1 Pole
  • Item # 23YU35
  • Mfr. Model # 23YU35
  • Digital Timer, Programmable, Number of Channels 1, Number of Poles 1, Contact Form SPST, Voltage 115, Watts...More

Timer,Elect.,Wall Switch,120-277V,20A,WH
  • INTERMATIC
  • Timer, Elect., Wall Switch, 120-277V, 20A, WHTimer,Elect.,Wall Switch,120-277V,20A,WH
  • Item # 4XGV7
  • Mfr. Model # EI400WC
  • Timer,Electronic,Min. Time Setting 1 sec.,Max. Time Setting 24 hr.,Max. On/Off Cycles Countdown,Voltage...More

Electrnic & Mech Water Heater Timer,DPST
  • INTERMATIC
  • Electrnic & Mech Water Heater Timer, DPSTElectrnic & Mech Water Heater Timer,DPST
  • Item # 4WZ08
  • Mfr. Model # EH40
  • Electronic and Mechanical Water Heater Timer, Contact Form DPST, Voltage 240VAC, Amps 30, HP @ 240V 1-1/2,...More

Timer, Outdoor Landscape, 120 V
  • TORK
  • Timer, Outdoor Landscape, 120 VTimer, Outdoor Landscape, 120 V
  • Item # 2YMV7
  • Mfr. Model # SA210
  • Timer, Outdoor Wall Mount, Min. Time Setting 1 min., Max. Time Setting 24 hr., Max. On/Off Cycles 3 Presets,...More

Timer,Digital,2 Hr., 8 Hr.
  • DAYTON
  • Timer, Digital, 2 Hr., 8 Hr.Timer,Digital,2 Hr., 8 Hr.
  • Item # 23YU28
  • Mfr. Model # 23YU28
  • Timer, Landscape, Outdoor Light Sensor, Min. Time Setting 2 hr., Max. Time Setting 8 hr., Max. On/Off Cycles...More

Electronic Timer,7 Days,SPST
  • TORK
  • Electronic Timer, 7 Days, SPSTElectronic Timer,7 Days,SPST
  • Item # 11N740
  • Mfr. Model # SA400
  • Electronic Timer, Operation Mode 7 Days, Number of Channels 1, Contact Form SPST, Voltage 120 to 277VAC, Amps...More

Timer,24 Hour,2 Pole
  • INTERMATIC
  • Timer, 24 Hour, 2 PoleTimer,24 Hour,2 Pole
  • Item # 2E025
  • Mfr. Model # T185
  • Enclosed Type Indoor 24 Hour Timer, Contact Form SPDT, One Normally Open/One Normally Closed, Number of Poles...More

Electronic Timer,7 Days,DPST
  • TORK
  • Electronic Timer, 7 Days, DPSTElectronic Timer,7 Days,DPST
  • Item # 2YMW1
  • Mfr. Model # SA306
  • Electronic Timer, Operation Mode 7 Days, Number of Channels 1, Contact Form DPST, Voltage 120VAC, Amps 40, HP...More

Electronic Timer,7 Days,SPST
  • TORK
  • Electronic Timer, 7 Days, SPSTElectronic Timer,7 Days,SPST
  • Item # 2YMV9
  • Mfr. Model # SA300
  • Electronic Timer, Operation Mode 7 Days, Number of Channels 1, Contact Form SPST, Voltage 120VAC, Amps 40, HP...More

Electronic Timer,7-Day,SPDT,120-277 V
  • INTERMATIC
  • Electronic Timer, 7-Day, SPDT, 120-277 VElectronic Timer,7-Day,SPDT,120-277 V
  • Item # 3FWZ5
  • Mfr. Model # EI600LAC
  • Wall Switch Timer, Decorator Electronic, Number of Channels 1, Number of Poles 1, Contact Form SPDT, Voltage...More

Electromechanical Timer,120V,SPST-NO
  • TORK
  • Electromechanical Timer, 120V, SPST-NOElectromechanical Timer,120V,SPST-NO
  • Item # 30YJ36
  • Mfr. Model # 1101-O
  • Electromechanical Timer,24 hr.,Number of Poles 1,Contact Form SPST-NO,Voltage 120,Amps 40,Contact HP @ 120V...More

Percentage Timer,SPDT,120/240V,NEMA 4X
Ground Stake,3 Outlet,125V
  • POWER FIRST
  • Ground Stake, 3 Outlet, 125VGround Stake,3 Outlet,125V
  • Item # 21RJ25
  • Mfr. Model # 21RJ25
  • Outdoor Yard Stake, Number of Outlets 3, Max. Amps 13, Voltage 125, Material ABS, Green, NEMA Plug...More

Results per page: 16 | 32 | 48