Skip Content

Filter Results By

Brand
Price
Shop By
Ratings

159 Results Found that Include 306 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • KLEIN TOOLS
  • CrimperCrimper
  • Multiple product options available

    Multiple product options available

Crimper w/Die,22-10 AWG,9-1/2 In L
  • ECLIPSE
  • Crimper w/Die, 22-10 AWG, 9-1/2 In LCrimper w/Die,22-10 AWG,9-1/2 In L
  • Item # 22C695
  • Mfr. Model # 100-039
  • Multi-Crimp Tool, Capacity 22 to 10 AWG, Overall Length 9-1/2 In., For Use With For Crimping Non-Insulated...More

Brute Hammer Tool,8 to 4/0 AWG
  • QUICK CABLE
  • Brute Hammer Tool, 8 to 4/0 AWGBrute Hammer Tool,8 to 4/0 AWG
  • Item # 2FEG7
  • Mfr. Model # 4255-360-001U
  • Brute Hammer Tool, Capacity 8 to 4/0 AWG, For Use With Simple crimper--hit with a hammer. Crimp 8 gauge to...More

Wire Stripper,24 to 10 AWG,8 In
  • IRWIN VISE-GRIP
  • Wire Stripper, 24 to 10 AWG, 8 InWire Stripper,24 to 10 AWG,8 In
  • Item # 1XFZ6
  • Mfr. Model # 2078300
  • Wire Stripper, Insulated No, Overall Length 8 In., Capacity 24 to 10 AWG, Cable Type Solid and Stranded,...More

  • WESTWARD
  • CrimperCrimper
  • Multiple product options available

    Multiple product options available

Linemans Pliers,9-1/2 In,Erg Handle
  • KLEIN TOOLS
  • Linemans Pliers, 9-1/2 In, Erg HandleLinemans Pliers,9-1/2 In,Erg Handle
  • Item # 3LY14
  • Mfr. Model # J213-9NECR
  • Linemans Pliers, Overall Length 9-1/2 In., Handle Type Ergonomic, Standard Tool(Accessory Needed for...More

Barrel Crimper,Manual,10 to 26 AWG
Insulated Crimper,1/16 AWG,Manual
  • GRAINGER APPROVED
  • Insulated Crimper, 1/16 AWG, ManualInsulated Crimper,1/16 AWG,Manual
  • Item # 3XDY1
  • Mfr. Model # 3XDY1
  • Insulated Crimper, Capacity 1/16 AWG, For Use With 16 In. Dia. Seven-Strand Stainless Steel Wire and Crimps,...More

Crimping Tool,6 Way,8 1/4 In
Wire Stripper,18 to 10 AWG,9-1/4 In
  • KNIPEX
  • Wire Stripper, 18 to 10 AWG, 9-1/4 InWire Stripper
  • Item # 21XJ99
  • Mfr. Model # 97 22 240
  • Wire Stripper, Insulated Yes, Overall Length 9-1/4 In., Capacity 18 to 10 AWG, Cable Type Solid and Stranded,...More

Linemans Pliers,9 In,Ergonomic Handle
  • KLEIN TOOLS
  • Linemans Pliers, 9 In, Ergonomic HandleLinemans Pliers,9 In,Ergonomic Handle
  • Item # 2DHB5
  • Mfr. Model # J2000-9NECR
  • Linemans Pliers, Overall Length 9 In., Handle Type Ergonomic, Standard Tool(Accessory Needed for Tethering),...More

Coax Compression Kit,4,5-1/2,6-3/4 In L
  • IDEAL
  • Coax Compression Kit, 4,5-1/2,6-3/4 In LCoax Compression Kit,4,5-1/2,6-3/4 In L
  • Item # 21XN71
  • Mfr. Model # 33-793
  • Coax Compression Kit, Application Compression Tool for BNC, F-Type, RG-11, RCA & Mini Coax Connectors;...More

Large Crimp Tool,6-4/0 AWG,19-1/2 in. L
  • KLEIN TOOLS
  • Large Crimp Tool, 6-4/0 AWG, 19-1/2 in. LLarge Crimp Tool,6-4/0 AWG,19-1/2 in. L
  • Item # 25D147
  • Mfr. Model # 2006
  • Large Crimp Tool, Capacity 6 to 4/0 AWG, Overall Length 19-1/2 In., For Use With For Crimping Lugs and...More

Data/Phone Crimper,Ratchet,Manual
  • WESTWARD
  • Data/Phone Crimper, Ratchet, ManualData/Phone Crimper,Ratchet,Manual
  • Item # 13H881
  • Mfr. Model # 13H881
  • Data And Phone Crimper, Capacity 8P8C/RJ45, 6P6C/RJ-12, 6P4C/RJ-11, Overall Length 7-1/4 In., For Use With...More

Snagless All-in-One Crimper,Delux,Manual
  • WESTWARD
  • Snagless All-in-One Crimper, Delux, ManualSnagless All-in-One Crimper,Delux,Manual
  • Item # 13H873
  • Mfr. Model # 13H873
  • Snagless All-in-One Crimper, Capacity 8P8C/RJ-45, 6P6C/RJ-12, 6P4C/RJ-11, 4P4C And 4P2C PLUGS, Overall Length...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More