Skip Content

Filter Results By

Product Categories

Keyed-Alike Padlocks

159 Results Found that Include 837 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • MASTER LOCK
  • Keyed Padlock Keyed Padlock
  • Multiple product options available

    Keyed Padlock and Key Type Keyed Alike; Varies by Security Level, Shackle Dia., Shackle Height, Shackle Width, Shackle Material and Body Width

  • MASTER LOCK
  • Non-Rekeyable Padlock Non-Rekeyable Padlock
  • Multiple product options available

    Non-Rekeyable Padlock, Shackle Configuration Open, Shape Rectangular, Key Type Keyed Alike and Includes Two Keys; Varies by Security Level, Shackle Dia., Shackle Height,...More

  • MASTER LOCK
  • Solid Body Padlock Solid Body Padlock
  • Multiple product options available

    Solid Body Padlock, Shape Rectangular, Key Type Keyed Alike and Includes Two Keys; Varies by Security Level, Shackle Dia., Shackle Height, Shackle Width, Shackle...More

  • MASTER LOCK
  • Covered Padlock Covered Padlock
  • Multiple product options available

    Covered Padlock, Body Material Laminated Steel, Shape Rectangular, Key Type Keyed Alike, Control Key Registration Required No and Includes Two Keys; Varies by Shackle...More

Armored Cable Lock,H 14 In,Steel,KA
  • MASTER LOCK
  • Armored Cable Lock, H 14 In, Steel, KA Armored Cable Lock,H 14 In,Steel,KA
  • Item # 4EZN4
  • Mfr. Model # 107KADSPT
  • Keyed Padlock w/Cable, Security Level Standard Security, Shackle Dia. 7/32 In., Shackle Height 14 In.,...More

Economy Disk Padlock,5/8 In H,KA,Silver
  • MASTER LOCK
  • Economy Disk Padlock, 5/8 In H, KA, Silver Economy Disk Padlock,5/8 In H,KA,Silver
  • Item # 4YH18
  • Mfr. Model # 40KAD
  • Economy Disk Padlock, Security Level Standard Security, Shackle Dia. 3/8 In., Shackle Height 5/8 In., Shackle...More

Removeable Cylinder Padlock, Boron Alloy, 1" Shackle Height
  • MASTER LOCK
  • Removeable Cylinder Padlock, Boron Alloy, 1" Shackle Height Removeable Cylinder Padlock, Boron Alloy, 1" Shackle Height
  • Item # 1U158
  • Mfr. Model # 230KA
  • Removeable Cylinder Padlock, Security Level High Security, Shackle Dia. 7/16 In., Shackle Height 1 In.,...More

  • MASTER LOCK
  • Warded Padlock Warded Padlock
  • Multiple product options available

    Warded Padlock, Security Level Standard Security, Shackle Material Steel, Shackle Configuration Open, Shape Rectangular, Color Silver, Number of Bumpers 1, Key Type...More

  • MASTER LOCK
  • Rekeyable Padlock Rekeyable Padlock
  • Multiple product options available

    Rekeyable Padlock and Number of Pins 5; Varies by Shackle Dia., Shackle Height, Shackle Width, Shackle Material, Body Width, Body Thickness, Keyway Type, Key Type and...More

  • BATTALION
  • Keyed Padlock Keyed Padlock
  • Multiple product options available

    Keyed Padlock, Security Level Standard Security, Shackle Material Hardened Steel, Shape Rectangular, Key Type Keyed Alike and Control Key Registration Required No;...More

Portable Lockout Kit,Electrical,8
  • BRADY
  • Portable Lockout Kit, Electrical, 8 Portable Lockout Kit, Electrical Lockout
  • Item # 1TAC4
  • Mfr. Model # 105969
  • Portable Lockout Kit, Filled, Lockout Application Electrical Lockout, Number of Components 8, Number of...More

  • AMERICAN LOCK
  • Solid Body Padlock with Bumpstop Solid Body Padlock with Bumpstop
  • Multiple product options available

    Solid Body Padlock with Bumpstop, Security Level High Security, Shackle Width 3/4", Shackle Configuration Open, Body Thickness 3/4", Shape Rectangular, Number of Pins 5,...More

Hidden Shackle Padlock,3/4 In H,KA
  • MASTER LOCK
  • Hidden Shackle Padlock, 3/4 In H, KA Hidden Shackle Padlock,3/4 In H,KA
  • Item # 6T415
  • Mfr. Model # 6327KA
  • Hidden Shackle Padlock, Security Level Heavy-Duty High Security, Shackle Dia. 7/16 In., Shackle Height 3/4...More

  • AMERICAN LOCK
  • Solid Non-Rekeyable Padlock Solid Non-Rekeyable Padlock
  • Multiple product options available

    Solid Non-Rekeyable Padlock, Security Level High Security, Shackle Dia. 1/4", Shackle Width 3/4", Shackle Material Hardened Boron, Shackle Configuration Open, Body...More

Hidden Shackle Padlock,1-23/32 In H,KA
  • MASTER LOCK
  • Hidden Shackle Padlock, 1-23/32 In H, KA Hidden Shackle Padlock,1-23/32 In H,KA
  • Item # 4EZF8
  • Mfr. Model # 6270NKA
  • Hidden Shackle Padlock, Security Level Heavy-Duty High Security, Shackle Dia. 3/8 In., Shackle Height 1-23/32...More

  • BATTALION
  • Solid Body Padlock Solid Body Padlock
  • Multiple product options available

    Solid Body Padlock, Security Level Standard Security, Shackle Dia. 1/4", Shackle Material Hardened Steel, Shackle Configuration Extended, Body Material Solid Brass,...More

Rekeyable Tubular Padlock,3 In H,Alike
  • AMERICAN LOCK
  • Rekeyable Tubular Padlock, 3 In H, Alike Rekeyable Tubular Padlock,3 In H,Alike
  • Item # 4EZL2
  • Mfr. Model # A7202KA
  • Rekeyable Tubular Key Padlock, Security Level High Security, Shackle Dia. 5/16 In., Shackle Height 3 In.,...More

Economy Disk Padlock,3/4 In H,KA,Silver
  • ABUS
  • Economy Disk Padlock, 3/4 In H, KA, Silver Economy Disk Padlock,3/4 In H,KA,Silver
  • Item # 5JKP5
  • Mfr. Model # 28/70 KA
  • Economy Disk Padlock, Security Level Mid-Level Security, Shackle Dia. 3/8 In., Shackle Height 3/4 In.,...More

Diskus Padlock,3/4 In H,KA,Silver,5 Pin
  • ABUS
  • Diskus Padlock, 3/4 In H, KA, Silver, 5 Pin Diskus Padlock,3/4 In H,KA,Silver,5 Pin
  • Item # 3TMP3
  • Mfr. Model # 26/70 KA
  • Diskus Padlock, Security Level Extremely High Security, Shackle Dia. 3/8 In., Shackle Height 3/4 In., Shackle...More

Removeable Cylinder Padlock, Boron Alloy, 3" Shackle Height
  • MASTER LOCK
  • Removeable Cylinder Padlock, Boron Alloy, 3" Shackle Height Removeable Cylinder Padlock, Boron Alloy, 3" Shackle Height
  • Item # 1U181
  • Mfr. Model # 101KA
  • Removeable Cylinder Padlock, Security Level High Security, Shackle Dia. 5/16 In., Shackle Height 3 In.,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More