Skip Content

Filter Results By

Brand
Price
Shop By
Ratings

135 Results Found that Include 501 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • POWER FIRST
  • Vinyl, Female DisconnectVinyl, Female Disconnect
  • Multiple product options available

    Female Disconnect, Insulation Partial, Insulation Type Vinyl, Seam Butted and Connection Type Crimp; Varies by Color Code, Wire Range and Tab Size

  • 3M
  • Vinyl-Insulated Female DisconnectVinyl-Insulated Female Disconnect
  • Multiple product options available

    Female Disconnect, Insulation Partial, Insulation Type Vinyl, Max. Temp. 221°F, Max. Voltage 600V and Connection Type Crimp; Varies by Color Code, Wire Range and Tab SizeMore

  • STA-KON
  • Female Flag DisconnectFemale Flag Disconnect
  • Multiple product options available

    Female Flag Disconnect, Insulation Full, Insulation Type Nylon, Tab Size 0.250" x 0.032", Max. Temp. 221°F, Max. Voltage 600V, Overall Length 0.80", Connection Material...More

  • POWER FIRST
  • Heat Shrink Nylon-Insulated Male DisconnectHeat Shrink Nylon-Insulated Male Disconnect
  • Multiple product options available

    Male Disconnect, Insulation Full, Insulation Type Heat Shrink Nylon, Tab Size 0.250 x 0.032", Max. Temp. 221°F, Max. Voltage 300V, Seam Butted, Connection Material...More

  • POWER FIRST
  • Heat Shrink Nylon-Insulated Female DisconnectHeat Shrink Nylon-Insulated Female Disconnect
  • Multiple product options available

    Female Disconnect, Insulation Full, Insulation Type Heat Shrink Nylon, Tab Size 0.250 x 0.032", Max. Temp. 221°F, Max. Voltage 300V, Seam Butted, Connection Material...More

  • 3M
  • Fully Nylon-Insulated Female DisconnectFully Nylon-Insulated Female Disconnect
  • Multiple product options available

    Female Disconnect, Insulation Full, Insulation Type Nylon, Max. Temp. 221°F, Max. Voltage 600V, Standards UL Listed/CSA Certified, RoHS Complaint, Connection Type Crimp...More

  • POWER FIRST
  • Flag Female DisconnectFlag Female Disconnect
  • Multiple product options available

    Female Flag Disconnect, Insulation Full, Insulation Type Nylon, Tab Size 0.250 x 0.032", Max. Temp. 221°F, Max. Voltage 300V, Seam Butted, Connection Material Tin Plated...More

  • POWER FIRST
  • Nylon, Female DisconnectNylon, Female Disconnect
  • Multiple product options available

    Female Disconnect, Insulation Partial, Insulation Type Nylon, Max. Temp. 221°F, Seam Butted and Connection Type Crimp; Varies by Color Code, Wire Range and Tab Size

  • STA-KON
  • Nylon, Male DisconnectNylon, Male Disconnect
  • Multiple product options available

    Male Disconnect, Insulation Full, Insulation Type Nylon, Tab Size 0.250" x 0.032", Max. Temp. 221°F, Max. Voltage 300V, Seam Overlapped, Connection Material Tin-Plated...More

  • SCOTCH
  • Female DisconnectFemale Disconnect
  • Multiple product options available

    Female Disconnect, Insulation Partial, Insulation Type Vinyl, Tab Size 0.250" x 0.032", Max. Temp. 221°F, Max. Voltage 600V, Connection Material Tin-Plated Copper,...More

  • 3M
  • Heat Shrink Nylon-Insulated Female DisconnectHeat Shrink Nylon-Insulated Female Disconnect
  • Multiple product options available

    Female Disconnect, Insulation Full, Insulation Type Heat Shrink Nylon, Tab Size 0.250" x 0.032", Max. Temp. 221°F, Max. Voltage 600V, Overall Length 1.20", Seam Butted,...More

  • POWER FIRST
  • Nylon, Male DisconnectNylon, Male Disconnect
  • Multiple product options available

    Male Disconnect, Insulation Partial, Insulation Type Nylon, Max. Temp. 221°F, Seam Butted and Connection Type Crimp; Varies by Color Code, Wire Range and Tab Size

  • POWER FIRST
  • Noninsulated, Female DisconnectNoninsulated, Female Disconnect
  • Multiple product options available

    Female Disconnect, Insulation None, Insulation Type Noninsulated, Color Code Bare, Seam Butted, Connection Material Brass, Standards ROHS and Connection Type Crimp;...More

Ballast Disconnect,2 Port,PK75
  • IDEAL
  • Ballast Disconnect, 2 Port, PK75Ballast Disconnect,2 Port,PK75
  • Item # 1TPG8
  • Mfr. Model # 30-382J
  • Ballast Disconnect, Number of Ports 2, Insulation Type Nylon, Wire Range 18 to 12 AWG Solid, 14 to 12 AWG...More

  • 3M
  • Heat Shrink Nylon-Insulated Male DisconnectHeat Shrink Nylon-Insulated Male Disconnect
  • Multiple product options available

    Male Disconnect, Insulation Full, Insulation Type Heat Shrink Nylon, Tab Size 0.250" x 0.032", Max. Temp. 221°F, Max. Voltage 600V, Overall Length 1.20", Seam Butted,...More

  • 3M
  • Nylon, Full, Male DisconnectNylon, Full, Male Disconnect
  • Multiple product options available

    Male Disconnect, Insulation Full, Insulation Type Nylon, Max. Temp. 221°F, Max. Voltage 600V, Seam Butted, Connection Material Tin-Plated Copper, Standards UL Listed/CSA...More

  • POWER FIRST
  • Nylon, PiggybackNylon, Piggyback
  • Multiple product options available

    Piggyback Disconnect, Insulation Partial, Insulation Type Nylon, Tab Size 0.250 x 0.032", Max. Temp. 221°F, Max. Voltage 300V, Seam Butted, Connection Material Brass,...More

Wire Terminal Kit, Insulated
  • POWER FIRST
  • Wire Terminal Kit, InsulatedWire Terminal Kit, Insulated
  • Item # 5UGK5
  • Mfr. Model # 5UGK5
  • Wire Terminal Kit, Kit Type Wire Termimal, Terminal Type Insulated, Number of Pieces 194, Includes 193...More

Ballast Disconnect,2 Port,PK25
  • IDEAL
  • Ballast Disconnect, 2 Port, PK25Ballast Disconnect,2 Port,PK25
  • Item # 1TPG6
  • Mfr. Model # 30-372
  • Ballast Disconnect, Number of Ports 2, Insulation Type Nylon, Wire Range 18 to 12 AWG Solid, 14 to 12 AWG...More

  • STA-KON
  • Female DisconnectFemale Disconnect
  • Multiple product options available

    Female Disconnect, Insulation Type Nylon, Max. Temp. 221°F, Max. Voltage 600V, Connection Material Tin-Plated Copper and Connection Type Crimp; Varies by Insulation,...More

  • TE CONNECTIVITY
  • Female Bullet DisconnectFemale Bullet Disconnect
  • Multiple product options available

    Female Bullet Disconnect, Insulation Full, Insulation Type Heat Shrink Nylon, Max. Temp. 257°F, Max. Voltage 600V, Seam Brazed, Connection Material Tin-Plated Copper,...More

  • 3M
  • Nylon, Fully Insulated Male Disconnect TerminalNylon, Fully Insulated Male Disconnect Terminal
  • Multiple product options available

    Male Disconnect, Insulation Full, Insulation Type Nylon, Max. Temp. 221°F, Max. Voltage 1000V, Seam Butted, Connection Material ETP Tin-Plated Copper, Standards UL...More

  • TE CONNECTIVITY
  • Male Bullet DisconnectMale Bullet Disconnect
  • Multiple product options available

    Male Bullet Disconnect, Insulation Full, Insulation Type Heat Shrink Nylon, Max. Temp. 257°F, Max. Voltage 600V, Seam Brazed, Connection Material Tin-Plated Copper,...More

Ballast Disconnec,2 Port,PK100
  • IDEAL
  • Ballast Disconnec, 2 Port, PK100Ballast Disconnec,2 Port,PK100
  • Item # 4JRK6
  • Mfr. Model # 30-082
  • Ballast Disconnect, Number of Ports 2, Insulation Type Polycarbonate, Wire Range 18 AWG Solid, Max. Voltage...More

Wire Terminal Kit
  • SCOTCH
  • Male DisconnectMale Disconnect
  • Multiple product options available

    Male Disconnect, Insulation Partial, Insulation Type Vinyl, Tab Size 0.250" x 0.032", Max. Temp. 221°F, Max. Voltage 600V, Seam Butted, Connection Material Tin-Plated...More

  • 3M
  • Vinyl, Male DisconnectVinyl, Male Disconnect
  • Multiple product options available

    Male Disconnect, Insulation Partial, Insulation Type Vinyl, Max. Temp. 221°F, Max. Voltage 600V, Seam Butted, Connection Material Tin-Plated Copper, Connection Type...More

Male/Female Disconnect,Bare,PK500
  • 3M
  • Male/Female Disconnect, Bare, PK500Male/Female Disconnect,Bare,PK500
  • Item # 2DTZ4
  • Mfr. Model # MA250DMMFK
  • Male/Female Disconnect Adapter, Insulation None, Insulation Type Noninsulated, Color Code Bare, Tab Size...More

Wire Terminal Kit,22-10 AWG,160 pcs
  • PANDUIT
  • Wire Terminal Kit, 22-10 AWG, 160 pcsWire Terminal Kit,22-10 AWG,160 pcs
  • Item # 39CA59
  • Mfr. Model # KP-1075Y
  • Wire Terminal Kit, 22-10 AWG, Kit Type Wire Terminal, Terminal Type Assortment, Description/Special Features...More

  • POWER FIRST
  • Noninsulated, PiggybackNoninsulated, Piggyback
  • Multiple product options available

    Piggyback Disconnect, Insulation None, Insulation Type Noninsulated, Color Code Bare, Tab Size 0.250 x 0.032", Max. Temp. 300°F, Max. Voltage 600V, Overall Length 0.67",...More

  • POWER FIRST
  • Double Crimp Insulated, PiggybackDouble Crimp Insulated, Piggyback
  • Multiple product options available

    Piggyback Disconnect, Insulation Partial, Tab Size 0.250 x 0.032", Max. Temp. 221°F, Max. Voltage 600V, Seam Butted, Connection Material Brass, Standards UL/cUL E128651,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More