Skip Content

Filter Results By

93 Results Found that Include 500 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Ballast Disconnect600V Max. Voltage, Number of Ports: 2,&#x
  • POWER FIRST
  • Vinyl, Female DisconnectVinyl, Female Disconnect
  • Multiple product options available

    Female Disconnect, Insulation Partial, Insulation Type Vinyl, Seam Butted and Connection Type Crimp; Varies by Color Code, Wire Range and Tab Size

  • 3M
  • Vinyl-Insulated Female DisconnectVinyl-Insulated Female Disconnect
  • Multiple product options available

    Female Disconnect, Insulation Partial, Insulation Type Vinyl, Max. Temp. 221°F, Max. Voltage 600V and Connection Type Crimp; Varies by Color Code, Wire Range and Tab SizeMore

  • 3M
  • Fully Nylon-Insulated Female DisconnectFully Nylon-Insulated Female Disconnect
  • Multiple product options available

    Female Disconnect, Insulation Full, Insulation Type Nylon, Max. Temp. 221°F, Max. Voltage 600V, Standards UL Listed/CSA Certified, RoHS Complaint, Connection Type Crimp...More

  • TE CONNECTIVITY
  • Heat Shrink Nylon, Female DisconnectHeat Shrink Nylon, Female Disconnect
  • Multiple product options available

    Female Disconnect, Insulation Full, Insulation Type Heat Shrink Nylon, Tab Size 0.250" x 0.032", Max. Temp. 221°F, Max. Voltage 600V, Connection Material Tin-Plated...More

  • 3M
  • Nylon, Full, Male DisconnectNylon, Full, Male Disconnect
  • Multiple product options available

    Male Disconnect, Insulation Full, Insulation Type Nylon, Max. Temp. 221°F, Max. Voltage 600V, Seam Butted, Connection Material Tin-Plated Copper, Standards UL Listed/CSA...More

Ballast Disconnect600V Max. Voltage, Number of Ports: 2,&#x
  • POWER FIRST
  • Flag Female DisconnectFlag Female Disconnect
  • Multiple product options available

    Female Flag Disconnect, Insulation Full, Insulation Type Nylon, Tab Size 0.250 x 0.032", Max. Temp. 221°F, Max. Voltage 300V, Seam Butted, Connection Material Tin Plated...More

  • POWER FIRST
  • Nylon, Female DisconnectNylon, Female Disconnect
  • Multiple product options available

    Female Disconnect, Insulation Partial, Insulation Type Nylon, Max. Temp. 221°F, Seam Butted and Connection Type Crimp; Varies by Color Code, Wire Range and Tab Size

  • STA-KON
  • Female DisconnectFemale Disconnect
  • Multiple product options available

    Female Disconnect, Insulation Type Nylon, Max. Temp. 221°F, Max. Voltage 600V, Connection Material Tin-Plated Copper and Connection Type Crimp; Varies by Insulation,...More

  • 3M
  • Non-Insulated Female Flag DisconnectNon-Insulated Female Flag Disconnect
  • Multiple product options available

    Female Flag Disconnect, Insulation None, Insulation Type Noninsulated, Color Code Bare, Max. Voltage 600V, Seam Butted and Connection Type Crimp; Varies by Wire Range...More

  • SCOTCH
  • Male DisconnectMale Disconnect
  • Multiple product options available

    Male Disconnect, Insulation Partial, Insulation Type Vinyl, Tab Size 0.250" x 0.032", Max. Temp. 221°F, Max. Voltage 600V, Seam Butted, Connection Material Tin-Plated...More

  • SCOTCH
  • Female DisconnectFemale Disconnect
  • Multiple product options available

    Female Disconnect, Insulation Partial, Insulation Type Vinyl, Tab Size 0.250" x 0.032", Max. Temp. 221°F, Max. Voltage 600V, Connection Material Tin-Plated Copper,...More

  • 3M
  • Vinyl, Male DisconnectVinyl, Male Disconnect
  • Multiple product options available

    Male Disconnect, Insulation Partial, Insulation Type Vinyl, Max. Temp. 221°F, Max. Voltage 600V, Seam Butted, Connection Material Tin-Plated Copper, Connection Type...More

  • POWER FIRST
  • Noninsulated, Female DisconnectNoninsulated, Female Disconnect
  • Multiple product options available

    Female Disconnect, Insulation None, Insulation Type Noninsulated, Color Code Bare, Seam Butted, Connection Material Brass, Standards ROHS and Connection Type Crimp;...More

Ballast Disconnect600V Max. Voltage, Number of Ports: 2,&#x
  • POWER FIRST
  • Vinyl, PiggybackVinyl, Piggyback
  • Multiple product options available

    Piggyback Disconnect, Insulation Partial, Insulation Type Vinyl, Tab Size 0.250 x 0.032", Max. Temp. 167°F, Max. Voltage 300V, Seam Butted, Connection Material Brass,...More

  • POWER FIRST
  • Noninsulated, Female Flag DisconnectNoninsulated, Female Flag Disconnect
  • Multiple product options available

    Female Flag Disconnect, Insulation None, Insulation Type Noninsulated, Color Code Bare, Seam Butted, Standards ROHS and Connection Type Crimp; Varies by Wire Range and...More

  • STA-KON
  • Nylon, Male DisconnectNylon, Male Disconnect
  • Multiple product options available

    Male Disconnect, Insulation Full, Insulation Type Nylon, Tab Size 0.250" x 0.032", Max. Temp. 221°F, Max. Voltage 300V, Seam Overlapped, Connection Material Tin-Plated...More

  • STA-KON
  • Female Flag DisconnectFemale Flag Disconnect
  • Multiple product options available

    Female Flag Disconnect, Insulation Full, Insulation Type Nylon, Tab Size 0.250" x 0.032", Max. Temp. 221°F, Max. Voltage 600V, Overall Length 0.80", Connection Material...More

Connector,Blue,1 Ports,18-14AWG,PK50
  • 3M
  • Connector, Blue, 1 Ports, 18-14AWG, PK50Connector,Blue,1 Ports,18-14AWG,PK50
  • Item # 1A074
  • Mfr. Model # 952
  • Insulation Displacement Connector, Dry Environment, Connector Type T-Tap Disconnect, Color Blue, Solid Wire...More

Ballast Disconnect600V Max. Voltage, Number of Ports: 2,&#x
  • POWER FIRST
  • Nylon, PiggybackNylon, Piggyback
  • Multiple product options available

    Piggyback Disconnect, Insulation Partial, Insulation Type Nylon, Tab Size 0.250 x 0.032", Max. Temp. 221°F, Max. Voltage 300V, Seam Butted, Connection Material Brass,...More

  • POWER FIRST
  • Nylon, Male DisconnectNylon, Male Disconnect
  • Multiple product options available

    Male Disconnect, Insulation Partial, Insulation Type Nylon, Max. Temp. 221°F, Seam Butted and Connection Type Crimp; Varies by Color Code, Wire Range and Tab Size

  • TE CONNECTIVITY
  • Female Bullet DisconnectFemale Bullet Disconnect
  • Multiple product options available

    Female Bullet Disconnect, Insulation Full, Insulation Type Heat Shrink Nylon, Max. Temp. 257°F, Max. Voltage 600V, Seam Brazed, Connection Material Tin-Plated Copper,...More

Ballast Disconnect600V Max. Voltage, Number of Ports: 2,&#x
  • TE CONNECTIVITY
  • Male Bullet DisconnectMale Bullet Disconnect
  • Multiple product options available

    Male Bullet Disconnect, Insulation Full, Insulation Type Heat Shrink Nylon, Max. Temp. 257°F, Max. Voltage 600V, Seam Brazed, Connection Material Tin-Plated Copper,...More

  • STA-KON
  • Female DisconnectFemale Disconnect
  • Multiple product options available

    Female Disconnect, Insulation Partial, Insulation Type Vinyl, Max. Temp. 221°F, Seam Brazed, Connection Material Brass, Standards UL Listed E66716, CSA, RoHS Complaint...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More