Skip Content

Filter Results By

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

92 Results Found that Include 92 Products

Results per page: 16 | 32 | 48
Michigan Axe.Single Bit,36 IN
  • WESTWARD
  • Michigan Axe.Single Bit, 36 INMichigan Axe.Single Bit,36 IN
  • Item # 20C890
  • Mfr. Model # 20C890
  • Michigan Axe, Single Bit, Cutting Edge 4-5/8 In., Head Material Steel, Head Weight 3-1/2 lb., Overall Length...More

Hatchet,Rig Builders
Carpenters Half Hatchet,22 Oz
  • VAUGHAN
  • Carpenters Half Hatchet, 22 OzCarpenters Half Hatchet,22 Oz
  • Item # 3NWD9
  • Mfr. Model # 20520
  • Carpenters Half Hatchet, Cutting Edge 3 1/2 In, Head Weight 22 Oz, Head Weight 1 3/8 Lb, Overall Length 13...More

Dayton Axe,4-3/4 In Edge,36 L,Fiberglass
  • COUNCIL TOOL
  • Dayton Axe, 4-3/4 In Edge, 36 L, FiberglassDayton Axe,4-3/4 In Edge,36 L,Fiberglass
  • Item # 12N148
  • Mfr. Model # 35DRFG
  • Dayton Axe, Single Bit, Cutting Edge 4-3/4 In., Head Material Steel, Head Weight 3-1/2 lbs., Overall Length...More

Pulaski Axe,,36 IN,Hickory Handle
  • WESTWARD
  • Pulaski Axe, , 36 IN, Hickory HandlePulaski Axe,,36 IN,Hickory Handle
  • Item # 20C889
  • Mfr. Model # 20C889
  • Pulaski Axe, Cutting Edge 4-1/8 In., Head Material Steel, Head Weight 3-3/4 lb., Overall Length 36 In.,...More

Hatchet,Builders,28 Oz
Pulaski Axe,Single Bit,Hickory,36 In.
  • COUNCIL TOOL
  • Pulaski Axe, Single Bit, Hickory, 36 In.Pulaski Axe,Single Bit,Hickory,36 In.
  • Item # 9HZV5
  • Mfr. Model # 38PE136
  • Pulaski Axe, Single Bit, Cutting Edge 4-3/4 In., Head Material Steel, Head Weight 3-3/4 lbs., Overall Length...More

Campers Axe,Single Bit,Fiberglass,22 Oz
  • NUPLA
  • Campers Axe, Single Bit, Fiberglass, 22 OzCampers Axe,Single Bit,Fiberglass,22 Oz
  • Item # 6GDP5
  • Mfr. Model # 22210
  • Campers Axe, Single Bit, Cutting Edge (In.) 3-1/4, Hardened Steel Head Material, Head Weight (Oz.) 22, Head...More

Axe,Pick Head,Fiberglass,36 In.
Brush Axe, 9 In.
  • FISKARS
  • Brush Axe, 9 In.Brush Axe, 9 In.
  • Item # 16X040
  • Mfr. Model # 78606985
  • Brush Axe, Cutting Edge Hardened Forged Steel Blade, Head Material Drop Forged Steel, With Non Stick Coating,...More

Flat Head Axe,5 In Edge,36 In L,Hickory
  • COUNCIL TOOL
  • Flat Head Axe, 5 In Edge, 36 In L, HickoryFlat Head Axe,5 In Edge,36 In L,Hickory
  • Item # 8YZP5
  • Mfr. Model # 60F36C
  • Flat Head Axe, Single Bit, Cutting Edge 5 In., Head Material Steel, Head Weight 6 lbs., Overall Length 36...More

Pulaski Axe,Fiberglass,36 In.
Michigan Axe,4 1/2 In Edge,36 In OAL
Splitting Axe, 36 In
  • FISKARS
  • Splitting Axe, 36 InSplitting Axe, 36 In
  • Item # 16X039
  • Mfr. Model # 78846985
  • Splitting Axe, Cutting Edge Hardened Forged Steel Blade, Head Material Drop Forged Steel, With Non Stick...More

Pick Head Axe,5 In Edge,36 L,Fiberglass
  • COUNCIL TOOL
  • Pick Head Axe, 5 In Edge, 36 L, FiberglassPick Head Axe,5 In Edge,36 L,Fiberglass
  • Item # 8MKL6
  • Mfr. Model # C60P36
  • Pick Head Axe, Single Bit, Cutting Edge 5 In., Head Material Steel, Head Weight 6 lbs., Overall Length 36...More

Axe,Pick Head,Lime Fiberglass,36 In.
  • LEATHERHEAD TOOLS
  • Axe, Pick Head, Lime Fiberglass, 36 In.Axe,Pick Head,Lime Fiberglass,36 In.
  • Item # 5HYD0
  • Mfr. Model # PAL-6
  • Axe, Pick Head, Handle Material Fiberglass w/Reflective Tape, Handle Length 36 In., Head Size 4-3/4 In., Head...More

Axe,w/Handsaw,2-45/64 x 15-5/8 in,26 oz
  • GERBER
  • Axe, w/Handsaw, 2-45/64 x 15-5/8 in, 26 ozAxe,w/Handsaw,2-45/64 x 15-5/8 in,26 oz
  • Item # 23NK63
  • Mfr. Model # 22-41420
  • Axe, Combination Axe, Cutting Edge 2-45/64 in., Head Material Forged Steel, Head Weight 26 oz., Overall...More

Hand Axe,2.4 In Edge,11.1 In L,18.6 oz
  • SOG
  • Hand Axe, 2.4 In Edge, 11.1 In L, 18.6 ozHand Axe,2.4 In Edge,11.1 In L,18.6 oz
  • Item # 6XWZ8
  • Mfr. Model # F09N-CP
  • Hand Axe, Cutting Edge (In.) 2-13/32 x 0.186, Head Material 420 Stainless Steel, Black Oxide, Head Weight...More

Flat Head Axe,5 In Edge,36 L,Fiberglass
  • COUNCIL TOOL
  • Flat Head Axe, 5 In Edge, 36 L, FiberglassFlat Head Axe,5 In Edge,36 L,Fiberglass
  • Item # 8PCJ8
  • Mfr. Model # C60F36
  • Flat Head Axe, Single Bit, Cutting Edge 5 In., Head Material Steel, Head Weight 6 lbs., Overall Length 36...More

Campers Axe,Single Bit,Fiberglass,36 Oz
  • NUPLA
  • Campers Axe, Single Bit, Fiberglass, 36 OzCampers Axe,Single Bit,Fiberglass,36 Oz
  • Item # 6GDP6
  • Mfr. Model # 22211
  • Campers Axe, Single Bit, Cutting Edge (In.) 3-3/4, Hardened Steel Head Material, Head Weight (Oz.) 36, Head...More

Michigan Axe,Single Bit,32 In Handle
Axe, Flat Head,Forged Steel,9 in.
  • GERBER
  • Axe, Flat Head, Forged Steel, 9 in.Axe, Flat Head,Forged Steel,9 in.
  • Item # 33GM30
  • Mfr. Model # 31-002648N
  • Axe, Flat Head, Cutting Edge 2-11/16 In., Head Material Forged Steel, Overall Length 9 In., Handle Straight,...More

Axe,Flat Head,36 In L,Hickory Handle
Axe,Flat Head,Yellow Fiberglass,36 in.
Emergency Tool Set,Off Road Survival
  • GERBER
  • Emergency Tool Set, Off Road SurvivalEmergency Tool Set
  • Item # 23NK33
  • Mfr. Model # 05635
  • Emergency Tool Set, Application Off Road Survival, Number of Pieces 7, Includes Mfr. No. MP600 Black Sight...More

Wood Splitting Tool,2-3/8 Cutting Edge
  • VAUGHAN
  • Wood Splitting Tool, 2-3/8 Cutting EdgeWood Splitting Tool,2-3/8 Cutting Edge
  • Item # 6CLL8
  • Mfr. Model # RWS
  • Wood Splitting Tool, Cutting Edge (In.) 2-3/8, Head Material Steel, Head Weight (Oz.) 56, Head Weight (Lb.)...More

Axe,Pick Head,Orange Fiberglass,36 In.
  • LEATHERHEAD TOOLS
  • Axe, Pick Head, Orange Fiberglass, 36 In.Axe,Pick Head,Orange Fiberglass,36 In.
  • Item # 6YFP7
  • Mfr. Model # PAO-6
  • Axe,Cutting Edge 4-3/4 In.,Head Material Carbon Steel,Head Weight 6 lb.,Overall Length 36 In.,Handle Hi-Viz...More

Wood Splitting Tool,2 3/8 Cutting Edge
Tomahawk,2-1/4 x 12-1/2 In,19 oz.
  • SOG
  • Tomahawk, 2-1/4 x 12-1/2 In, 19 oz.Tomahawk,2-1/4 x 12-1/2 In,19 oz.
  • Item # 20H246
  • Mfr. Model # F06PN-CP
  • Tomahawk, FastHawk, Cutting Edge 2-1/4 In., Head Material 420 Stainless Steel, Satin, Head Weight 19 oz. ,...More

Axe,Pulaski,36 In L,Fiberglass Handle
Axe,Flat Head,32 In L,Hickory Handle
Tomahawk,2-3/4 x 15-3/4 In,24 oz.
  • SOG
  • Tomahawk, 2-3/4 x 15-3/4 In, 24 oz.Tomahawk,2-3/4 x 15-3/4 In,24 oz.
  • Item # 20H243
  • Mfr. Model # F01P-K
  • Tomahawk, Tactical, Cutting Edge 2-3/4 In., Head Material 420 Stainless Steel, Satin, Head Weight 24 oz.,...More

Results per page: 16 | 32 | 48