Skip Content

Filter Results By

Brand
Price
Shop By
Ratings

125 Results Found that Include 261 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • CONDOR
  • Cut Resistant Sleeve w/ThumbholeCut Resistant Sleeve w/Thumbhole
  • Multiple product options available

    Cut Resistant Sleeve with Thumbhole, Size One Size Fits Most, Color Yellow, Standards ASTM 3389-05, Varies by: Material, Length, ANSI/ISEA Abrasion Level, ANSI/ISEA Cut...More

  • CONDOR
  • Cut Resistant SleeveCut Resistant Sleeve
  • Multiple product options available

    Cut Resistant Sleeve, Size One Size Fits Most, Standards ASTM 3389-05, Varies by: Material, Length, ANSI/ISEA Abrasion Level, ANSI/ISEA Cut Level, Color and Application

  • HONEYWELL
  • Cut Resistant Sleeve w/ThumbholeCut Resistant Sleeve w/Thumbhole
  • Multiple product options available

    Cut Resistant Sleeve with Thumbhole, Material HPPE/Stainless Steel, Size One Size Fits Most, ANSI/ISEA Cut Level 4, Color White, Application Glass Manufacturing, Steel...More

  • ANSELL
  • Cut Resistant Sleeve w/ThumbholeCut Resistant Sleeve w/Thumbhole
  • Multiple product options available

    Cut Resistant Sleeve with Thumbhole, Size One Size Fits Most, ANSI/ISEA Abrasion Level 3, ANSI/ISEA Cut Level 2, ANSI/ISEA Puncture Level 2, Cuff Style Knit, Color...More

  • CONDOR
  • Heat-Resistant SleeveHeat-Resistant Sleeve
  • Multiple product options available

    Heat-Resistant Sleeve, Size Universal, White, Elastic Both Ends, Fabric Weight 9 oz., Application High Heat and Standards NFPA 70E; Varies by Length and Max. Temp.

Heat Resistant Sleeve,Terrycloth,14 In
  • STEEL GRIP
  • Cut Resistant Arm GuardCut Resistant Arm Guard
  • Multiple product options available

    Cut Resistant Arm Guard, Material 2-Ply Cane Nylon, 9 In. Length, ANSI/ISEA Cut Level 2, Cuff Style Hook and Loop, Color White, Application Prevent Cuts And Scratches...More

Cut Resistant Sleeve,HDPE,18in. L
  • MAPA
  • Cut Resistant Sleeve, HDPE, 18in. LCut Resistant Sleeve,HDPE,18in. L
  • Item # 35HX68
  • Mfr. Model # 532
  • Cut Resistant Sleeve, Material High Density Polyethylene, 18 In. Length, Size One Size Fits Most, ANSI/ISEA...More

  • MEMPHIS GLOVE
  • SleeveSleeve
  • Multiple product options available

    Cut Resistant Sleeve, Material Dyneema(r), 18 In. Length, ANSI/ISEA Cut Level 2, Color Salt and Pepper, Varies by: Size

Sleeves,18In. L,PVC,Green,PR
Disposable Sleeves,18in.L,White,PK200
  • CONDOR
  • Disposable Sleeves, 18in.L, White, PK200Disposable Sleeves,18in.L,White,PK200
  • Item # 32GV52
  • Mfr. Model # 32GV52
  • Disposable Sleeves, Material Advanced Microporous, Length 18 In., Thickness 9.7 mil, Seam Style Serged,...More

Chemical Resistant Sleeves,PE,Blue,PK100
Cut Resistant Sleeve,16 In. L,Gray
  • NORTH BY HONEYWELL
  • Cut Resistant Sleeve, 16 In. L, GrayCut Resistant Sleeve,16 In. L,Gray
  • Item # 3LCH9
  • Mfr. Model # NFDS16
  • Cut Resistant Sleeve, Material Dyneema(R), 16 In. Length, Size One Size Fits Most, ANSI/ISEA Cut Level 5,...More

  • JACKSON SAFETY
  • Cut Resistant SleeveCut Resistant Sleeve
  • Multiple product options available

    Cut Resistant Sleeve, 18 In. Length, Size 18 In., Application Metal Fabrication, Glass Handling, Automotive Assembly, Stamping and Assembly, Standards ASTM F1790-97,...More

Disposable Sleeves,White,18 In. L,PK200
Flame-Resist Sleeve,Univ,18In L,Blue,PR
  • HEXARMOR
  • Cut Resistant Sleeve w/ThumbholeCut Resistant Sleeve w/Thumbhole
  • Multiple product options available

    Cut Resistant Sleeve with Thumbhole, Material SuperFabric(r), 9 In. Length, ANSI/ISEA Cut Level 5, Cuff Style Adjustable Hook And Loop Closure, Color Gray, Application...More

Heat-Resist Sleeve,Univ,18In L,Blk,PK2
  • STEINER
  • Heat-Resist Sleeve, Univ, 18In L, Blk, PK2Heat-Resist Sleeve,Univ,18In L,Blk,PK2
  • Item # 4FRT5
  • Mfr. Model # 1364K-18
  • Heat-Resistant Sleeve, Size Universal, Length 18 In., Black, Elastic Both Ends, Fabric Weight 17 oz.,...More

Cut Resistant Sleeve,w/Thumbhole
  • CONDOR
  • Cut Resistant Sleeve, w/ThumbholeCut Resistant Sleeve,w/Thumbhole
  • Item # 38AV60
  • Mfr. Model # 38AV60
  • Cut Resistant Sleeve with Thumbhole, Material Kevlar(R), 12 In. Length, Size One Size Fits Most, ANSI/ISEA...More

Sleeve,Polypropylene,18 In,PK200
  • STEEL GRIP
  • Cut Resistant SleeveCut Resistant Sleeve
  • Multiple product options available

    Cut Resistant Sleeve, Material 2-Ply Cane Nylon, 7 In. Length, ANSI/ISEA Cut Level 2, Color Black, Application Glass Handling, Metal Fabrication, Door And Window...More

  • BSX
  • Flame-Resistant SleeveFlame-Resistant Sleeve
  • Multiple product options available

    Flame-Resistant Sleeve, Size Universal, Length 19", Elastic Both Ends, Fabric Weight 9 oz. and Application Welding, Grinding; Varies by Color and Material

Sleeves,18 In. L,Yellow,PK200
  • DUPONT
  • Sleeves, 18 In. L, Yellow, PK200Sleeves,18 In. L,Yellow,PK200
  • Item # 2RKT3
  • Mfr. Model # QC500BYL00020000
  • Chemical Resistant Sleeves, Material Tychem(R) QC, Length 18 In., Thickness 10 mil, Seam Style Bound, Color...More

Cape Sleeves,XL,10inL,Brown
  • BLACK STALLION
  • Cape Sleeves, XL, 10inL, BrownCape Sleeves,XL,10inL,Brown
  • Item # 33TV54
  • Mfr. Model # 21CS XL
  • Flame-Resistant Cape Sleeve, Size XL, Length 10 In., Brown, Open with Snap Closure, Material Split Cowhide...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More