Skip Content

Filter Results By

Ceiling Lighting Fixtures

1,012 Results Found that Include 1,962 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Ceiling Fixture,LED,Edgelit,2x2
  • GE LIGHTING
  • Ceiling Fixture, LED, Edgelit, 2x2 Ceiling Fixture,LED,Edgelit,2x2
  • Item # 22N961
  • Mfr. Model # ET220A3AVWHTE
  • Ceiling Fixture, Color Temp. 4000K, CRI 80, Length 23-2/5 In., Width 23-2/5 In., Height 2-1/2 In., 3900...More

  • Category : LED Light Panels
  • TM

    Grainger Choice

  • LUMAPRO
  • Emergency Light Emergency Light
  • Multiple product options available

    Multiple product options available

  • Category : Emergency Lighting Fixtures
Vapor Tight Fixture,10 x4.25x4.25 In
  • TM

    Grainger Choice

  • LUMAPRO
  • Vapor Tight Fixture, 10 x4.25x4.25 In Vapor Tight Fixture,10 x4.25x4.25 In
  • Item # 3RB17
  • Mfr. Model # 3RB17
  • Vapor Tight Fixtures, Lamp Quantity 1, Incandescent Lamp Type, 200 Lamp Watts, 200 Fixture Wattage, Voltage...More

  • Category : Vapor Tight Fixtures
LED Recessed Downlight,6 in.,11.9W,3000K
LED Flush Mount Light,660L,9W,4000K
  • ACUITY LITHONIA
  • LED Flush Mount Light, 660L, 9W, 4000K LED Flush Mount Light,660L,9W,4000K
  • Item # 22LU33
  • Mfr. Model # FMML 7 840
  • LED Flush Mount Light,9 Watts,Color Temp. 4000K,660 Lumens,Lens Type White Acrylic,CRI 80,Voltage 120,Length...More

  • Category : LED Decorative Lighting
LED Retrofit Kit,6in,900 lm,4100K,120V
  • JUNO LIGHTING GROUP - JUNO RECESSED
  • LED Retrofit Kit, 6in, 900 lm, 4100K, 120V LED Retrofit Kit,6in,900 lm,4100K,120V
  • Item # 45AZ52
  • Mfr. Model # J6RLG4-41K-9-WHW
  • LED Retrofit Kit, 6 In., Watts 14, Lumens 900, Lumens Per Watt 64, Voltage 120, Color Temp. 4100K, CRI 90,...More

  • Category : LED Can Light Retrofit Kits
LED Flush Mount Light,11in,16W,4000K
  • ACUITY LITHONIA
  • LED Flush Mount Light, 11in, 16W, 4000K LED Flush Mount Light,11in,16W,4000K
  • Item # 22LU34
  • Mfr. Model # FMLRL 11 14840 M4
  • LED Flush Mount Light, 16 Watts, Color Temp. 4000K, 1100 Lumens, Lens Type White Acrylic, CRI 85, Voltage...More

  • Category : LED Decorative Lighting
LED Canopy Light,Bronze,41W
  • LITHONIA
  • LED Canopy Light, Bronze, 41W LED Canopy Light,Bronze,41W
  • Item # 22LU30
  • Mfr. Model # VRC LED 1 50K MVOLT
  • LED Canopy Light, Housing Material Die Cast Aluminum, Color Temp. 5000K, CRI 67, Length 12-3/8 In., Width...More

  • Category : LED Parking Garage Fixtures
LED Utility Wrap Light Fixture,5000K,28W
  • TM

    Grainger Choice

  • LUMAPRO
  • LED Utility Wrap Light Fixture, 5000K, 28W LED Utility Wrap Light Fixture,5000K,28W
  • Item # 30UH70
  • Mfr. Model # 30UH70
  • LED Utility Wrap Light Fixture, Surface Mount, Shape Rectangle, Housing Color White, Housing Material Steel,...More

  • Category : LED Surface Mount Fixtures
Vapor Tight Fixture,150W,Incand,Ceiling
  • TM

    Grainger Choice

  • LUMAPRO
  • Vapor Tight Fixture, 150W, Incand, Ceiling Vapor Tight Fixture,150W,Incand,Ceiling
  • Item # 21R872
  • Mfr. Model # 21R872
  • Vapor Tight Fixture, Lamp Quantity 1, Incandescent Lamp Type, 150 Lamp Watts, 150 Fixture Wattage, Voltage...More

  • Category : Vapor Tight Fixtures
LED Downlight,6in, 900lm, 4100K,120-277V
  • JUNO LIGHTING GROUP - JUNO RECESSED
  • LED Downlight, 6in, 900lm, 4100K, 120-277V LED Downlight,6in, 900lm, 4100K,120-277V
  • Item # 45AY39
  • Mfr. Model # IC922LEDG4-41K-U
  • Downlight, 6 In., 17, Lumens 900, Color Temp. 4100K, CRI 90, 120-277, Length 12-1/2 In., Width 9-1/8 In.,...More

  • Category : LED Can Lights
LED Flush Mount Light,14in,24W,4000K
  • ACUITY LITHONIA
  • LED Flush Mount Light, 14in, 24W, 4000K LED Flush Mount Light,14in,24W,4000K
  • Item # 22LU35
  • Mfr. Model # FMLRL 14 20840 M4
  • LED Flush Mount Light, 24 Watts, Color Temp. 4000K, 1600 Lumens, Lens Type White Acrylic, CRI 85, Voltage...More

  • Category : LED Decorative Lighting
LED Flat Panel,2700K,900 lm,10W
  • PIXI
  • LED Flat Panel, 2700K, 900 lm, 10W LED Flat Panel,2700K,900 lm,10W
  • Item # 32MX59
  • Mfr. Model # FLT11R27MD0811A
  • LED Flat Panel, Color Temp. 2700K, CRI 83, Length 12, Width 12 In., Height 0.6, 900 Lumens, Voltage 90 to...More

  • Category : LED Light Panels
Lampholder,Medium Base
  • LEVITON
  • Lampholder, Medium Base Lampholder,Medium Base
  • Item # 6LM91
  • Mfr. Model # 124-D
  • Weatherproof Lampholder, Medium Base, Max Voltage 250, Fixture Wattage 660, Length 2.12 In, Dia 2 In, 6 In...More

  • Category : Lampholders
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More