Skip Content

Filter Results By

Tubing Clamps

1,123 Results Found that Include 1,971 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • CADDY
  • Pipe Clamp Pipe Clamp
  • Multiple product options available

    Pipe Clamp, Cushioned, Rod Size 3/8", Material of Construction Electro-Galvanized Steel, EPDM-SBR Rubber, Thread Size (In.) 3/8, Bolt Size (In.) 3/8-16, Metal Detectable...More

  • Category : Pipe Hangers and Clamps
Cushioned Clamp,Std,1 in. Tube,Steel
  • CUSH-A-NATOR
  • Cushioned Clamp, Std, 1 in. Tube, Steel Cushioned Clamp,Std,1 in. Tube,Steel
  • Item # 33KF52
  • Mfr. Model # CN16
  • Cushioned Clamp, Standard, Tube Size 1 In., Material of Construction Steel Clamp, Standard TPE Cushion, Temp....More

  • Category : Tube Clamps
Clamp,OD 1 3/4 In,3/4 In W,Cushion,PK10
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Clamp, OD 1 3/4 In, 3/4 In W, Cushion, PK10 Clamp,OD 1 3/4 In,3/4 In W,Cushion,PK10
  • Item # 1BAE2
  • Mfr. Model # COL2813Z1
  • Clamp, Rubber Cushion, Steel, Clamping Dia 1 3/4 In, Mounting Hole Dia 13/32 In, Thickness 3/64 In, Width 3/4...More

  • Category : Cable, Wire and Hose Clamps
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Split Ring Hanger Split Ring Hanger
  • Multiple product options available

    Split Ring Hanger, MSS SP-58(Type 12), Rod Size 3/8", Max. Load (Lb.) 180 and Metal Detectable Yes; Varies by Material of Construction and Pipe Size (In.)

  • Category : Pipe Hangers and Clamps
Worm Gear Hose Clamp, Turn-Key Clamp Type, SAE Number
  • IDEAL
  • Worm Gear Hose Clamp, Turn-Key Clamp Type, SAE Number 64 Hose Clamp, Turn Key Worm Gear
  • Item # 2PA81
  • Mfr. Model # 5Y064V
  • Worm Gear Hose Clamp, Turn-Key, Min. Clamp Dia. 2-1/2 In., Max. Clamp Dia. 4-1/2 In., Metric Dia. Min. 64mm,...More

  • Category : Worm Gear Clamps
Clamp,Cushioned,EPDM,Dia. 3/8 In,Pk25
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Clamp, Cushioned, EPDM, Dia. 3/8 In, Pk25 Clamp,Cushioned,EPDM,Dia. 3/8 In,Pk25
  • Item # 2UTF2
  • Mfr. Model # COL0609SS
  • Clamp, Loop Strap, Cushioned, 304 Stainless Steel, Clamping Dia. 3/8 In, Mounting Hole Dia. 0.281 In,...More

  • Category : Cable, Wire and Hose Clamps
  • ZSI
  • Cushioned Clamp Cushioned Clamp
  • Multiple product options available

    Cushioned Clamp, Strut Mounted, Width (In.) 1-5/8, For Strut Mounting of Tube, Pipe or Hose, Includes Clamp Halves with Captured Stud, Cushion, and Nylon Lock Nut and...More

  • Category : Pipe Hangers and Clamps
Tube Clamp Kit,Tube 30mm,Carbon Steel
  • BEHRINGER PIPE SYSTEMS
  • Tube Clamp Kit, Tube 30mm, Carbon Steel Tube Clamp Kit,Tube 30mm,Carbon Steel
  • Item # 4WFE8
  • Mfr. Model # SH41181-PP
  • Tube Clamp Kit, Weld Plate, Tube Size 30mm, Insert Material Polypropylene, Hardware Material Carbon Steel,...More

  • Category : Tube Clamps
Clamp,Cushioned,EPDM,Dia. 3/4 In,Pk25
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Clamp, Cushioned, EPDM, Dia. 3/4 In, Pk25 Clamp,Cushioned,EPDM,Dia. 3/4 In,Pk25
  • Item # 2UTF5
  • Mfr. Model # COL1209SS
  • Clamp, Loop Strap, Cushioned, 304 Stainless Steel, Clamping Dia. 3/4 In, Mounting Hole Dia. 0.281 In,...More

  • Category : Cable, Wire and Hose Clamps
  • CADDY
  • Split Ring Hanger Split Ring Hanger
  • Multiple product options available

    Split Ring Hanger, Metal Detectable Yes, Standards Conforms With Federal Specification WW-H-171 (Type 25), Manufacturers Standardization Society (MSS) SP-58 (Type 12)...More

  • Category : Pipe Hangers and Clamps
Clamp,Cushioned,EPDM,Dia 1/2 In,PK50
Hose Clamp,SS,Nom.Size. 5/8 In.,PK100
Hose Clamp,SS,Nom.Size. 9/16 In.,PK100
  • ZSI
  • 2 Hole Cushioned Clamp 2 Hole Cushioned Clamp
  • Multiple product options available

    2 Hole Cushioned Clamp, Surface Mounted, Surface Mounted Cushioned Clamp for Pipe, Tube, or Hose. and Includes Two Hole Clamp and Cushion; Varies by Material of...More

  • Category : Pipe Hangers and Clamps
Clamp,OD 2 1/2 In,3/4 In W,Vinyl,PK5
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Clamp, OD 2 1/2 In, 3/4 In W, Vinyl, PK5 Clamp,OD 2 1/2 In,3/4 In W,Vinyl,PK5
  • Item # 1BAA8
  • Mfr. Model # COV4113Z1
  • Clamp, Vinyl Coated, Steel, Clamping Dia 2 1/2 In, Mounting Hole Dia 13/32 In, Thickness 3/64 In, Width 3/4...More

  • Category : Cable, Wire and Hose Clamps
Clamp,OD 1/2 In,1/2 In W,Vinyl,PK50
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Clamp, OD 1/2 In, 1/2 In W, Vinyl, PK50 Clamp,OD 1/2 In,1/2 In W,Vinyl,PK50
  • Item # 1AZG2
  • Mfr. Model # COV0909Z1
  • Clamp, Vinyl Coated, Steel, Clamping Dia 1/2 In, Mounting Hole Dia 9/32 In, Thickness 3/64 In, Width 1/2 In,...More

  • Category : Cable, Wire and Hose Clamps
Bridge Clamp,Duct Hose,ID 9-12In
Hose Clamp,SS,Nom.Size. 15/32 In.,PK100
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Two Hole Strap Two Hole Strap
  • Multiple product options available

    Two Hole Strap, Material of Construction Galvanized Steel, Metal Detectable Yes, For CPVC Pipe In Horizontal Position On the Bottom Of Structural Wood Beams And Steel 20...More

  • Category : Pipe Hangers and Clamps
LoopClamp,Dia.1 3/4 In HoleDia.17/32 In
Hose Clamp,Steel,Nom.Size. 5/8 In.,PK100
Band Clamp,Galv. CS,Min.Dia.9/16In.,PK10
  • BAND-IT
  • Band Clamp, Galv. CS, Min.Dia.9/16In., PK10 Band Clamp,Galv. CS,Min.Dia.9/16In.,PK10
  • Item # 2LPF3
  • Mfr. Model # GRP311
  • Band Clamp, Center Punch, Material of Construction Galvanized Carbon Steel, Inside Dia 1 3/8 In, Thickness...More

  • Category : Band Clamps
  • ANVIL
  • Strut Pipe Clamp Strut Pipe Clamp
  • Multiple product options available

    Strut Pipe Clamp, Material of Construction Galvanized Steel, Metal Detectable Yes and For Suspension Of Non-Insulated Stationary Pipe Lines; Varies by Pipe Size (In.)...More

  • Category : Pipe Hangers and Clamps
Bridge Clamp,Duct Hose,ID 6-8In
Clamp,Cushioned,EPDM,Dia 1/4 In,PK50
Clamp,OD 3/4 In,3/4 In W,Vinyl,PK50
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Clamp, OD 3/4 In, 3/4 In W, Vinyl, PK50 Clamp,OD 3/4 In,3/4 In W,Vinyl,PK50
  • Item # 1AZL4
  • Mfr. Model # COV1313Z1
  • Clamp, Vinyl Coated, Steel, Clamping Dia 3/4 In, Mounting Hole Dia 13/32 In, Thickness 3/64 In, Width 3/4 In,...More

  • Category : Cable, Wire and Hose Clamps
Hose Clamp,LCS,Dia 19mm x 1.3mm,PK10
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Hose Clamp, LCS, Dia 19mm x 1.3mm, PK10 Hose Clamp,LCS,Dia 19mm x 1.3mm,PK10
  • Item # 2UTG5
  • Mfr. Model # CTB-19ST FK
  • Hose Clamp, Constant Tension Band, Carbon Steel, Clamping Dia. 19mm, Thickness 1.3mm, Width 15mm, Black, Zinc...More

  • Category : Cable, Wire and Hose Clamps
Hose Clamp,Galvanized Steel,PK10
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Hose Clamp, Galvanized Steel, PK10 Hose Clamp,Galvanized Steel,PK10
  • Item # 3LZ51
  • Mfr. Model # 3LZ51
  • Hose Clamp, Band, Material of Construction Galvanized Steel, Inside Dia 1 3/8 In, Width 3/8 In, For Hose OD...More

  • Category : Band Clamps
Hose Clamp,Steel,Nom.Size. 3/4 In.,PK100
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More