Skip Content

Filter Results By

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

35 Results Found that Include 94 Products 

Results per page: 16 | 32 | 48
Wire Terminal Kit
Wire Stripper/Cutter,10-22 AWG,8 1/4 In
  • WESTWARD
  • Wire Stripper/Cutter, 10-22 AWG, 8 1/4 InWire Stripper/Cutter
  • Item # 1YNA4
  • Mfr. Model # 1YNA4
  • Wire Stripper, Insulated No, Overall Length 8-1/4 In., Capacity 22 to 10 AWG, Cable Type Solid and Stranded,...More

Bolt Cutter Set,14 And 18 In,2 Pc
  • WESTWARD
  • Bolt Cutter Set, 14 And 18 In, 2 PcBolt Cutter Set,14 And 18 In,2 Pc
  • Item # 1YNC1
  • Mfr. Model # 1YNC1
  • Bolt Cutter Set, 2-Piece, Steel, Overall Length 14 In. and 18 In., Soft and Med./Hard-Brinnell 300/Rockwell...More

Combo Needle Nose Pliers 6-in-1
  • MILWAUKEE
  • Combo Needle Nose Pliers 6-in-1Combo Needle Nose Pliers 6-in-1
  • Item # 13L332
  • Mfr. Model # 48-22-3069
  • Combo Needle Nose Pliers 6-in-1, Overall Length 7-1/2 In., Handle Type Ergonomic, Standard Tool(Accessory...More

Wire Stripper,22 to 10 AWG,8-1/4 In
  • PROTO
  • Wire Stripper, 22 to 10 AWG, 8-1/4 InWire Stripper
  • Item # 3R286
  • Mfr. Model # J298
  • Wire Stripper, Insulated Yes, Overall Length 8-1/4 In., Capacity 22 to 10 AWG, Cable Type Solid and Stranded,...More

Wire Terminal Kit
Insulated Crimper,22-10 AWG,7-3/4 In L
  • DOLPHIN COMPONENTS CORP
  • Insulated Crimper, 22-10 AWG, 7-3/4 In LInsulated Crimper,22-10 AWG,7-3/4 In L
  • Item # 4KEC4
  • Mfr. Model # DC-500F
  • Insulated Crimper, Capacity 22 to 10 AWG, Overall Length 7-3/4 In., For Use With Dolphin Displacement...More

Mini Bolt Cutter,Changeable Head,8 In
Cable Stripper,16 to 8 AWG,8-1/4 In
  • IDEAL
  • Cable Stripper, 16 to 8 AWG, 8-1/4 InCable Stripper
  • Item # 5LJ23
  • Mfr. Model # 45-777
  • Cable Stripper, Insulated Yes, Overall Length 8-1/4 In., Capacity 8 to 16 AWG, Cable Type Solid and Stranded,...More

Diagonal Cutters,6 In. L
  • MILWAUKEE
  • Diagonal Cutters, 6 In. LDiagonal Cutters,6 In. L
  • Item # 13L333
  • Mfr. Model # 48-22-4106
  • Diagonal Cutters, Cutting Capacity/Material 1/64 In. to 3/64 In. Soft, 1/32 In. Med Hard, Overall Length 6...More

Wire Terminal Kit
Diagonal Cutters,7 In. L
  • MILWAUKEE
  • Diagonal Cutters, 7 In. LDiagonal Cutters,7 In. L
  • Item # 13L334
  • Mfr. Model # 48-22-4107
  • Diagonal Cutters, Cutting Capacity/Material 1/64 In. to 3/64 In. Soft, 1/32 In. Med Hard, 1/64 In. Hard,...More

Cable Cutter,Wire Rope,Hard Wire
  • MIDWEST SNIPS
  • Cable Cutter, Wire Rope, Hard WireCable Cutter,Wire Rope,Hard Wire
  • Item # 29RW36
  • Mfr. Model # MW-P6300
  • Cable Cutter, Wire Rope,Hard Wire, Number of Pieces 1, Circles/Odd Radii Cutting Action, Curve Type Straight,...More

End Cutting Nippers,8 In
  • KNIPEX
  • End Cutting Nippers, 8 InEnd Cutting Nippers,8 In
  • Item # 2DYX1
  • Mfr. Model # 61 01 200 SBA
  • End Cutting Nippers, Overall Length 8 In., Jaw Length 7/8 In., Jaw Width 1-1/2 In., Cutting Edge Flush,...More

Bolt Cutter,Fiberglass,24 In. L,Steel
  • S.E.T. TOOLS
  • Bolt Cutter, Fiberglass, 24 In. L, SteelBolt Cutter,Fiberglass,24 In. L,Steel
  • Item # 6VMZ8
  • Mfr. Model # BCB-24
  • Bolt Cutter, Fiberglass, Overall Length 24 In., Soft and Med./Hard-Brinnell 300/Rockwell C31 7/16 In., Hard...More

Tactical Entry Kit,1 Pieces
  • BLACKHAWK
  • Tactical Entry Kit, 1 PiecesTactical Entry Kit,1 Pieces
  • Item # 14P386
  • Mfr. Model # DE-MDK
  • Tactical Entry Kit, Number of Pieces 3, Overall Length Various, Black, Features All Handle Systems are...More

End Cutting Nipper,Center Cut,8 In
  • KNIPEX
  • End Cutting Nipper, Center Cut, 8 InEnd Cutting Nipper,Center Cut,8 In
  • Item # 10T965
  • Mfr. Model # 61 02 200
  • End Cutting Nipper, Center Cut Blades, Length (In.) 8, Jaw Type Forged Induction Hardened 64 HRC Cutting...More

Concrete Mesh Cutter,Steel,37-1/2 In. L
  • KNIPEX
  • Concrete Mesh Cutter, Steel, 37-1/2 In. LConcrete Mesh Cutter,Steel,37-1/2 In. L
  • Item # 3JXJ4
  • Mfr. Model # 71 82 950
  • Concrete Mesh Cutter, Steel tube, powder coated, Overall Length 37-1/2 In., Soft and Med./Hard-Brinnell...More

Padlock Buster,Fiberglass,24 In. L
  • BLACKHAWK
  • Padlock Buster, Fiberglass, 24 In. LPadlock Buster,Fiberglass,24 In. L
  • Item # 14P392
  • Mfr. Model # DE-PB
  • Padlock Buster, Fiberglass, Overall Length 24 In., Soft and Med./Hard-Brinnell 300/Rockwell C31 7/16 In.,...More

Backpack Kit
  • BLACKHAWK
  • Backpack KitBackpack Kit
  • Item # 14P407
  • Mfr. Model # DE-TBK
  • Backpack Kit, Length 4-1/2 In., Width 22-1/2 In., Height 25 In., Number of Pockets 3, Number of Pockets...More

Tactical Entry Kit,1 Pieces
  • BLACKHAWK
  • Tactical Entry Kit, 1 PiecesTactical Entry Kit,1 Pieces
  • Item # 14P419
  • Mfr. Model # DE-UKMOEK
  • Tactical Entry Kit, Number of Pieces 4, Overall Length Various, Black, Includes Pry Bar with Break and Rake...More

Results per page: 16 | 32 | 48