Skip Content

Filter Results By

Brand
Price
Shop By
Ratings

62 Results Found that Include 133 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Tubing Cutter,PVC, Nylon, Polyethylene
  • SUPERIOR TOOL
  • PVC CutterPVC Cutter
  • Multiple product options available

    Multiple product options available

Pipe Cutter,Kwikcut(TM),Poly,1 1/4 In
  • DAWN INDUSTRIES
  • Pipe Cutter, Kwikcut(TM), Poly, 1 1/4 InPipe Cutter,Kwikcut(TM),Poly,1 1/4 In
  • Item # 2TKV7
  • Mfr. Model # SL200
  • Pipe Cutter, Kwikcut(TM), Cutting Action Spring, Capacity 1 1/4 In, Tube Capacity 2 In, Hose Capacity 1 1/2...More

Pipe Cutter,PVC, PE, ABS,8-1/2 In. L
Pipe Cutter,Plastic, Rubber,8-1/2 In. L
Tube Cutter,Capacity 1/8 To 1/2 In
  • LEGRIS
  • Tube Cutter, Capacity 1/8 To 1/2 InTube Cutter,Capacity 1/8 To 1/2 In
  • Item # 1DDV9
  • Mfr. Model # 60001
  • Tube Cutter, Capacity 1/8 To 1/2 In, Overall Length 3.11 In, Construction Glass Filled Nylon Body With Steel...More

Tubing Cutter,Metal,6 In. L
  • PROTO
  • Tubing Cutter, Metal, 6 In. LTubing Cutter,Metal,6 In. L
  • Item # 3R304
  • Mfr. Model # J350
  • Standard Tube Cutter, Quick Acting, Pipe Capacity OD 1/8 To 1 1/8 In, Material Steel Frame, Heat Treated...More

Tubing Cutter,Plastic,8-1/2 In. L,Manual
  • MILWAUKEE
  • Tubing Cutter, Plastic, 8-1/2 In. L, ManualTubing Cutter,Plastic,8-1/2 In. L,Manual
  • Item # 13L342
  • Mfr. Model # 48-22-4200
  • PEX Tubing Cutter, Cutting Action Manual, Cutting Capacity OD (In.) 1-1/8, Tube Capacity (In.) 1, Hose...More

Cordless Tube Cutter Kit,12V
  • MILWAUKEE
  • Cordless Tube Cutter Kit, 12VCordless Tube Cutter Kit,12V
  • Item # 2PYX8
  • Mfr. Model # 2471-21
  • Cordless Tube Cutter Kit, Battery Included, Voltage 12.0, Cutting Capacity OD 1/2 In. to 1-1/8 In., 500 No...More

Pipe Cutter,1-5/8 In
  • GRAINGER APPROVED
  • Pipe Cutter, 1-5/8 InPipe Cutter,1-5/8 In
  • Item # 34A526
  • Mfr. Model # 34A526
  • Pipe Cutter, Cutting Action Ratchet, Capacity (In.) 1-5/8, Tube Capacity (In.) 1-5/8, Hose Capacity (In.)...More

Quick-Acting Tube Cutter,8 5/16 In L,
  • WESTWARD
  • Quick-Acting Tube Cutter, 8 5/16 In L,Quick-Acting Tube Cutter,8 5/16 In L,
  • Item # 3CYR5
  • Mfr. Model # 3CYR5
  • Quick-Acting Tube Cutter, Cutting Capacity OD 1/4 to 2 5/8 In., Overall Length 8 5/16 In., Body Material...More

Pinch-Off Hand Tool,Tubing,3 in. W
  • IMPERIAL
  • Pinch-Off Hand Tool, Tubing, 3 in. WPinch-Off Hand Tool,Tubing,3 in. W
  • Item # 33NR63
  • Mfr. Model # 105-FFSP
  • Pinch-Off Tool, Color Stainless Steel, 5-3/4 In. Length, Width 3 In., Refrigeration, Air Conditioning Service...More

Tubing Cutter Set,Copper,Manual
  • LENOX
  • Tubing Cutter Set, Copper, ManualTubing Cutter Set,Copper,Manual
  • Item # 22FE98
  • Mfr. Model # 14833TSK
  • Tight Space Tube Cutter Set, Cutting Action Manual, Cutting Capacity OD (In.) 1/2, 3/4, 1, Tube Capacity...More

Pipe Cutter,Kwikcut(TM),1 1/4 In,Poly
  • DAWN INDUSTRIES
  • Pipe Cutter, Kwikcut(TM), 1 1/4 In, PolyPipe Cutter,Kwikcut(TM),1 1/4 In,Poly
  • Item # 2NYY9
  • Mfr. Model # 2NYY9
  • Pipe Cutter, Kwikcut(TM), Cutting Action Spring, Capacity 1 1/4 In, Tube Capacity 1 1/2 In, Hose Capacity 1...More

Quick Acting Tubing Cutter,7-3/4 In. L
Cordless Tube Cutter,12V,14 In. L
  • MILWAUKEE
  • Cordless Tube Cutter, 12V, 14 In. LCordless Tube Cutter,12V,14 In. L
  • Item # 5GUY3
  • Mfr. Model # 2471-20
  • Cordless Tube Cutter, Bare Tool (No Battery), Voltage 12.0, Cutting Capacity OD 1/2 In. to 1-1/8 In. OD or...More

Cordless PVC Shear,12V,2-3/8 In.
  • MILWAUKEE
  • Cordless PVC Shear, 12V, 2-3/8 In.Cordless PVC Shear,12V,2-3/8 In.
  • Item # 5GUV7
  • Mfr. Model # 2470-20
  • Cordless PVC Shear, Bare Tool (No Battery), Voltage 12.0, Cutting Capacity OD 2-3/8 In., 5 No Load RPM,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More