Skip Content

Filter Results By

Product Categories

Wire Rope Cutters

39 Results Found that Include 80 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Slip Joint Pliers, 6" Overall Length, 3/4" Max.&#
  • CHANNELLOCK
  • Slip Joint Pliers, 6" Overall Length, 3/4" Max. Jaw Opening, Handle Type: Dipped Slip Joint Pliers
  • Item # 3LY75
  • Mfr. Model # 526
  • Slip Joint Pliers, Wire Cutter Yes, Overall Length 6 In., Max. Jaw Opening 3/4 In., Handle Type Dipped,...More

Wire Stripper,8" Overall Length,24 to 10 AWG Capacity,Solid
Slip Joint Pliers, 6" Overall Length, 3/4" Max.&#
  • IRWIN VISE-GRIP
  • Slip Joint Pliers, 6" Overall Length, 3/4" Max. Jaw Opening, Handle Type: Ergonomic Slip Joint Pliers
  • Item # 4YU80
  • Mfr. Model # 2078406
  • Slip Joint Pliers, Wire Cutter Yes, Overall Length 6 In., Max. Jaw Opening 3/4 In., Handle Type Ergonomic,...More

Ratchet Cable Cutter,13-3/4" Overall Length,Center Cut Cutt
Wire Cutter,7-1/2" Overall Length,Shear Cut Cutting Action,
Cable Cutter,28" Overall Length,Shear Cut Cutting Action,Primary
Wire Rope Cutter,Primary Application:  Kwik Wire (TM&#
Oval High Leverage Diagonal Cutters,8-1/16" Overall Length,
High Leverage Cable Cutter,9-1/4" Overall Length,Shear Cut&
Cable Cutter Set,8-1/2" and 9-1/4" Overall Length
Tubing Cutter, Manual Cutting Action, 2-1/2" Cutting C
  • WESTWARD
  • Tubing Cutter, Manual Cutting Action, 2-1/2" Cutting Capacity Tubing Cutter
  • Item # 10D468
  • Mfr. Model # 10D468
  • PVC Cutter, Overall Length (In.) 18, Cutting Capacity/Material SCH40 2 In. PVC Pipe, Jaw Capacity (In.)...More

Ratchet Cable Cutter,12-1/8" Overall Length,Center Cut Cutt
Cable Cutter,12" Overall Length,Shear Cut Cutting Action,Primary
Cordless Cable Cutter Kit,18V Li-Ion
  • GREENLEE
  • Cordless Cable Cutter Kit, 18V Li-Ion Cordless Cable Cutter Kit,18V Li-Ion
  • Item # 6CCH9
  • Mfr. Model # ES32L11
  • Cordless Cable Cutter Kit, Battery Included, Voltage 18.0, Cutting Capacity/Material 500 MCM (240 SQ-MM)...More

Cable Cutter,8" Overall Length,Shear Cut Cutting Action,Primary&
Cordless Cable Cutter,18V Li-ion,15 In
  • GREENLEE
  • Cordless Cable Cutter, 18V Li-ion, 15 In Cordless Cable Cutter,18V Li-ion,15 In
  • Item # 15X814
  • Mfr. Model # ESG25L11
  • Cordless Cable Cutter, Battery Included, Voltage 18.0, Cutting Capacity/Material 1 In. (25mm) Copper and...More

Cordless Cable Cutter,12V NiCd,14-1/4 In
  • GREENLEE
  • Cordless Cable Cutter, 12V NiCd, 14-1/4 In Cordless Cable Cutter,12V NiCd,14-1/4 In
  • Item # 15X816
  • Mfr. Model # ES750-11
  • Cordless Cable Cutter, Battery Included, Voltage 12.0, Cutting Capacity/Material 750 MCM Copper Cable, 1000...More

Cordless Bar Cutter/Bender,14.4V Li-Ion
  • HUSKIE TOOLS
  • Cordless Bar Cutter/Bender, 14.4V Li-Ion Cordless Bar Cutter/Bender,14.4V Li-Ion
  • Item # 13D371
  • Mfr. Model # TECO-LK
  • Cordless Bar Cutter/Bender, Battery Included, Voltage 14.4, Cutting Capacity/Material 3/4 In. Wire Ropes,...More

Cordless Cable Cutter Kit,18.0V
  • MILWAUKEE
  • Cordless Cable Cutter Kit, 18.0V Cordless Cable Cutter Kit,18.0V
  • Item # 45FD45
  • Mfr. Model # 2672-21
  • Cordless Cable Cutter Kit, Battery Included, Voltage 18.0, Cutting Capacity/Material 750 MCM Copper, 1000 MCM...More

Bar and Chain Cutter,18-1/2" Overall Length,Center Cut
Cordless Cable Cutter Kit,18V Li-Ion
  • GREENLEE
  • Cordless Cable Cutter Kit, 18V Li-Ion Cordless Cable Cutter Kit,18V Li-Ion
  • Item # 6CCJ0
  • Mfr. Model # ESG45L11
  • Cordless Cable Cutter Kit, Battery Included, Voltage 18.0, Cutting Capacity/Material 1590 MCM, (Falcon 54/19)...More

Cordless Cable Cutter,14.4V NiCd
  • GREENLEE
  • Cordless Cable Cutter, 14.4V NiCd Cordless Cable Cutter,14.4V NiCd
  • Item # 15X817
  • Mfr. Model # ES100011
  • Cordless Cable Cutter, Battery Included, Voltage 14.4, Cutting Capacity/Material 1000 MCM Copper, 1000 MCM...More

Cordless Cable Cutter,18V Li-ion,18 In
  • GREENLEE
  • Cordless Cable Cutter, 18V Li-ion, 18 In Cordless Cable Cutter,18V Li-ion,18 In
  • Item # 15X815
  • Mfr. Model # ESG55L11
  • Cordless Cable Cutter, Battery Included, Voltage 18.0, Cutting Capacity/Material 2515 MCM (Joree 76/19) ACSR,...More

Cordless Cable Cutter,18V Li-ion,15 In
  • GREENLEE
  • Cordless Cable Cutter, 18V Li-ion, 15 In Cordless Cable Cutter,18V Li-ion,15 In
  • Item # 15X813
  • Mfr. Model # ES20L11
  • Cordless Cable Cutter, Battery Included, Voltage 18.0, Cutting Capacity/Material 3/4 In. Copper and Aluminum,...More

Cordless Cable Cutter,14.4V NiCd
  • GREENLEE
  • Cordless Cable Cutter, 14.4V NiCd Cordless Cable Cutter,14.4V NiCd
  • Item # 4HEA9
  • Mfr. Model # ES25-11
  • Cordless Cable Cutter, Battery Included, Voltage 14.4, Cutting Capacity/Material 636 MCM (except Egret) ACSR,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More