Skip Content

Filter Results By

Vacuum Cleaner Hoses

54 Results Found that Include 183 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • NORTECH
  • Vacuum Hose Vacuum Hose
  • Multiple product options available

    Vacuum Hose; Varies by Hose Dia., Hose Length and Color

Hose,6 ft.,1-1/4 In.,Clear
Vacuum Hose
  • HI-TECH DURAVENT
  • Gray Reinforced PVC Industrial Ducting Hose Gray Reinforced PVC Industrial Ducting Hose
  • Multiple product options available

    Industrial Ducting Hose, Material Reinforced PVC, Color Gray, Operating Temp. Range -20° to 150°F and Number of Plies 2; Varies by Inside Dia., Length, Bend Radius, Max....More

Vacuum Hose,10 ft.,1-1/2 In. Dia.
  • HI-TECH DURAVENT
  • Clear/Black Reinforced PVC Industrial Ducting Hose Clear/Black Reinforced PVC Industrial Ducting Hose
  • Multiple product options available

    Industrial Ducting Hose, Application Air, Dust, Material Reinforced PVC, Color Clear/Black, Length 25 ft., Operating Temp. Range -20° to 150°F, Number of Plies 1 and...More

  • HI-TECH DURAVENT
  • Black Polypropylene Industrial Ducting Hose Black Polypropylene Industrial Ducting Hose
  • Multiple product options available

    Industrial Ducting Hose, Material Polypropylene, Color Black, Operating Temp. Range -40° to 225°F, Number of Plies 1 and Plastic; Varies by Inside Dia., Length, Bend...More

  • DAYTON
  • Stretch Hose Stretch Hose
  • Multiple product options available

    Stretch Hose, Hose Length 12 ft., Black, For Use With Dayton Vacuums and Includes —; Varies by Hose Dia.

Vacuum Hose,1-1/2in,50 ft.,Vynil
Vacuum Hose,1-1/2 x 15 ft,Clear,Urethane
Vacuum Hose,2 in dia.,16 ft., Black
Hose Assembly,1-1/4 In x 16 ft
Anti-Static Hose,15 ft
  • DEWALT
  • Anti-Static Hose, 15 ft Anti-Static Hose,15 ft
  • Item # 40K405
  • Mfr. Model # DWV9316
  • Anti-Static Hose, Hose Length 15 ft., Black, Material Antistatic Plastic, For Use With Dust Collection with...More

  • HI-TECH DURAVENT
  • Clear Polyethylene Industrial Ducting Hose Clear Polyethylene Industrial Ducting Hose
  • Multiple product options available

    Industrial Ducting Hose, Material Polyethylene, Color Clear, Length 25 ft., Operating Temp. Range -30° to 130°F, Number of Plies 1 and Plastic; Varies by Inside Dia.,...More

Backpack Vacuum Hose,6 ft
  • HI-TECH DURAVENT
  • Clear/White Urethane Industrial Ducting Hose Clear/White Urethane Industrial Ducting Hose
  • Multiple product options available

    Industrial Ducting Hose, Material Urethane, Color Clear/White, Operating Temp. Range -20° to 180°F, Number of Plies 1 and Plastic; Varies by Inside Dia., Length, Bend...More

Suction Hose,13 ft
Hose Kit, For Use With MFR. NO. MV650SPH
Wet/Dry Vacuum Accessory Kit
  • FEIN
  • Wet/Dry Vacuum Accessory Kit Wet/Dry Vacuum Accessory Kit
  • Item # 31LZ18
  • Mfr. Model # 31345071020
  • Wet/Dry Vacuum Accessory Kit,Includes (2) Metal Extension Tubes, Crevice, Brush, Elbow/Handle, Floor Brush...More

Hose,1-1/2in. dia.,3 ft. 3-3/8 in.,Clear
Vacuum Hose,Use w/4VDU7
Flexible Hose,1-1/4 In x 12 ft
Hose,16 ft,For Wet/Dry Vacuum
Hose Assembly,1-1/2 In x 10 ft
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More