Skip Content

Filter Results By

Vacuum Cleaner Attachments

122 Results Found that Include 174 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Hose,2-1/2 In x 8 ft
  • TM

    Grainger Choice

  • DAYTON
  • Hose, 2-1/2 In x 8 ft Vacuum Hose
  • Item # 2Z212
  • Mfr. Model # 2Z212
  • Vacuum Hose, Hose Dia. 2-1/2 In., Hose Length 8 ft., Black, For Use With Dayton Vacuums, Includes 2-1/2 In....More

  • Category : Vacuum Cleaner Hoses
  • TM

    Grainger Choice

  • DAYTON
  • Crushproof Hose Crushproof Hose
  • Multiple product options available

    Crushproof Hose and Black; Varies by Hose Dia. and Hose Length

  • Category : Vacuum Cleaner Hoses
  • TM

    Grainger Choice

  • DAYTON
  • Stretch Hose Stretch Hose
  • Multiple product options available

    Stretch Hose, Hose Length 12 ft., Black, For Use With Dayton Vacuums and Includes —; Varies by Hose Dia.

  • Category : Vacuum Cleaner Hoses
Vacuum Hose,1-1/2in,50 ft.,Vynil
Telescopic Extension
Vacuum Hose,1-1/2 x 15 ft,Clear,Urethane
Vacuum Drum,Open Head,55 gal,Steel,Black
  • TORNADO
  • Vacuum Drum, Open Head, 55 gal, Steel, Black Vacuum Drum,Open Head,55 gal,Steel,Black
  • Item # 35PG55
  • Mfr. Model # 95944
  • Vacuum Drum, Head Type Open Head, Volume Capacity 55 gal., Material Steel, Gauge 18, Color Black, Includes...More

  • Category : Barrels and Drums
Extension Wand,20",1-1/4" Hose
Vacuum Cleaner Extension Tube,1-3/8In
Vacuum Cleaner Nozzle,1-3/8In
Floor Nozzle Set,For No. 3931
Drain Maintenance Tool
Adapter,Tool
  • TM

    Grainger Choice

  • DAYTON
  • Adapter, Tool Adapter,Tool
  • Item # 4YJ86
  • Mfr. Model # 4YJ86
  • Universal Tool Adapter, Size Fits Standard 1.25 In., 1.5 In. or 2.5 In. dia. Hoses , For Use With Dayton...More

  • Category : Parts
Vacuum Hose,2 In x 20 ft, Vinyl
Upright Vacuum Accessory Kit
Gulper Tool,1-1/2" Vacuum Hose
  • TM

    Grainger Choice

  • DAYTON
  • Gulper Tool, 1-1/2" Vacuum Hose Gulper Tool,1-1/2" Vacuum Hose
  • Item # 6X886
  • Mfr. Model # 6X886
  • Vacuum Cleaner Gulper Tool, Attachment Dia. 1-1/2 In., Material Metal, For Use With 1-1/2 In. Vacuum Hose,...More

  • Category : Vacuum Cleaner Attachments and Accessories
Flexible Gooseneck Tool
Vacuum Cleaner Crevice Tool,1-3/8In
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More