Skip Content

Filter Results By

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

64 Results Found that Include 82 Products

Results per page: 16 | 32 | 48
Round Dusting Brush,3"
  • DAYTON
  • Round Dusting Brush, 3"Round Dusting Brush,3"
  • Item # 2NYE6
  • Mfr. Model # 2NYE6
  • Vacuum Cleaner Brush Tool, Attachment Dia. 1-1/2 In., Length 3 In., Material Plastic, For Use With 1-1/2 In....More

Round Brush Tool,3",1-1/4" Hose
Vacuum Drum,Open Head,55 gal,Steel,Black
  • TORNADO
  • Vacuum Drum, Open Head, 55 gal, Steel, BlackVacuum Drum,Open Head,55 gal,Steel,Black
  • Item # 35PG55
  • Mfr. Model # 95944
  • Vacuum Drum, Head Type Open Head, Volume Capacity 55 gal., Material Steel, Gauge 18, Color Black, Includes...More

Dusting Brush Nozzle,1-1/4in dia,Plastic
Utility Nozzle,All Dayton Vacuum Hoses
Adapter,Tool
  • DAYTON
  • Adapter, ToolAdapter,Tool
  • Item # 4YJ86
  • Mfr. Model # 4YJ86
  • Universal Tool Adapter, Size Fits Standard 1.25 In., 1.5 In. or 2.5 In. dia. Hoses , For Use With Dayton...More

Round Brush,1-1/2" Vacuum Hose
Vacuum Hose,2 In x 20 ft, Vinyl
Pipe Cleaning Tool
Overhead Extension Wand Set,PK 2
  • DAYTON
  • Overhead Extension Wand Set, PK 2Overhead Extension Wand Set,PK 2
  • Item # 3W160
  • Mfr. Model # 3W160
  • Vacuum Cleaner Wand, Attachment Dia. 1-1/2 In., Material Metal, For Use With 1-1/2 In. Vacuum Hose, Includes...More

Vacuum Floor Squeegee Tool,1-1/2 in.
Pipe Cleaning Tool,1-1/2" Vacuum Hose
Vacuum Hose,1-1/2 x 15 ft,Clear,Urethane
Floor Tool,12" x 48",1-1/2" Hose
Vacuum Floor Squeegee Tool,22"
  • TORNADO
  • Vacuum Floor Squeegee Tool, 22"Vacuum Floor Squeegee Tool,22"
  • Item # 1N144
  • Mfr. Model # 90317
  • Vacuum Cleaner Squeegee Tool, Attachment Dia. 1 In., Length 22 In., Material Aluminum, For Use With 55 gal....More

Vacuum Crevice Tool,9-3/4"
  • DAYTON
  • Vacuum Crevice Tool, 9-3/4"Vacuum Crevice Tool,9-3/4"
  • Item # 5UMR5
  • Mfr. Model # 5UMR5
  • Vacuum Cleaner Crevice Tool, Attachment Dia. 1-1/2 In., Length 9-3/4 In., Material Polyethylene, For Use With...More

Vacuum Dusting Brush,6",Mfr. No. 5UMR0
Gulper Tool,1-1/2" Vacuum Hose
Crevice Tool,1-1/2" Vacuum Hose
Floating Floor Nozzle
  • DAYTON
  • Floating Floor NozzleFloating Floor Nozzle
  • Item # 3UP60
  • Mfr. Model # 3UP60
  • Vacuum Cleaner Floor Nozzle, Attachment Dia. 3-7/8 In., Material Metal, For Use With Dayton Utility Vacuums,...More

Drain Maintenance Tool
Crevice Tool,15",1-1/2" dia. Hose Only
Utility/Gulper Nozzle,7"
  • DAYTON
  • Utility/Gulper Nozzle, 7"Utility/Gulper Nozzle,7"
  • Item # 2NYE7
  • Mfr. Model # 2NYE7
  • Utility Vacuum Cleaner Nozzle, Attachment Dia. 1-1/2 In., Length 7 In., Material Plastic, For Use With 1-1/2...More

  • NORTECH
  • Crevice ToolCrevice Tool
  • Multiple product options available

    Vacuum Cleaner Crevice Tool; Varies by Attachment Dia. and For Use With

Vacuum Hose,2 in dia.,16 ft., Black
Vacuum Hose Adapter,2"
Vacuum Cleaner Brush,1-3/8In
  • FEIN
  • Vacuum Cleaner Brush, 1-3/8InVacuum Cleaner Brush,1-3/8In
  • Item # 31LZ39
  • Mfr. Model # 31345077010
  • Vacuum Cleaner Brush, Attachment Dia. 1-3/8 In., Material Polypropylene, For Use With FEIN Turbo 1 and 2...More

Bristle Vacuum Floor Tool,14"
Extension Wand,20",1-1/4" Hose
Results per page: 16 | 32 | 48