Skip Content

Filter Results By

Cart Shelves

28 Results Found that Include 63 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Shelf,Fold Away
  • KENNEDY
  • Shelf, Fold Away Fold Away Shelf
  • Item # 2F013
  • Mfr. Model # DS1B
  • Fold Away Shelf, Length 17-1/4 In., Width 20-1/8 In., Height 1 In., Brown, Wrinkle Finish, Attaches To Either...More

Component Shelf,A/V Equipment,Wall,Black
  • PEERLESS
  • Component Shelf, A/V Equipment, Wall, Black Component Shelf,A/V Equipment,Wall,Black
  • Item # 38X963
  • Mfr. Model # PS200
  • Component Shelf, , For Use With A/V Equipment, Load Capacity (Lb.) 100, Tilting Angle (Deg.) 0, Pitch (Deg.)...More

Shelf
  • GRAINGER APPROVED
  • Shelf Shelf
  • Item # 20PV37
  • Mfr. Model # MH36G52402G
  • Shelf, For Use With Grainger Item Number 36G524, For Use With Mfr. Model Number 36G524, Fits Brand GAV

Black Plastic Under Deck Rack, 1 EA
Presentation Cart Shelf,For 15Y288
Shelf,Optional,Presentation Cart,Teak
Folding Work Surface
  • GRAINGER APPROVED
  • Folding Work Surface Folding Work Surface
  • Item # 5CHL8
  • Mfr. Model # MC-SL20
  • Folding Work surface, Overall Length 20 In., Overall Width 18 In., Overall Height 2 In., Powder Coated,...More

Top/Middle Basket,Use With 16A708
Pan Tray,Mesh,For 16C874,16C877,16C888
Pan Tray,Mesh,For 16C873,16C876,16C887
Pan Tray,Solid,For 16C873,16C876,16C887
TV Cart Base Shelf,For SR560M,Black
  • PEERLESS
  • TV Cart Base Shelf, For SR560M, Black TV Cart Base Shelf,For SR560M,Black
  • Item # 38Y004
  • Mfr. Model # ACC315-AB/AW
  • TV Cart Base Shelf, Antimicrobial, For Use With Mfg. No. SR560M TV Cart, Load Capacity (Lb.) 50, Tilting...More

Pan Tray,Solid,For 16C874,16C877,16C888
Vanilla Defibrillator Shelf, 18" Height
  • BLUE BELL MEDICAL
  • Vanilla Defibrillator Shelf, 18" Height Vanilla Defibrillator Shelf, 18" Height
  • Item # 35ZY13
  • Mfr. Model # DFSN-0
  • Defibrillator Shelf, Height 18 In., Length 15 In., Width 14 In., Color Vanilla, For Use With Mfr. No....More

Silver Double Equipment Shelf, 16" Height
  • BLUE BELL MEDICAL
  • Silver Double Equipment Shelf, 16" Height Silver Double Equipment Shelf, 16" Height
  • Item # 35ZY14
  • Mfr. Model # EQSN-0-2
  • Double Equipment Shelf, Height 16 In., Length 4 In., Width 31 In., Color Silver, For Use With Mfr. No....More

Silver Small Utility Shelf, 16" Height
  • BLUE BELL MEDICAL
  • Silver Small Utility Shelf, 16" Height Silver Small Utility Shelf, 16" Height
  • Item # 35ZY26
  • Mfr. Model # SUSN-1
  • Small Utility Shelf, Height 16 In., Length 4 In., Width 31 In., Color Silver, For Use With Mfr. No....More

Vanilla Folding Side Shelf, 2" Height
  • BLUE BELL MEDICAL
  • Vanilla Folding Side Shelf, 2" Height Vanilla Folding Side Shelf, 2" Height
  • Item # 35ZY16
  • Mfr. Model # FSS-3
  • Folding Side Shelf, Height 2 In., Length 18 In., Width 17 In., Color Vanilla, For Use With Mfr. No....More

Taupe Side Shelf
  • METRO
  • Taupe Side Shelf Taupe Side Shelf
  • Item # 3CWD2
  • Mfr. Model # MBX230
  • Side Shelf, Length 14-7/8 In., Width 17-3/4 In., Color Taupe, For Use With Mfr. No. MBX3110TL-DT,...More

Deck Kit, Black Finish
  • MULTI-CART
  • Deck Kit, Black Finish Deck Kit, Black Finish
  • Item # 3KXT8
  • Mfr. Model # RSD10
  • Deck Kit, For Use With R8RT,R10RT,R12RT, Load Capacity 500lb., Material Wood, Black Finish, Overall Length 34...More

Shelf Kit,Adjustable,32-54 In L,Black
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More