Skip Content

Filter Results By

Brand
Price
Shop By
Ratings

53 Results Found that Include 158 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • DAYTON
  • Portable Wet/Dry VacuumPortable Wet/Dry Vacuum
  • Multiple product options available

    Wet/Dry Vacuum, Portable, Voltage 120, Tank Material Polyethylene, Number of Motor Stages 1, Drain No, Hz 60, 1 yr. and Standards cUL, US; Varies by Peak HP, Tank Size,...More

  • DAYTON
  • Portable Wet/Dry VacuumPortable Wet/Dry Vacuum
  • Multiple product options available

    Portable Wet/Dry Vacuum, Voltage 120V, Power Cord Length 18 ft., Hose Dia. 1-1/4", Hose Length 6 ft., 60 and Standards cUL, Us; Varies by Amps, Air Flow, Static Pressure...More

  • DAYTON
  • Industrial Wet/Dry Vacuum HeadIndustrial Wet/Dry Vacuum Head
  • Multiple product options available

    Wet/Dry Vacuum Head, Tank Size 55 gal., Industrial, Voltage 120, Tank Material Steel, Hose Dia. 1-1/2", Hose Length 7 ft., Number of Motor Stages 2, Power Cord Length 18...More

  • DAYTON
  • Contractor Wet/Dry VacuumContractor Wet/Dry Vacuum
  • Multiple product options available

    Wet/Dry Vacuum, Contractor, Voltage 120, Number of Motor Stages 1, Casters Yes, Hz 60, 1 yr. and Standards cUL, US; Varies by Peak HP, Tank Size, Air Flow, Amps, Static...More

Cordless/Corded Wet/Dry Vacuum,2 gal.
  • DEWALT
  • Cordless/Corded Wet/Dry Vacuum, 2 gal.Cordless/Corded Wet/Dry Vacuum,2 gal.
  • Item # 34D627
  • Mfr. Model # DCV581H
  • Cordless/Corded Wet/Dry Vacuum, Tank Size 2 gal., Industrial Series, Air Flow 33.55 cfm, Amps 8A, Voltage...More

  • DAYTON
  • Hang Up(R) Hang-Up Wet/Dry VacuumHang Up(R) Hang-Up Wet/Dry Vacuum
  • Multiple product options available

    Hang-Up Wet/Dry Vacuum, Hang Up®, Voltage 120, Power Cord Length 6 ft., Drain No, Casters No, Hz 60, 1 yr. and Standards cUL, US; Varies by Peak HP, Tank Size, Air Flow,...More

Wet/Dry Vacuum,6 HP,16 gal.,120V
  • CRAFTSMAN
  • Wet/Dry Vacuum, 6 HP, 16 gal., 120VWet/Dry Vacuum,6 HP,16 gal.,120V
  • Item # 8CY15
  • Mfr. Model # 9-17761
  • Wet/Dry Vacuum, Peak HP 6, Tank Size 16 gal., Commerical Series, Air Flow 168 cfm, Amps 11, Static Pressure...More

Dry Vacuum,5 gal.,80 cfm,120V
  • DAYTON
  • Dry Vacuum, 5 gal., 80 cfm, 120VDry Vacuum,5 gal.,80 cfm,120V
  • Item # 22XJ65
  • Mfr. Model # 22XJ65
  • Dry Vacuum, Tank Size 5 gal., Contractor Series, Air Flow 80 cfm, Amps 6.3A, Static Pressure 40 In., Voltage...More

  • DAYTON
  • Industrial Wet/Dry VacuumIndustrial Wet/Dry Vacuum
  • Multiple product options available

    Wet/Dry Vacuum, Industrial, Voltage 120, Hose Dia. 1-1/2", Number of Motor Stages 2, Casters Yes, Hz 60, 1 yr. and Standards cUL, US; Varies by Peak HP, Tank Size, Air...More

  • HOOVER
  • Commercial Wet/Dry VacuumCommercial Wet/Dry Vacuum
  • Multiple product options available

    Wet/Dry Vacuum, Peak HP 1.33, Tank Size 20 gal., Commercial, Air Flow 225 cfm, Amps 8, Static Pressure 78", Voltage 120, Watts 1000, Hose Dia. 1-1/2", Hose Length 10...More

Cordless Wet/Dry Vacuum,2 gal.
  • DEWALT
  • Cordless Wet/Dry Vacuum, 2 gal.Cordless Wet/Dry Vacuum,2 gal.
  • Item # 34D626
  • Mfr. Model # DCV580
  • Cordless Wet/Dry Vacuum, Tank Size 2 gal., Industrial Series, Air Flow 33.55 cfm, Amps 8A, Voltage 18.0/20.0,...More

Cordless Vacuum,9A,33 cfm,12V,20.2 oz.
  • MILWAUKEE
  • Cordless Vacuum, 9A, 33 cfm, 12V, 20.2 oz.Cordless Vacuum,9A,33 cfm,12V,20.2 oz.
  • Item # 32NN01
  • Mfr. Model # 0850-20
  • Cordless Vacuum, 9 Amps, Air Flow 33 cfm, Voltage 12, Filter Type Polyethylene Terephthalate, Series...More

  • NOBLES
  • Commerical Wet/Dry VacuumCommerical Wet/Dry Vacuum
  • Multiple product options available

    Wet/Dry Vacuum, Commerical, Voltage 120, Tank Material Polyethylene, Hose Dia. 1-1/2", Hose Length 10 Ft., Drain Yes, Casters Yes, Filter Type Paper or Cloth and 10 yr....More

  • TORNADO
  • Commercial Wet/Dry VacuumCommercial Wet/Dry Vacuum
  • Multiple product options available

    Wet/Dry Vacuum, Commercial, Voltage 120, Number of Motor Stages 2, Casters Yes, Filter Type Cloth, Hz 50/60 and 2 yr.; Varies by Peak HP, Tank Size, Air Flow, Amps,...More

Wet/Dry Cordless Vacuum,0.5 gal.,18V
  • DEWALT
  • Wet/Dry Cordless Vacuum, 0.5 gal., 18VWet/Dry Cordless Vacuum,0.5 gal.,18V
  • Item # 5TB94
  • Mfr. Model # DC515K
  • Wet/Dry Portable Vacuum, Cordless, Voltage 18.0, 55 CFM, Tank Type Polyethylene, Hose Dimensions 1-1/4 In....More

  • NILFISK
  • Contractor Wet/Dry VacuumContractor Wet/Dry Vacuum
  • Multiple product options available

    Wet/Dry Vacuum, Peak HP 1.6, Contractor, Air Flow 135 cfm, Amps 8.3, Static Pressure 92", Voltage 120, Watts 1000, Tank Material Plastic, Average Brush Life 1000 hr.,...More

  • NORTECH
  • Pneumatic Vacuum HeadPneumatic Vacuum Head
  • Multiple product options available

    Pneumatic Vacuum Head, Air Inlet 0.75" and Sound Level dBA 102 dBA; Varies by Static Water Lift, Air Flow, Minimum Air Compressor, Air Requirements and Vacuum Tank...More

Wet/Dry Vacuum Cleaner,12VDC
  • DAYTON
  • Wet/Dry Vacuum Cleaner, 12VDCWet/Dry Vacuum Cleaner,12VDC
  • Item # 26W722
  • Mfr. Model # 26W722
  • Wet/Dry Vacuum Cleaner, Static Pressure 22 In., Voltage 12VDC, Average Brush Life 50 hr., Wet Capacity 0.4...More

  • DAYTON
  • Specialty Wet/Dry VacuumSpecialty Wet/Dry Vacuum
  • Multiple product options available

    Wet/Dry Vacuum, Specialty, Static Pressure 60", Voltage 120, Tank Material Polyethylene, Average Brush Life 500 hr., Number of Motor Stages 1, Power Cord Length 18 ft.,...More

  • DAYTON
  • Wet/Dry Vacuum CommercialWet/Dry Vacuum Commercial
  • Multiple product options available

    Wet/Dry Vacuum, Commercial, Voltage 120, Number of Motor Stages 2, Power Cord Length 35 ft., Casters Yes, Hz 60, 1 yr. and Standards cUL, US; Varies by Peak HP, Tank...More

Wet/Dry Vacuum,Peak HP 5,16 gal.,Plastic
  • DUSTLESS TECHNOLOGIES--LOVE LESS ASH CO
  • Wet/Dry Vacuum, Peak HP 5,16 gal., PlasticWet/Dry Vacuum,Peak HP 5,16 gal.,Plastic
  • Item # 36TU92
  • Mfr. Model # D1606
  • Wet/Dry Vacuum, Peak HP 5, Tank Size 16 gal., Air Flow 126.39 cfm, Amps 11.5, Static Pressure 76.9 In.,...More

  • SANITAIRE
  • Wet/Dry Vacuum Industrial/CommercialWet/Dry Vacuum Industrial/Commercial
  • Multiple product options available

    Wet/Dry Vacuum, Industrial/Commercial, Air Flow 114 cfm, Amps 11, Voltage 120, Watts 1200, Hose Dia. 1-1/2", Hose Length 8 ft., Number of Motor Stages 1, Power Cord...More

Wet/Dry Vacuum,11 gal.,120V
  • MILWAUKEE
  • Wet/Dry Vacuum, 11 gal., 120VWet/Dry Vacuum,11 gal.,120V
  • Item # 2Q433
  • Mfr. Model # 8911
  • Wet/Dry Vacuum, Tank Size 11 gal., Commercial Series, Air Flow 94 cfm, Amps 7.5, Static Pressure 106 In.,...More

  • FEIN
  • Wet/Dry Vacuum Industrial/Commercial/DIYWet/Dry Vacuum Industrial/Commercial/DIY
  • Multiple product options available

    Wet/Dry Vacuum, Peak HP 7, Industrial/Commercial/DIY, Air Flow 151 cfm, Amps 9, Static Pressure 98.4", Voltage 110, Watts 1100, Tank Material Polypropylene, Average...More

HEPA Wet/Dry Vac,5 gal,1.8 Peak HP
  • NILFISK
  • HEPA Wet/Dry Vac, 5 gal, 1.8 Peak HPHEPA Dry Vacuum
  • Item # 4NFR7
  • Mfr. Model # 9058913010
  • HEPA Wet/Dry Vacuum, Peak HP 1.8, Tank Capacity 5 gal., Industrial Series, Air Flow 89 cfm, Amps 11.2, Static...More

Wet/Dry Dust Extractor,12 gal.,120V
  • MAKITA
  • Wet/Dry Dust Extractor, 12 gal., 120VWet/Dry Dust Extractor,12 gal.,120V
  • Item # 48Z875
  • Mfr. Model # VC4710
  • Wet/Dry Dust Extractor, Tank Size 12 gal., Xtract Vac Series, Air Flow 135 cfm, Amps 12, Static Pressure 92...More

Wet/Dry Vacuum,1 HP,5 gal.,110V
  • BUCKETVAC
  • Wet/Dry Vacuum, 1 HP, 5 gal., 110VWet/Dry Vacuum,1 HP,5 gal.,110V
  • Item # 5AEW5
  • Mfr. Model # BV-5
  • Wet/Dry Vacuum, Peak HP 1, Tank Size 5 gal., Contractor Series, Air Flow 100 cfm, Amps 6.7, Static Pressure...More

Wet/Dry Vacuum,1.3 HP,15 gal.,120V
  • NOBLES
  • Wet/Dry Vacuum, 1.3 HP, 15 gal., 120VWet/Dry Vacuum,1.3 HP,15 gal.,120V
  • Item # 49H351
  • Mfr. Model # 9008703
  • Wet/Dry Vacuum, Peak HP 1.3, Tank Size 15 gal., Commercial Series, Air Flow 103 cfm, Amps 8.5, Static...More

  • DAYTON
  • Industrial/Commercial Wet/Dry VacuumIndustrial/Commercial Wet/Dry Vacuum
  • Multiple product options available

    Wet/Dry Vacuum, Industrial/Commercial, Voltage 120, Tank Material Polyurethane, Hose Dia. 1-1/2", Hose Length 10 ft., Number of Motor Stages 2, Power Cord Length 25 ft.,...More

Wet/Dry Vacuum,5 HP,126 cfm,120V,16 gal.
  • DUSTLESS TECHNOLOGIES--LOVE LESS ASH CO
  • Wet/Dry Vacuum, 5 HP, 126 cfm, 120V, 16 gal.Wet/Dry Vacuum,5 HP,126 cfm,120V,16 gal.
  • Item # 35YK86
  • Mfr. Model # D1603
  • Wet/Dry Vacuum, Peak HP 5, Tank Size 16 gal., D1603 Series, Air Flow 126 cfm, Amps 11.5, Static Pressure 76.9...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More