Skip Content

Filter Results By

Police Flashlights

67 Results Found that Include 234 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Tactical Mini Flashlight,LED,Black
  • MAGLITE
  • Tactical Mini Flashlight, LED, Black Tactical Mini Flashlight,LED,Black
  • Item # 6MKN8
  • Mfr. Model # XL50-S3016K
  • Tactical Mini Flashlight, Flashlight Grade Tactical, Lamp Type LED, Battery Size AAA, Number of Batteries 3,...More

  • Category : Keychain and Mini Flashlights
Industrial Penlight,Xenon,Black
  • MAGLITE
  • Industrial Penlight, Xenon, Black Industrial Penlight,Xenon,Black
  • Item # 4V018
  • Mfr. Model # M3A756K
  • Industrial Penlight, Flashlight Grade Industrial, Lamp Type Xenon, Battery Size AAA, Body Material Aluminum,...More

  • Category : Penlights and Inspection Lights
Tactical Mini Flashlight,LED,Black
  • COAST
  • Tactical Mini Flashlight, LED, Black Industrial Mini Flashlight
  • Item # 14H218
  • Mfr. Model # PX25
  • Tactical Mini Flashlight, Flashlight Grade Tactical, Lamp Type LED, Battery Size AAA, Number of Batteries 3,...More

  • Category : Keychain and Mini Flashlights
Task Light,14.31 in. L,1.81 in. dia.
Tactical Penlight,LED,Black
  • 5.11 TACTICAL
  • Tactical Penlight, LED, Black Tactical Penlight,LED,Black
  • Item # 20HL03
  • Mfr. Model # 53028
  • Tactical Penlight, Flashlight Grade Tactical, Lamp Type LED, Battery Size AAA, Body Material Aluminum, Body...More

  • Category : Penlights and Inspection Lights
Tactical Mini Flashlight,LED,Black
  • PELICAN
  • Tactical Mini Flashlight, LED, Black Tactical Mini Flashlight,LED,Black
  • Item # 1UKC5
  • Mfr. Model # 3330-010-110-G
  • Tactical Mini Flashlight, Flashlight Grade Tactical, Lamp Type LED, Battery Size CR123A, Number of Batteries...More

  • Category : Keychain and Mini Flashlights
Industrial Hands Free Light,LED,Yellow
  • Industrial Hands Free Light, LED, Yellow Industrial Hands Free Light,LED,Yellow
  • Item # 23X772
  • Mfr. Model # 90642
  • Industrial Hands Free Light, Safety Rating Not Rated, Rechargeable No, Lumens 200 / 63, Battery Size AA,...More

  • Category : Hands Free Lights
Indst Hands Free Light,LED,Yellow
  • Indst Hands Free Light, LED, Yellow Indst Hands Free Light,LED,Yellow
  • Item # 23X771
  • Mfr. Model # 90627
  • Industrial Hands Free Light, Safety Rating Not Rated, Rechargeable Yes, Lumens 200 / 63, Battery Size Sub-C,...More

  • Category : Hands Free Lights
Tactical Mini Flashlight,LED,Black
  • 5.11 TACTICAL
  • Tactical Mini Flashlight, LED, Black Tactical Mini Flashlight,LED,Black
  • Item # 20HL04
  • Mfr. Model # 53029
  • Tactical Mini Flashlight, Flashlight Grade Tactical, Lamp Type LED, Battery Size AA, Number of Batteries 1,...More

  • Category : Keychain and Mini Flashlights
Tactical Mini Flashlight,LED,Blue
  • NIGHTSTICK
  • Tactical Mini Flashlight, LED, Blue Tactical Mini Flashlight,LED,Blue
  • Item # 35HY78
  • Mfr. Model # MT-230
  • Tactical Mini Flashlight, Flashlight Grade Tactical, Lamp Type LED, Battery Size AA, Number of Batteries 1,...More

  • Category : Keychain and Mini Flashlights
  • STREAMLIGHT
  • Mini Handheld Flashlight Mini Handheld Flashlight
  • Multiple product options available

    Mini Handheld Flashlight, Lamp Type LED, Number of Batteries 4, Batteries Included Yes, 10, LED Color White, Impact Resistance Not Specified, Light Output 10 lm and...More

  • Category : Keychain and Mini Flashlights
Tactical Mini Flashlight,LED,Multiple
  • POWERTAC
  • Tactical Mini Flashlight, LED, Multiple Tactical Mini Flashlight,LED,Multiple
  • Item # 30PK05
  • Mfr. Model # E3G3-BK
  • Tactical Mini Flashlight, Flashlight Grade Tactical, Lamp Type LED, Battery Size AAA, Number of Batteries 1,...More

  • Category : Keychain and Mini Flashlights
Plastic Stun Gun, 6.0 Million Stun Voltage, 7.5" Lengt
  • PELICAN
  • LED Rechargeable Lantern LED Rechargeable Lantern
  • Multiple product options available

    Rechargeable Lantern, Lamp Type LED, Battery Size D, Number of Batteries 4, Batteries Included Yes, Battery Burn Time 3 hr. 45 min., Battery Type Lithium-Ion, Length...More

  • Category : Lanterns
Industrial Mini Flashlight,LED,Black
  • NIGHTSTICK
  • Industrial Mini Flashlight, LED, Black Industrial Mini Flashlight,LED,Black
  • Item # 35HY73
  • Mfr. Model # MT-110
  • Industrial Mini Flashlight, Flashlight Grade Industrial, Lamp Type LED, Battery Size AA, Number of Batteries...More

  • Category : Keychain and Mini Flashlights
  • PELICAN
  • Inspection Penlight Inspection Penlight
  • Multiple product options available

    Inspection Penlight, Lamp Type LED, Battery Size AAAA, Number of Batteries 3, Batteries Included Yes, Length 6-1/4", 5, Body Material Xenoy, Switch Type Tailcap Push...More

  • Category : Penlights and Inspection Lights
Industrial Mini Flashlight,LED,Black
  • K&E SAFETY
  • Industrial Mini Flashlight, LED, Black Industrial Mini Flashlight,LED,Black
  • Item # 20KL15
  • Mfr. Model # KE-FL68
  • Industrial Mini Flashlight, Flashlight Grade Industrial, Lamp Type LED, Battery Size AAA, Number of Batteries...More

  • Category : Keychain and Mini Flashlights
Industrial Mini Flashlight,LED,Black
  • STREAMLIGHT
  • Industrial Mini Flashlight, LED, Black Industrial Mini Flashlight
  • Item # 39CC95
  • Mfr. Model # 88049
  • Industrial Mini Flashlight, Flashlight Grade Industrial, Lamp Type LED, Battery Size AAA, Number of Batteries...More

  • Category : Keychain and Mini Flashlights
Tactical Mini Flashlight,LED,Black
  • BRITE-STRIKE
  • Tactical Mini Flashlight, LED, Black Tactical Mini Flashlight,LED,Black
  • Item # 36N841
  • Mfr. Model # BD-198-HLS-2C
  • Tactical Mini Flashlight, Flashlight Grade Tactical, Lamp Type LED, Battery Size CR123A, Number of Batteries...More

  • Category : Keychain and Mini Flashlights
Plastic Stun Gun, 4.0 Million Stun Voltage, 6.25" Leng
Indst Hands Free Light,LED,Black
  • Indst Hands Free Light, LED, Black Indst Hands Free Light,LED,Black
  • Item # 3KGF3
  • Mfr. Model # 69110
  • Weapon Mounted Light, CR123A Battery Size, 2.5 Battery Burn Time, Number of Batteries 2, Body Color Black,...More

  • Category : Weapon Mounted Tactical Lights
Emergency Tool Kit, Number of Pieces:  4, Application&
Industrial Mini Flashlight,LED,Silver
  • INOVA
  • Industrial Mini Flashlight, LED, Silver Industrial Mini Flashlight
  • Item # 10A295
  • Mfr. Model # X5DM-HB
  • Industrial Mini Flashlight, Flashlight Grade Industrial, Lamp Type LED, Battery Size CR123A, Number of...More

  • Category : Keychain and Mini Flashlights
Aluminum Alloy Stun Gun, 8.0 Million Stun Voltage, 9.5"
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More