Skip Content

Filter Results By

Automotive Testers

237 Results Found that Include 238 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Battery Test Hydrometer,Specific Gravity
Battery Tester,9V, AA, AAA, C and D Cell
Coolant/Battery Acid Refractometer
  • EXTECH
  • Coolant/Battery Acid Refractometer Coolant/Battery Acid Refractometer
  • Item # 3MY57
  • Mfr. Model # RF40
  • Portable Coolant Refractometer, Coolant/Battery Acid, Range -60 Degrees to 32 Degrees Propylene Glycol Freeze...More

Battery Tester,Analog,50 to 125A,Low Res
  • WESTWARD
  • Battery Tester, Analog, 50 to 125A, Low Res Battery Tester,Analog,50 to 125A,Low Res
  • Item # 22YM06
  • Mfr. Model # 22YM06
  • Battery Tester, Analog, 50 to 125A Load Ranges, 0 to 16V Voltage Range, Works With 6V and 12V Batteries, 500...More

Battery Tester, Glass Type
  • WESTWARD
  • Battery Tester, Glass Type Battery Tester, Glass Type
  • Item # 1EFX6
  • Mfr. Model # 1EFX6
  • Battery Fluid Tester, Glass Type, Construction Plastic, Includes Quick Reference, Color Coded-Poor,Fair, and...More

Antifreeze Hydrometer, Disc
  • WESTWARD
  • Antifreeze Hydrometer, Disc Antifreeze Hydrometer, Disc
  • Item # 1DXL6
  • Mfr. Model # 1DXL6
  • ;Number Of Floating Discs Measures The Degree Of Coolant Protection, Tests Both Hot And Cold Coolant, Reads...More

Compression Test Kit
  • OTC
  • Compression Test Kit Compression Test Kit
  • Item # 3T063
  • Mfr. Model # 5606
  • Heavy Duty Compression Test Kit, 14 and 18 Millimeters Long Reach, 12/10 Millimeters Chrome Adapter,...More

Oil Test Kit,Kit,OTK5063
Low V. Circuit Tester,6/12/24V
Battery Tester,Digtl,50 to 125A,High Res
  • WESTWARD
  • Battery Tester, Digtl, 50 to 125A, High Res Battery Tester,Digtl,50 to 125A,High Res
  • Item # 22YM07
  • Mfr. Model # 22YM07
  • Battery Tester, Digital, 50 to 125A Load Ranges, 8 to 20V Voltage Range, Works With 12V Batteries, 300 to...More

Tester,Battery
Stethoscope, Mechanics
  • WESTWARD
  • Stethoscope, Mechanics Stethoscope, Mechanics
  • Item # 1MZU2
  • Mfr. Model # 1MZU2
  • Stethoscope, Mechanics, Used For Locating Troubles In Engines, Bearing And Other Moving Parts, Material...More

Compression Tester,Engine Cylinder Leak
  • WESTWARD
  • Compression Tester, Engine Cylinder Leak Compression Tester,Engine Cylinder Leak
  • Item # 1MZU3
  • Mfr. Model # 1MZU3
  • Compression Tester, Engine Cylinder Leakage, Used For Checking Engine Cylinder Compression Pressure On...More

Antifreeze Hydrometer,Disc,Professional
  • WESTWARD
  • Antifreeze Hydrometer, Disc, Professional Antifreeze Hydrometer,Disc,Professional
  • Item # 1DXL7
  • Mfr. Model # 1DXL7
  • ;Used To Test All Permanent Ethylene Glycol Antifreeze Solutions To Determine The Degree Of Coolant...More

Stethoscope,Mechanics
  • GEARWRENCH
  • Stethoscope, Mechanics Stethoscope,Mechanics
  • Item # 2ZPG5
  • Mfr. Model # 835D
  • Stethoscope, Mechanics, Used For Locating Engine Noise, Features -, Displays -, Material Aluminum Steel Probe...More

Circuit Tester, 6 to 24 Volts
Electric Stethoscope Combo
Battery Tester, Digital, Automotive
  • OTC
  • Battery Tester, Digital, Automotive Battery Tester, Digital, Automotive
  • Item # 1JYR1
  • Mfr. Model # 3183
  • Battery Tester, Digital, 125 to 1400 Amps Load Ranges, 12V Voltage Range, Works With 12V Batteries, 125 to...More

Battery Tester,Analog,1.5 to 9V
  • AMPROBE
  • Battery Tester, Analog, 1.5 to 9V Battery Tester,Analog,1.5 to 9V
  • Item # 38RX03
  • Mfr. Model # BAT-250
  • Battery Tester, Analog, 1.5 to 9V Voltage Range, Works With 9V, AAA, AA, C, D, 1.5V Batteries, Analog...More

Carbon Pile Load Tester,Analog,500 Amps
  • ASSOCIATED EQUIP
  • Carbon Pile Load Tester, Analog, 500 Amps Carbon Pile Load Tester,Analog,500 Amps
  • Item # 29RW02
  • Mfr. Model # 6034
  • Carbon Pile Load Tester, Analog, 50 to 500 Load Ranges, 0 to 16V Voltage Range, Works With 6V and 12V...More

Multimeter,Auto Kit
  • FLUKE
  • Multimeter, Auto Kit Multimeter,Auto Kit
  • Item # 5BB61
  • Mfr. Model # Fluke 88 V/A
  • Automotive Multimeter Kit, Voltage (DC) 600 mV-1000, Voltage (AC) 600 mV-1000, 60mA-10A Amps DC, 60mA-10 Amps...More

Cylinder Leakage Tester
  • WESTWARD
  • Cylinder Leakage Tester Cylinder Leakage Tester
  • Item # 1MZR9
  • Mfr. Model # 1MZR9
  • Cylinder Leakage Tester, Used For Domestic And Import Cars, Material Aluminum, Brass, Common Steel, Rubber...More

Electric Stethoscope,Non Conductive
Diagnostic Hardware Kit,5 pcs.
  • OTC
  • Diagnostic Hardware Kit, 5 pcs. Diagnostic Hardware Kit,5 pcs.
  • Item # 45NU54
  • Mfr. Model # 3893
  • Diagnostic Hardware Kit, Scan Tool, Used For Diagnostics, For Use On Vehicles, Features Diagnostics Tablet...More

Diagnostic Hardware Kit,7 pcs.
  • BOSCH
  • Diagnostic Hardware Kit, 7 pcs. Diagnostic Hardware Kit,7 pcs.
  • Item # 45NU97
  • Mfr. Model # F00K10832235E
  • Diagnostic Hardware Kit, Scan Tool, Used For Diagnostics, For Use On GM Vehicles, Features Subscription to GM...More

Battery Tester,Analog,130A
  • OTC
  • Battery Tester, Analog, 130A Battery Tester,Analog,130A
  • Item # 45NU83
  • Mfr. Model # 3181
  • Battery Tester, Analog, 130 Amps Load Ranges, 0 to 16V Voltage Range, Works With 6V and 12V Batteries, Red...More

Battery Tester
Tester,Battery,200 A
Refractometer, Handheld
Tester Kit, Universal Compression
  • WESTWARD
  • Tester Kit, Universal Compression Tester Kit, Universal Compression
  • Item # 1MZT6
  • Mfr. Model # 1MZT6
  • Tester Kit, Universal Compression, Used For Testing Compression For Cylinder Pressure, Material Copper, Zinc,...More

Battery Tester,Analog,50 to 100A,Low Res
  • WESTWARD
  • Battery Tester, Analog, 50 to 100A, Low Res Battery Tester,Analog,50 to 100A,Low Res
  • Item # 22YM05
  • Mfr. Model # 22YM05
  • Battery Tester, Analog, 50 to 100A Load Ranges, 0 to 16V Voltage Range, Works With 6V and 12V Batteries, 200...More

Voltage Tester,6 to 24V
  • WESTWARD
  • Voltage Tester, 6 to 24V Voltage Tester,6 to 24V
  • Item # 1EKN4
  • Mfr. Model # 1EKN4
  • Voltage Tester, 4.5mt Load Ranges, 6 to 24 Voltage Range, Works With 6 and 24 V Automotive Batteries, Metal...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More